Beli lem gasket di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LOCTITE Superflex Red High Temp RTV (Lem Silikon Gasket)atribut:
- Color: Red
- Size (ml): 300
- Fixture Time (minute): 30
- Physical Form: Paste
- Skin Formation Time (minute): 8
- KRISBOW Flexible Gasket Maker (Lem Gasket)Deskripsi:GASKETING Krisbow Adhesive Gasketing offer significant perfor mance advantages, even in today's complex vehicle. It will not shred, evaporate or shrink. Krisbow Adhesive Gasketing are suitable for gasket makers, flanges, and pipe work.atribut:
- Max Gap Filling (mm): 0.25
- Viscosity (cPs): 250000
- Appearance: Orange
- Temperature Range (°C): -55 to 200
- Dimensions (LxWxH) (mm): 60x30x200
- ThreeBond Liquid Gasket (Lem Gasket)Deskripsi:ThreeBond 1184 is a semi drying liquid gasket whose main component is special synthetic rubber.After it is applied and dried, it forms a rubber-like elastic body. Since it excels in padding property, it hows a high sealing effect even on bonded surfaces with poor flatness and large clearance. In addition, it has excellent resistance to water, oil and gasoline.atribut:
- Operating Temp. Range: - 40 to 150 Degree Celcius
- Appearance: Gray
- Specific Gravity: 1.26
- Hardness: 23 Shore A
- Packaging Size (g): 200
- Elongation: 17.2
- Tack Free Time: 12 min
- Tensile Strength: 0.17 Mpa
- Viscosity (Pa.s): 9.50
- HANDSOME Silicone Gasket Tube Glue (Lem Silikon Gasket)atribut:
- Color: Red
- Permatex Gasket Sealant (Lem Gasket)Deskripsi:Permatex sealant paking berwarna hitam memiliki bentuk yang kental dan berbau alkohol berkarakter. Sealant ini lambat untuk kering It is a slow drying, dengan waktu tertentu dapat berubah menjadi lentur, lapisan akan mengering melalui penguapan larutan yang ada didalamnya. Sealant ini dapat melapisi seals ujung pipa, dudukan pipa, dan penghubung lainnya terhadap kebocoran.atribut:
- Chemical Type: Modified resin, fillers & alcohol
- Appearance: Black paste
- Odor: Alcoholic
- Specific Gravity: 1.5
- Viscosity: Viscous paste
- Flash Point: Does not apply
- Permatex RTV Gasket Maker (Lem Gasket)Deskripsi:These RTV gasket makers maintain performance under higher temperatures than other gasket makers. They cure in place, eliminating the need for a precut gasket, and are useful in applications with elevated temperatures such as exhaust manifolds and turbochargers.atribut:
- UNSPSC: 31160000
- Chemical Base: Oxime Silicone
- Color: Red
- Container Size (oz): 3
- Container Type: Tube
- Cure type: Room Temperature
- Features: Replaces Almost Any Cut Gasket; Sensor Safe Non-Corrosive RTV Silicone
- Flash Point Temperature (°F): 200
- For Fluid Type: Automotive Fluids
- For Material Type: Aluminium, Brass, Bronze, Cast Iron, Copper
- Full Cure Time (day): 1
- Hardness: Shore A35
- Includes: Plastic Cap
- Manufacturer Part Number: 81630
- Maximum Gap Fill Size (in): 0.25
- Maximum Operating Temperature (°F): 600
- Minimum Operating Temperature (°F): -65
- Non-Hardening: Yes
- Non-Toxic: Yes
- Product Form: Paste
- Resistance Properties: High-Temperature Resistant
- Sealant Type: Gasket Maker
- Sensor Safe: Yes
- Series: Ultra Red® RTV
- Standards: OSHA 29 CFR 1910.1200
- Working Time (minute): 10
- ThreeBond Liquid Gasket (Lem Gasket)Deskripsi:TB1215 is a semi-flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1215 is easy to use as it has a long tack free time giving ample time to apply for assembling parts. Fully cured in 24 hoursatribut:
- Operating Temperature Range (°C): - 60 to 200
- Appearance: Gray paste form
- Specific Gravity: 1.50
- Hardness: 50 Shore A
- Elongation: 3
- Tensile Strength (MPa): 2.0
- Tack Free Time (minute): 7
- Viscosity (Pa.s): 300
- ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)Deskripsi:Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and matribut:
- Packaging Size (g): 75
- Use as: Silicone Adhesive Sealer
- Tack Free Time: 10 min (at 23 Degree Celcius)
- Tensile Strength (MPa): 2.0 kgf/cm2
- Dextone Red Silicone (Lem Gasket)Deskripsi:Silikon sealant bewarna merah yang mempunyai daya tahan temperature yang lebih baik digunakan untuk mulut pipa, pelindung tranmisi, tutup valve, tutup oli, pompa air dan dapat digunakan juga ke material lain seperti metal, keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan mampu menahan kebocoran.atribut:
- Color: Red
- Initial Dry Time (minute): 5-20
- Density (g/mL): 0,97
- Temperature Resistance (°C): -45 - 150
- Violence: 19 Shore-A
- Elasticity (%): 580
- Movement Capacity (%): 25
- LOCTITE RTV Silicone Adhesive Sealant SI 596 Red (Lem Gasket)atribut:
- Gap Fill (mm): up to 6.35
- Flange type: Rigid/Stamped
- Temperature Resistance (°C): 260 (Continuous)
- Flange Materials: Metal/Plastic
- Cure Time (hour): 24
- Gasket Type: Silicone RTV (Room Temperature Vulcanization)
- Skin Formation Time: 50 mins
- Volume (ml): 80
- monotaro Keset Karet LubangDeskripsi:Produk ini juga sering disebut dengan Keset Karetatribut:
- Color: black
- Material: Regenerated rubber
- Hole Diameter (phi mm): About 25
- Thickness (mm): 11
- Dimensions (mm): 910x1520
- RGP Sign Area CCTV 24 Jam (Rambu Keselamatan)Deskripsi:Bahan ACP 3mmSticker Cutting Reflective (Dapat Memantulkan Cahaya)Tersedia Ukuran 40x30cm/35x50cm/40x60cmPERBEDAAN UKURAN :40X30cm : Sangat cocok untuk di tempelkan pada tembok atau dinding (Free double tape khusus ukuran ini)35x50cm : Ukuran standar rambu pada umumnya cocok untuk di dinding maupun menggunakan tiang40x60 : Sangat cocok untuk di pasangkan dengan tiang di luar ruanganPERBEDAAN BAHAN :ACP 3mm : umumnya digunakan untuk di wilayah perumahan, Mall atau fasilitas umum. yang membutuhkan panel yang lebih ringanAluminium 1.2mm : umumnya digunakan untuk di wilayah Pabrik, proyek dan jalan raya. yang membutuhkan panel yang lebih kuat
- KRISBOW Digital Multimeter (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- HANDSOME Silicone Glass Sealant (Lem Silikon)atribut:
- Color: Hitam
- Size (ml): 300
Daftar Harga lem gasket Terbaru October 2026
| LOCTITE Superflex Red High Temp RTV (Lem Silikon Gasket) | Rp329.900 |
| KRISBOW Flexible Gasket Maker (Lem Gasket) | Rp839.900 |
| ThreeBond Liquid Gasket (Lem Gasket) | Rp409.900 |
| HANDSOME Silicone Gasket Tube Glue (Lem Silikon Gasket) | Rp199.900 |
| Permatex Gasket Sealant (Lem Gasket) | Rp219.900 |
| Permatex RTV Gasket Maker (Lem Gasket) | Rp369.900 |
| ThreeBond Liquid Gasket Rubber-Based (Lem Gasket) | Rp11.900 |
| ThreeBond Liquid Gasket (Lem Gasket) | Rp459.900 |
| ThreeBond Super Sealer Silicone Adhesive (Lem Gasket) | Rp49.900 |
| ThreeBond Adhesive (Lem Kontak Karet Sintetis) | Rp179.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/LOCTITE%20Superflex%20Red%20High%20Temp%20RTV%20(Lem%20Silikon%20Gasket)/0uP105559030-1.jpg)
/8aP104569298-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20(Lem%20Gasket)/P102124031-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/Permatex%20RTV%20Gasket%20Maker%20(Lem%20Gasket)/l0P109497756-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20Rubber-Based%20(Lem%20Gasket)/mkP107382812-4.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20(Lem%20Gasket)/0oP102124024-3.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/ThreeBond%20Adhesive%20(Lem%20Kontak%20Karet%20Sintetis)/1cP102124048-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20(Lem%20Gasket)/P102124017-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Display%20Dalam%20Ruangan/Panduan%20Tanda/RGP%20Sign%20Area%20CCTV%2024%20Jam%20(Rambu%20Keselamatan)/pvP111255931-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20(Lem%20Gasket)/r7P105412979-1.jpg)
/60P101517216-4.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/HANDSOME%20Power%20Glue%20(Lem%20Super)/j3P108031687-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)