Beli led work light di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vertex Water Proof Halogen Lighting BeamsDeskripsi:Water-proof lighting head with reinforced glass resists big temperature fluctuations of cutting oil.12V/24V Voltage.Flexible Arm (round arm), 400x400 mmWith universal Lighting Base.Specifications of Bulb: 12V/50W.Different conditions demand different lighting bases.Selected rectangular L-type (#V-20) base or C-type (#V-21) base.
- MILWAUKEE Rolling Tool Box (Troli Box Perkakas)Deskripsi:Milwaukee PACKOUT rolling tool boxes have wheels and an extendable handle to pull heavy tools and parts from one location to another. Their large, deep body provides ample storage space and their hinged lid swings open for access to load and unload tools. These plastic tool boxes are lightweight to ease transport, won't dent or rust, and have no sharp corners that could gouge or scratch surfaces.atribut:
- Color: Red
- UNSPSC: 31160000
- CP LED Work Lightatribut:
- Material: Steel
- TONE LED Work LightDeskripsi:-It is a working light with waterproof/dust-proof performance that can withstand harsh environments such as rain breeze and dust.-19mm slim width and 12mm thin thickness of the light’s main body brightly support work in a dark and narrow place.-AC Adapter-Cigarette lighter adapter-Holder with magnet-Flexible hose with magnet-Hanging Hookatribut:
- Brightness: 400lm
- Total Length: 393mm
- Protection Grade: IP67
- Continuous Use Time: 6 Hours on Either Side, 3 Hours on Both Sides
- MaxCharging Time: Approx. 3 to 4 Hours
- Light Source: White LED (30 lights on one sidex2, 1 light at end)
- Camelion Work LightDeskripsi:- 3w COB LED - 220 Lumens - Continous Operating Time : 4 Hours - Use 3 x AA battery (include) - With Magnet and Swivel Hook.
- monotaro LED work light 8LED with hook and magnetic standDeskripsi:Two brightness levels (250Lm/100Lm) on the side. Magnets are attached to the bottom of the stand and the back of the main unit, making it convenient for work. The lighting direction can be adjusted 180 degrees by using the stand. A hook is included for hanging. There is a secondary LED light at the tip, which is convenient for illuminating tight spaces.As a work light*Please do not use it for any other purpose. *LED cannot be replaced. *Batteries are not included. *Rechargeable batteries cannot be used. *Do not look into the light. *Please do not aim at people.atribut:
- Continuous Lighting Time: Side: (strong/weak) about 5 hours/about 7 hours, tip: about 12 hours
- Hook: With hook
- Light Source: Side: 8 LEDs, Tip: 1 LED
- Magnet: Bottom of stand, back of light body
- Mass (g): 171 (battery not included)
- Material: ABS
- Overall Length (mm): 225
- Suitable Battery: 3 AA alkaline batteries (sold separately)
- Thickness (mm): 48
- Total Luminous Flux (Lm): Side: 250/150 (strong/weak), tip: 50 (1 LED)
- Width (mm): 60
- KRISBOW Modular Tool Storage Set (Kotak Perkakas Modular Set)atribut:
- Dimensions (cm): 63x55x105
- Material: Polypropylene
- Type: Modular Tool Storage
- Application: Store and carry tools
- Maximum Loading Capacity (kg): Top: 23, Middle: 49, Bottom: 38
- EARTH MAN LED Work Light (Lampu Sorot)Deskripsi:Total luminous flux Approximately 1,700lm Dust/waterproof grade IP65 AC100V Household power supply Power cord Approximately 2m Wide angle specification that illuminates approximately 160° Thin design Ultra-compact design with a thinness of approximately 40mm (when stored)For work at night or in dark places For outdoor workatribut:
- Rated Voltage (V): AC100
- Cable Length (m): About 2
- Rated Frequency (Hz): 50/60
- Types of Light Bulb: White LED (not replaceable)
- Installation Location: Indoor/outdoor
- Power Supply Type: Power cord type
- Waterproof Protection Grade: IP65
- EDISON Inspection Work Light 360 5W Cob + 1 LEDDeskripsi:COB as worklight and1 LED light on the top as a torch * ABS plastic with rubberised finish * 160 lumens * Beam distance: 20m * Operating time: 3-4 hrs * Foldaway hanging hook * 360 degree swivel handle with adjustable 180 degree angle function * Magnetic base * IPx4 * Requires 3x AA batteries (not included)atribut:
- Voltage (V): 1.5
- Product Number: EIW005
- Product Type: Inspection Light
- Additional Features: 20m Beam distance ABS plastic with rubberised finished
- Includes: Torch Only
- Battery Type: AA (x3)
- Bulb Fitting: LED
- Lumens/Lux: 160
- Part Number: EDI9045180K
- Rechargeable: Non-Rechargeable
- Runtime (hour): 3-4
- Weight Each (g): 180
- EARTH MAN LED Clip Light with Cover (Lampu Klip)Deskripsi:Convenient 5m power cord that can be used as it is Drip-proof type that can be used outdoorsFor night work etc.atribut:
- Voltage (V): AC100
- Frequency (Hz): 50/60
- Cable Length (m): About 5
- Color Temperature (Kelvin): 6500
- Light Color: Daylight
- Bolster: E26
- Lamp Voltage (V): AC100
- Number of Cores: 2
- Power Consumption Rated (W): 7
- Total Luminous Flux (Lm): 840
- Types of Light Bulb: LED
- applicable light bulb: LED bulb/15W or less, Incandescent bulb/40W or less
- BASEUS Lampu MejaDeskripsi:1. Mode kecerahan adaptif, dapat menyesuaikan ke 500lm sesuai dengan lingkungan, yang merupakan kecerahan terbaik untuk membaca2. Base kecil, Desain Lipat, rotasi hingga 180 derajat3. Brightness tinggi, permukaan iluminasi persegi panjang4. CRI Ra≥95 spektrum penuh5. Temperatur warna 6000K- 4000K 3000K6. Elemen penginderaan internal mengenali cahaya sekitar dan chip pintar yang disesuaikan mengontrol kecerahan cahaya.7. Nyalakan tombol “ON” di bawah produk untuk fungsi peredup pintar untuk cahaya yang nyaman, otomatis menyesuaikan kecerahan sesuai lingkungan8. Panel sentuh dan Alas Non Slipatribut:
- Color: Grey
- Material: ABS + PC + Aluminiumlly
- Input(V): 5 (DC)
- Light Source: LED
- Battery Capacity(mAh): 2200
- Charging Time (hour): ±3
- Color Rendering: Ra>95
- Power (W): 5 (Maximum)
- Size (cm): 35x5.3x38.2
- Temperature Color: 6000K; 4000K; 3000K
- Temperature Operating (°C): -10-40
- monotaro Outdoor Lighting 16 LED Square Work Light (12V, 24V Shared) (Lampu Sorot Truk)Deskripsi:The lighting of the bed and night work of trackatribut:
- Brightness (Lm): 3840
- Material (Lens): resin
- Type: 12V / 24V common
- Rated Power (W): 48
- Operating Voltage: DC10-30V
- Degree of Protection: (Waterproof) IPX8
- Accessories: Mounting screws
- Color Temperature (Kelvin): 7000
- Dimensions (mm): 105x105
- Irradiation Angle: 45 degree
- LED use number (pieces): 16
- Material: Aluminium, the stay, such as: stainless steel
- Rated Voltage (V): 12/24
- Shape: Square
- KRISBOW Worklight (Lampu Sorot)atribut:
- CRI: 80
- Charging Port: USB - C
- MAXXIMA Work LightDeskripsi:Floodlights mount to work vehicles to provide a wide beam of bright light. They illuminate the area around a jobsite at short distances.
- BUYERS PRODUCTS Flood Light LEDDeskripsi:Floodlights mount to work vehicles to provide a wide beam of bright light. They illuminate the area around a jobsite at short distances.atribut:
- UNSPSC: 31160000
Daftar Harga led work light Terbaru October 2026
| Vertex Water Proof Halogen Lighting Beams | Rp329.900 |
| MILWAUKEE Rolling Tool Box (Troli Box Perkakas) | Rp9.999.900 |
| CP LED Work Light | Rp349.900 |
| TONE LED Work Light | Rp2.699.900 |
| Camelion Work Light | Rp74.900 |
| monotaro LED work light 8LED with hook and magnetic stand | Rp159.900 |
| KRISBOW Modular Tool Storage Set (Kotak Perkakas Modular Set) | Rp2.999.900 |
| EARTH MAN LED Work Light (Lampu Sorot) | Rp479.900 |
| EDISON Inspection Work Light 360 5W Cob + 1 LED | Rp529.900 |
| EARTH MAN LED Clip Light with Cover (Lampu Klip) | Rp609.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/hrP107297639-1.jpg)




/q6P103951942-2.jpg)
/0vP110361031-1.jpg)

/rrP110360999-1.jpg)


/bbP110083407-1.jpg)
%20(Lampu%20Sorot%20Truk)/beP103166410-1.jpg)
/0mP115724022-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)