EDISON Inspection Work Light 360 5W Cob + 1 LED

Sebelum PPN:
Rp529.900
Spesifikasi
Voltage (V)1.5
Product NumberEIW005
Product TypeInspection Light
Additional Features20m Beam distance ABS plastic with rubberised finished
IncludesTorch Only
Battery TypeAA (x3)
Bulb FittingLED
Lumens/Lux160
Part NumberEDI9045180K
RechargeableNon-Rechargeable
Runtime (hour)3-4
Weight Each (g)180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
COB as worklight and1 LED light on the top as a torch * ABS plastic with rubberised finish * 160 lumens * Beam distance: 20m * Operating time: 3-4 hrs * Foldaway hanging hook * 360 degree swivel handle with adjustable 180 degree angle function * Magnetic base * IPx4 * Requires 3x AA batteries (not included)

Ulasan Produk

Tidak ada ulasan