Beli led rechargeable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GENTOS LED Rechargeable Lantern EX-000R
    Mulai

    Rp1.299.900

    GENTOS LED Rechargeable Lantern EX-000R
    Deskripsi:
    -Equipped with a power charge and supply port.-Can supply power to USB devices.-Exclusive Rechargeable Battery-Hanger hook-Micro USB cable (50cm)-A slow lighting switch design that gradually intensifies/weakens and turns on/off the light-2m waterproof-10m drop resistant
    atribut:
    • Battery Life (times): Approximately 300 charge/discharge
    • Capacity (mAH): 5000
    • Material: Lithium ion
    • Voltage (V): 3.7
  2. EDISON Inspection LED Recahargeable Lamp
    Mulai

    Rp839.900

    EDISON Inspection LED Recahargeable Lamp
    Deskripsi:
    This Rechargeable Lamp is a versatile and efficient lighting solution designed for various applications. With a combination of COB (chip-on-board) technology and 7 LED lights, this lamp offers exceptional brightness and convenience.
    atribut:
    • Battery Life (hour): 10
    • Bulb Type: LED
    • Colour: Black/Yellow
    • ECLASS Code: 27119001
    • Ingress Protection Rating (IP Rating): IP20
    • Lumens (lm): 320
    • MFR Part No.: ZZ-836-COB
    • Rechargeable: Rechargeable
    • Type: Inspection Light
    • UNSPSC: 39111539
  3. KOBE Rechargeable COB LED Portable Worklight (Lampu Sorot)
    Mulai

    Rp2.899.900

    KOBE Rechargeable COB LED Portable Worklight (Lampu Sorot)
    Deskripsi:
    KLF010Eco friendly COB LED boasts low power consumption, 90% energy saving when compared with ordinary floodlights. Supplied with steel stand and has an adjustable head to light up out of reach areas. Beam angle of 120°. Aluminium die-cast alloy body with stainless steel external fixings and toughened glass. Suitable for outdoor use with IP65 rating. 2 chargers included (12V & 240V) along with 4 types of universal international plug adaptors. 5 hours charging time.Features and Benefits- Eco friendly 10W COB LED equivalent to 100W halogen- Steel stand and an adjustable head to light up out of reach areas- Beam angle of 120°- Aluminium die-cast alloy body with stainless steel external fixings and toughened glass- Suitable for outdoor use with IP65 rating. Two chargers included (12V & 240V) along with 4 types of universal international plug adaptorsTechnical Information- Dimensions (H x W x D): 250 x 145 x 165mm.
    atribut:
    • Voltage (V): 12
    • Overall Width (mm): 145
    • Overall Depth (mm): 165
    • Ingress Protection Rating (IP Rating): IP65
    • Bulb Type: LED
    • Light Type: Floodlight
    • Beam Angle (°): 120
    • Body Material: Aluminium Die-cast Alloy
    • Includes: Car Adaptor
    • Lumens (lm): 700
    • Maximum Wattage (W): 100
    • Number of Bulbs: 1
    • Overall Height (mm): 250
    • Power Source: Rechargeable Battery
    • Sensor Type: No Sensor
  4. TOTAL Rechargeable LED Flood Light (Lampu Sorot)
    Mulai

    Rp1.299.900

    TOTAL Rechargeable LED Flood Light (Lampu Sorot)
    atribut:
    • Voltage (V): DC 12
    • Power (W): 20
    • Capacity (lumens): 1400
    • Color Temperature (Kelvin): 6400
    • Refill Time (hour): 4-5
    • Battery: 7.4V/2200mAH Lithium
    • Insulation class: IP44
    • Operating Time (hour): 2.5
  5. Meiji Air Dusters
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

  6. EDISON Inspection LED Rechargeable Lamp
    Mulai

    Rp1.099.900

    EDISON Inspection LED Rechargeable Lamp
    atribut:
    • Beam Features: 2 Light Types
    • MFR Part No.: ERW230
    • Series: COB
    • eclassCode: 27119001
  7. monotaro.id Hex Bolt 8.8 Metric Half Thread (Baut Hexagonal)
    54%
    Mulai

    Rp9.900

    monotaro.id Hex Bolt 8.8 Metric Half Thread (Baut Hexagonal)
    atribut:
    • Material: Baja 8.8
    • Surface Treatment: Heat Treated Steel
  8. ACE OLDFIELDS Kuas Cat Roll
    Mulai

    Rp44.900

    ACE OLDFIELDS Kuas Cat Roll
    atribut:
    • Size (mm): 230
  9. Senator Three Tray Tool Trolley (Troli Perkakas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

    Senator Three Tray Tool Trolley (Troli Perkakas)
    Deskripsi:
    Manufactured from steel and bolted, this three tier tray trolley is particularly of use when transporting tools in a workshop or warehouse space. Fitted with four swivel castors, two of which are braked, this three tray tool trolley is fully manoeuvrable. Each tray has a maximum load of 45kg and is finished with a red epoxy powder coat paint.
    atribut:
    • Color: Red
    • Load Capacity (kg): 136
    • Product Dimensions (mm): 737x383x663 (LengthxDepthxHeight)
    • Product Material: Steel
    • Wheel Diameter (mm): 100
    • Wheel Type: 2 x Braked Swivel Castors; 2 x Swivel Castors
  10. WOKIN Li-ion Led Flood Light (Lampu Sorot)
    Mulai

    Rp599.900

    WOKIN Li-ion Led Flood Light (Lampu Sorot)
    Deskripsi:
    - CE approval- output:5V 1A, USB power port for charging portable electronic devices- Compact design- Swiveling Stand- 180° folding for multi-angle lighting- Tool Only; Battery and Charger not included- Up to 4 hours of continuous illumination with a 4.0Ah 20V battery(629040) on High mode- Up to 14 hours of continuous illumination with a 4.0Ah 20V battery(629040) on low mode- Tool Only; Battery and Charger not included- Packing: color box
    atribut:
    • Battery Pack Voltage (V): 20
    • LED Power (W): 20
    • Lumens (lm): 2500 (high)/1600 (medium)/1000 (low)
    • Number of Leds: 84
    • Output (V/A): 5/1, USB power port for charging portable electronic devices
  11. Philips SmartBright LED Floodlight (Lampu Sorot)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    Philips SmartBright LED Floodlight (Lampu Sorot)
    Deskripsi:
    The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.Benefits:- Conventional HID floodlight replacement- Easy to install- Outstanding energy savings- High quality and reliabilityApplications:Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
  12. monotaro.id Hex Bolt Nut Steel 8.8 Metric Half Thread (Baut Mur Hexagonal)
    50%
    Mulai

    Rp14.900

    monotaro.id Hex Bolt Nut Steel 8.8 Metric Half Thread (Baut Mur Hexagonal)
    atribut:
    • Material: Baja 8.8
    • Treatment Surface: Heat-treated Steel
    • Drat Type: Half drat
  13. TOYOX Toyoron Hose (Selang Benang / Selang Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

    TOYOX Toyoron Hose (Selang Benang / Selang Air)
    Deskripsi:
    TOYORON Hose adalah selang tahan tekanan untuk tekanan balik, dan terbuat dari PVC lunak.Selang serbaguna yang dapat digunakan secara stabil untuk beragam cairan, seperti air, udara, minyak, dan bahan kimia.Selain selang, tersedia pula beragam konektor khusus untuk meningkatkan keselamatan dan produktivitas.Aplikasi : Selang untuk pipa saluran instalasi di pabrik dan yang ditanam di berbagai jenis mesinCairan : Udara Serbuk Minyak mineral Minyak hewani dan nabati Bahan kimia Air (kecuali air minum)Fungsi : - Kelenturan - Tekanan - Tidak diperlukan pemilahan limbah - Transparansi Perundangan : Sesuai RoHS2Spesifikasi : - Bahan utama: PVC lunak- Bahan penguat: Benang poliester- Diameter dalam: 4mm~75mm- Rentang suhu kerja: -5°C ~60°C
    atribut:
    • Temperature Working (°C): -5 to 60
    • Application For: Usage industrial
    • Color: Clear blue with red and blue stripes
  14. WD-40 Multi-Use Product + Smart Straw (Semprotan Anti Karat)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp68.900

    WD-40 Multi-Use Product + Smart Straw (Semprotan Anti Karat)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  15. UNI-T UT343 Series Coating Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp1.899.900

    UNI-T UT343 Series Coating Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    UT343A is used to measure the thickness of the plated and coated sheet on ferrous/non-ferrous, it has the large range up to 1750um, which is widely used in manufacturing industry, metal-processing industry, chemical industry, commodity inspection area, and also able to work steadily in workshop and outdoor.
    atribut:
    • Brightness Control: Yes
    • Low Battery Indication: Yes
  16. GOSAVE Eco Mest Vest
    Rating:
    100% of 100
    (2)
    Mulai

    Rp9.900

    GOSAVE Eco Mest Vest
    Deskripsi:
    - Big scotlight PVC (3.5x17cm)- 50-60gsm- Mesh polyester- 100% polyester
  17. EDISON Inspection Work Light 360 5W Cob + 1 LED
    Mulai

    Rp529.900

    EDISON Inspection Work Light 360 5W Cob + 1 LED
    Deskripsi:
    COB as worklight and1 LED light on the top as a torch * ABS plastic with rubberised finish * 160 lumens * Beam distance: 20m * Operating time: 3-4 hrs * Foldaway hanging hook * 360 degree swivel handle with adjustable 180 degree angle function * Magnetic base * IPx4 * Requires 3x AA batteries (not included)
    atribut:
    • Voltage (V): 1.5
    • Product Number: EIW005
    • Product Type: Inspection Light
    • Additional Features: 20m Beam distance ABS plastic with rubberised finished
    • Includes: Torch Only
    • Battery Type: AA (x3)
    • Bulb Fitting: LED
    • Lumens/Lux: 160
    • Part Number: EDI9045180K
    • Rechargeable: Non-Rechargeable
    • Runtime (hour): 3-4
    • Weight Each (g): 180
  18. Philips Strip Light (Lampu Strip LED)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    Philips Strip Light (Lampu Strip LED)
    Deskripsi:
    Strip tegangan rendah yang aman dan tahan lama memberikan cahaya terang dan nyaman
    atribut:
    • Ingress protection code: IP20
  19. MultiPro Hydraulic Bottle Jack (Dongkrak Botol)
    Mulai

    Rp249.900

    MultiPro Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    • Blue Spray Painting Finishing • Heavy Duty, Can Pass ANS I & GS STAND ARD
Daftar Harga led rechargeable Terbaru October 2026
GENTOS LED Rechargeable Lantern EX-000RRp1.299.900
EDISON Inspection LED Recahargeable LampRp839.900
KOBE Rechargeable COB LED Portable Worklight (Lampu Sorot)Rp2.899.900
TOTAL Rechargeable LED Flood Light (Lampu Sorot)Rp1.299.900
Meiji Air DustersRp299.900
MASKO Emergency Field LED Light (Lampu Sorot)Rp329.900
EDISON Inspection LED Rechargeable LampRp1.099.900
monotaro.id Hex Bolt 8.8 Metric Half Thread (Baut Hexagonal)Rp9.900
ACE OLDFIELDS Kuas Cat RollRp44.900
Senator Three Tray Tool Trolley (Troli Perkakas)Rp2.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)