Beli led head lamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Joyko LED HeadlampDeskripsi:Rechargeable LED Headlamp Senter Kepala LED Isi Ulang Joyko HDL-250>Product Size ( Ukuran Produk ) : Diameter 68.5cm>Rechargeable ( Dapat di Isi Ulang )>Built in Lithium Ion Battery ( 1200 mAh)>USB Cable type C Included ( Termasuk Kabel USB tipe C )>mOTION Sensor ( Sensor Gerak )>2 LED Light>Comfortable Silicone ( Silikon Nyaman )>Elastic Headband ( Ikat Kepala Elastis )>Adjustable Buckle ( Dapat Diatur )>Terdapat 5 Mode Lampu:-COB LED 100% ( Brightness 350 Lumens & Battery Time 2.5 Hours )-COB LED 40% ( Brightness 150 Lumens & Battery Time 5 Hours )-LED 100% ( Brightness 150 Lumens & Battery Time 4 Hours )-LED 40% ( Brightness 60 Lumens & Battery Time 8 Hours )-STROBE ( Battery Time 8 Hours )>Terdapat Indikator Daya, Penerima Sensor, Tombol Sensor, Tombol ON/OFF, LED & COB LED.>Cocok untuk : Konstruksi, Emergensi, Berkemah, Naik Gunung, Lari, Memancing, Bersepeda, dan Kegiatan luar lainnya.
- NITECORE Headlamp LEDDeskripsi:Senter kepala HC68 dari Nitecore ini dibekali LED SST-40-W yang mampu memberikan penerangan yang luar biasa untuk Anda. Senter ini memiliki penerangan dengan sudut 150 derajat dan memiliki pencahayaan hingga 2000 lumens. Cocok jadi perlengkapan terbaik untuk kegiatan luar ruangan bagi para pemula ataupun profesional. Bertulang di alam liar pun dapat dilakukan dengan aman dengan menggunakan senter kepala Nitecore yang satu ini.
- Fenix HeadlampDeskripsi:HM50R is a rechargeable headlamp, built tough to withstand cold temperatures. It is fitted with a white light LED featuring 4 output levels. The side switch in the lamp head controls all functions and is easily operated for various lighting demands. The lamp emits a max output of 500 lumens with a max beam distance of up to 80 meters, and a max runtime of 128 hours. All of the following features: IP68 rating, cold-resistance, full-metal housing, semi-sealed holder(headlamp holder can be removed), sweat-channeling headband, compatibility with 16340 and CR123A batteries, handy and compact size, plus the ability to use the headlamp as a mini flashlight, make this multipurpose headlamp really suitable for high altitude climbing and long distance hiking in rigid environments.
- Meval LED Head LampDeskripsi:- 2 Lamp setting : Low and High Power Setting- Red LED charge indicator- Overcharge and over-discharge protection circuit- Light weight portable emergency lamp- 180° adjustable head strap- Retractable charge plug
- Meval Waterproof LED Head Lampatribut:
- Color: Putih
- Pelican Flashlight Headlamp LEDDeskripsi:It's the one headlamp that does it all. Tough, lightweight, super bright and loaded with multiple lighting features that include high, medium, low, flashing, downcast, and night vision red LED modes. With all these options you can light up distant trails or the map in your hands. Designed for fast and easy battery changing with a weather resistant casing (full-time battery level indicator included).The new 2760 LED headlamp. Simple, multi-beam functionality at a push of a button.atribut:
- Color: Black
- Body Material: Polycarbonate (PC)
- Lens Material: Polycarbonate (PC)
- O-Ring Materials: Over-molded TPR
- Shroud Material: Polycarbonate (PC)
- Pelican Safety Headlamp LEDDeskripsi:Pelican safety approved headlamps are designed for use in hazardous environments. It is not only Class I Div 1 approved but also is ultra compact and lightweight. Equipped with three LEDs, it produces up to 33 lumens and provides up to 40 hours of run time and offers multiple modes (high, low, flashing). The Pelican 2745 is available in two colors (yellow or black). Count on Pelican to bring you the best in lighting design and technology.The new Pelican 2745 headlamp: Guiding you safely through the danger zone.atribut:
- Body Material: Polycarbonate (PC)
- Shroud Material: Polycarbonate (PC)
- Lens Material: Polycarbonate (PC)
- O-Ring Materials: Over-molded TPR
- Petzl TikkinaDeskripsi:TIKKINA® Simple, compact headlamp for proximity lighting 150 lumens The TIKKINA headlamp offers 150-lumen brightness and a wide beam for proximity lighting. Simple, compact and with a long burn time, it is practical for outdoor activities like camping or trekking, or for traveling, and also for daily activities and projects around the house. TIKKINA is a HYBRID headlamp that is also compatible with the CORE rechargeable battery. -Compact and lightweight: only 85 g -Long burn time -Simple to use, thanks to its single button with which to quickly and easily select the lighting mode -Three lighting modes: proximity, movement and distance vision -TIKKINA is a HYBRID headlamp: it comes with three standard batteries, and is also compatible with the CORE rechargeable batteryatribut:
- Certifications: CE
- Ayoto Lampu Mini Senter Kepala LEDDeskripsi:Lampu Mini Senter Kepala AYOTO WL 03 Fungsi MagnetLampu Senter Kepala Mini WL 03 Terdiri dari 2 mode cahaya lampu , Lampu Dekat dan Lampu Jauh di Tambah Fungsi Magnet di bagian Samping1.Cahaya Putih Lampu Jauh2.Cahaya Putih Lampu Dekatatribut:
- Color: Random Color
- Ainex HDMI to VGA Cable AMC-HDVGABDeskripsi:Outputs video and audio from an HDMI port on a personal computer to a TV/display equipped with a VGA port.atribut:
- Color: Black
- Cable Length (cm): Approximately 25 (including connector)
- Conversion Type: Female - Male
- Female Mounting: Mini~VGA (D-Sub~15 pin) /3.5mm mini jack/Micro~USB~type-B
- Male Mounting: HDMI (Type~A~19 pin)
- monotaro LED Headlight Brightness 350LmDeskripsi:It is an LED headlight which can adjust the brightness to 100Lm and 350Lm.. For inspection work at production line and construction siteDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Total Luminous Flux (Lm): Strong: 350 / Weak: 100
- Color (Body): black
- Light source color: White
- Light Source: LED
- Color: Black
- Protection Class: IPX7
- Brightness (Lm): Strong: 350 / Weak: 100
- Continuous Lighting Time (hour): Strong: 1.3 / Weak: 7
- Dimensions, Width W x Height H x Depth D (mm): 64×45×44
- Irradiation Distance (m): 34
- Light Angle: 90°
- Lighting Type: strength
- Material (Main Unit): Aluminium Alloy
- Maximum Lighting Time: Strong: 1.3 hours / Weak: 7 hours
- Power Supply Type: Battery operated
- Suitable Battery: AAA batteries x 3 (sold separately)
- Type of Illumination: Floodlight
- Water Resistant: IPX7
- Sunrei Head LampDeskripsi:Headlamp clip topi dari Sunrei yang sangat ringan dan mungil dengan tingkat waterproof IPX5. Dilengkapi fitur sensor gerak dan terdapat strap jika ingin di gunakan langsung di kepalaMerek : SunreiModel no : H150Kategori : headlampLumens : 150 lmKapasitas Baterai : 600mAhBurn Time : 2-24 JamMode Lampu : Flood COB dan Red SOSWarna : Merah / Abu-abuWarna Cahaya : Putih 6500K dan merahMaterial : ABS Engineering PlasticDimensi : 5 x 2 x 3cmBerat :39grIsi Paket :*1x Lampu*1x Strap High Quality*1x Kabel USB Type-C*1x Manual Book + Kartu GaransiParameters :* Fokus Sedang : 70 lumens // 11 meter // 4 jam* Fokus Tinggi : 150 lumens // 19 meter // 2 jam* Fokus Redup : 9 lumens // 4 meter // 24 jam* Red Tinggi : 4 lumens // 0 meter // 15 jam*Red strobe : 0 lumens // 0 meter // 0 jamFitur Produk :*Tingkat waterproof IPX5, terlindungi dari percikan air dan semprotan air bertenaga kecil (low-pressure water jet spray)*Sangat ringan dan berukuran compact, mudah dibawa dan disimpan*Menggunakan Li-Polymer Battery sehingga tidak perlu membawa isi ulang baterai kemana-mana dan dapat diisi daya dengan USB Type-C*Sensor gerak yang mempermudah menyalakan/mematikan headlamp*Terdapat indicator level baterai*Strap yang elastis dan dapat dilepas, mudah dibuka dan nyaman digunakan*Klip agar lampu dapat dijepit di topi atau media lain sebagai lampu signal (tas, jaket, dll)*Cocok digunakan untuk hiking, camping, memancing, running, dan penggunaan sehari-hari (membaca, perbaikan di ruang gelap, mati lampu di rumah tinggal, dll)
- Joyko Highlighter HL Double Seriesatribut:
- Color: Green & Yellow
- Diameter (cm): 1.2
- Size (cm): 14.1x1.4
- MILWAUKEE General Purpose Headlampatribut:
- Flashlight Beam Type: Dual, Flood, Spot
- Switch Type: Push Button
- Body Color: Black, Red
- Flashlight Body Material: Plastic
- Flashlight Grade: General Purpose
- Lamp Life (hour): 50000
- Lens Material: Polycarbonate
- Lighting Technology: LED
- Lumens Range (lm): 450 to 750
- Mounting Type: Head/Helmet Strap/Clip Magnet
- TRUSCO Aluminum Heavy Duty LED Head Lamp (Headlight)Deskripsi:Battery cannot be replaced.atribut:
- Accessories: Headband
- Body Material: Aluminium, Plastic
- Color (Body): Red
- Dimensions (Width W x Depth D x Height H) (mm): 58x40x45
- Light Source: LED1 Ball 1W
- Lighting Time: Strength: about 10 hours, Weak: about 40 hours, Flashing: about 22 hours (when using alkaline batteries)
- Power: AAA Batteries x 3 (not Included)
- Total Luminous Flux (Lm): 51
- Sunrei Headlamp Ree2 Seriesatribut:
- Power Source: 1xAA
- Light Source: 1xWhite LED+2xRed LED's
- Lumens (lm): 160
- HATAYA Explosion-Protected LED Head Lampatribut:
- Brightness (Lm): 40
- Explosion Proof Structure: Type d, explosion grade 2, G5 degree of ignition
- Light Source: High brightness 0.5W white LED
- Dimensions (mm): 38x46x48.5
- Finishing Material: Main body/front cat: Aluminium Alloy for die,casting, Front surface protective cover: Hard plate glass
- Maximum Lighting Time: About 3 hours
Daftar Harga led head lamp Terbaru March 2026
| Joyko LED Headlamp | Rp139.900 |
| NITECORE Headlamp LED | Rp389.900 |
| Fenix Headlamp | Rp669.900 |
| Meval LED Head Lamp | Rp67.900 |
| Meval Waterproof LED Head Lamp | Rp159.900 |
| GENTOS Headlight | Rp169.900 |
| Pelican Flashlight Headlamp LED | Rp1.099.900 |
| Pelican Safety Headlamp LED | Rp759.900 |
| Petzl Tikkina | Rp389.900 |
| Ayoto Lampu Mini Senter Kepala LED | Rp34.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Tikkina/mnP103084815-2.jpg)





/P101000809-1.jpg)