Beli led flood light di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GROTE Vehicle Work LightDeskripsi:Floodlights mount to work vehicles to provide a wide beam of bright light. They illuminate the area around a jobsite at short distances.
- MIDEA LIGHTING LED Flood Light (Lampu Sorot)atribut:
- IP Rating: IP66
- Philips SmartBright Floodlight G2 (Lampu Sorot)Deskripsi:The SmartBright G2 LED Floodlight features best-in-class technology to deliver high lumen efficacy with a long lifetime and reliable design. The asymmetrical optical distribution improves the light effect. The product is an ideal solution for most floodlight applications.atribut:
- Material: Aluminium Die-Cast
- Philips Strip Light (Lampu Strip LED)Deskripsi:Strip tegangan rendah yang aman dan tahan lama memberikan cahaya terang dan nyamanatribut:
- Ingress protection code: IP20
- Philips SmartBright LED Floodlight (Lampu Sorot)Deskripsi:The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.Benefits:- Conventional HID floodlight replacement- Easy to install- Outstanding energy savings- High quality and reliabilityApplications:Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
- Hannochs LED Floodlight Billboard Lamp (Lampu Sorot)Deskripsi:Latest model with slim shape (slim). Save energy up to 80% campared halogen spotlight. Suitable for indoor and outdoor, such as Billboard, sign board, parking area, field, hall, sport centre, etcatribut:
- Voltage (V): 100-240
- Product Technology: LED
- Beam Angle (°): 120
- IP Rating: IP65
- Product Material: AL + Glass
- Rated Lifetime (hour): 15000
- In-Lite INF027 Spotlight Lamp (Lampu Sorot)atribut:
- SNI License: Yes
- SNI Number: PCS 00774.03
- Voltage (V): 220-240
- HOLZ Flood Light (Lampu Sorot)Deskripsi:Lampu HOLZ LED Flood Light merupakan produk terlaris kami, sebagai pengganti lampu sorot konvensional yang menyerap daya listrik sangat besar. Lampu Flood Light banyak dipergunakan di proyek konstruksi, pertambangan, dan penerangan untuk media luar seperti Billboard. Produk kami dapat memberikan efisiensi penghematan daya listrik sampai dengan 75% daripada produk flood light konvensional.
- Camelion Work LightDeskripsi:- 3w COB LED - 220 Lumens - Continous Operating Time : 4 Hours - Use 3 x AA battery (include) - With Magnet and Swivel Hook.
- Luxmenn Lampu Sorot LED (Spotlight)Deskripsi:Lampu Sorot Flood Light LED Luxmenn dapat di gunakan untuk indoor dan outdoor, sangat terang, dan hemat energi. Lampu tidak berkelip dan tidak mengeluarkan radiasi UV atau IR. IP66.atribut:
- Voltage (V): 85-265
- Lifetime (hour): ≥20000
- Beam Angle (°): 120
- IP Rating: IP65
- Material: Aluminium
- GL General Lighting LED Floodlight (Lampu Tembak LED)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- CRI: >/= 80
- Lifetime: 25000
- Voltage (V): 170-240
- Shibata(Forklift) Compatible Light LED Work Light for Forklift (Komponen Lampu Truk)Deskripsi:It is a small and lightweight flat beam type LED light. It is possible even in narrow places where it is difficult to install in the past. It is useful in various situations such as bicycle and truck carriers, ships, forklifts and construction machinery. It is also convenient for outdoor and field work.forkliftatribut:
- Color Temperature (Kelvin): About 6000
- Voltage Rating (V): DC10-30
- Brightness (Lm): 1050 (theoretical value)
- Beam Type: Flat beam
- Dust / Water Protection: IP69
- Power Consumption (W): 6(1.5x4)
- TRUSCO Hose C-Type Air Reel Main Unit Only (Gulungan Selang)atribut:
- Dimensions (Height H x Width W x Depth D) (mm): 289 x 242 x 282
- Fluid: Compressed Air
- Hose Length (m): 1 (Primary Side)
- Material (Hose): PVC-Based Elastomer
- Maximum Working Pressure (MPa): 1.5
- Operating Temperature Limits: Over 10 over 60 degC
- Using Coupler: (Coupler Plug) Nut Type Plug 1/4
- Weight (g): 4300
- Body Material: Steel
- MAXXIMA Work LightDeskripsi:Floodlights mount to work vehicles to provide a wide beam of bright light. They illuminate the area around a jobsite at short distances.
- monotaro LED work light COB with hook and magnetic standDeskripsi:Two brightness levels (250Lm/100Lm) on the side. Magnets are attached to the bottom of the stand and the back of the main unit, making it convenient for work. The lighting direction can be adjusted 180 degrees by using the stand. A hook is included for hanging. There is a secondary LED light at the tip, which is convenient for illuminating tight spaces.As a work light*Please do not use it for any other purpose. *LED cannot be replaced. *Batteries are not included. *Rechargeable batteries cannot be used. *Do not look into the light. *Please do not aim at people.atribut:
- Continuous Lighting Time: Side: (strong/weak) about 5 hours/about 7 hours, tip: about 12 hours
- Hook: With hook
- Light Source: Side: 1 COB, Tip: 1 LED
- Magnet: Bottom of stand, back of light body
- Mass (g): 165 (without batteries)
- Material: ABS
- Overall Length (mm): 225
- Suitable Battery: 3 AA alkaline batteries (sold separately)
- Thickness (mm): 48
- Total Luminous Flux (Lm): Side: 250/150 (strong/weak), tip: 50 (1 LED)
- Width (mm): 60
- Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)atribut:
- Connection: Screwed Terminal
- Material: Plastic
Daftar Harga led flood light Terbaru October 2026
| GROTE Vehicle Work Light | Rp609.900 |
| MIDEA LIGHTING LED Flood Light (Lampu Sorot) | Rp319.900 |
| Philips SmartBright Floodlight G2 (Lampu Sorot) | Rp749.900 |
| Philips Strip Light (Lampu Strip LED) | Rp199.900 |
| Philips SmartBright LED Floodlight (Lampu Sorot) | Rp399.900 |
| Hannochs LED Floodlight Billboard Lamp (Lampu Sorot) | Rp109.900 |
| In-Lite INF027 Spotlight Lamp (Lampu Sorot) | Rp159.900 |
| HOLZ Flood Light (Lampu Sorot) | Rp229.900 |
| Sunrei Work Light | Rp339.900 |
| KRISBOW Lampu Proyek LED | Rp95.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/faP106993550-1.jpg)
/rpP107140997-2.jpg)
/n2P111334830-1.jpg)
/nhP107508845-1.jpg)
/j5P105212689-1.jpg)
/3zP104708143-1.jpg)
/otP105020893-1.jpg)



/bdP110142409-1.jpg)
/r7P102121979-2.jpg)
%20Compatible%20Light%20LED%20Work%20Light%20for%20Forklift%20(Komponen%20Lampu%20Truk)/e3P110806507-1.jpg)
/P101001237-1.jpg)


/dkP104564488-6.jpg)
/a0P101006360-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)