Beli lcr meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ichiko Meja Kantor 1/2 Biro + Laci ICT, 2 + ICT. 702-1 C. (Central Lock) HPL (Standard)atribut:
- Material: HPL (Standard)
- Dimensions (cm): 120x60x75
- KRISBOW LCR Meteratribut:
- Dimensions (mm): 150x70x48
- Sanwa Instrument Handy LCR MeterDeskripsi:Useful for sorting device value.atribut:
- Battery: 6LF22(9V)x1pc
- Dimensions (mm): 184x87x45
- Weight (g): 400
- Lutron Lcr MeterDeskripsi:Description:100 Hz/120 Hz/1 KHz/10 KHz/100 KHz LCR METER, professionalModel : LCR-9184- Auto LCR smart check and measurement.- 100 Hz/120 Hz/1 KHz/10 KHz/100 KHz- Test ranges : (ex : F = 1 KHz) L : 200.00 uH to 2000.0 H, C : 2000.0 pF to 2.000 mF, R : 20.000 to 200.0 M- Series/Parallel modes are selectable.- DCR mode 200.00 to 200.0M- Ls/Lp/Cs/Cp with D / Q / / ESR Parameter.- RS232/USB computer interface.- Optional data acquisition software, SW-E803.- Optional SMD test clips, SMDC-21.- Optional SMD tester, SMDA-22.
- Lutron Digital LCR Meteratribut:
- Display LCD (mm): 18
- Operating Temperature (°C): 0 to 50
- Humidity (%RH): 80
- Power Supply: 006 P DC 9V battery, heavy duty battery
- Dimensions (mm): 185x87x39
- Power Consumption (mA): R measurement : Approx. 9 max, L & C measurement : Approx. 13 max.
- Sampling Time (s): Approx. 0.4
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- Extech LCR Meteratribut:
- UNSPSC: 41111943
- Audible Continuity: No
- Auto Power OFF: Yes with Disable
- Battery Type (V): 9
- Brand: EXTECH
- Capacitance Accuracy: +/-0.5% Reading + 5 Digits
- Capacitance Range (pF-mF): 20 to 20
- Counts: 20,000/2,000
- Display: Dual LCD
- Includes: 9V Batteryc; Instructions; Test Leads
- Inductance Accuracy: +/-0.5%rdg +5 digits)
- Inductance Range (mH-H): 20 to 2000
- Interface: Built-in Test Fixture; External Test Leads; Optional SMD Component Fixture; Optional SMD Tweezers
- Manufacturer Part Number: LCR200
- Product Type: LCR Meter
- Resistance Accuracy: +/-0.5%rdg +5 digits)
- Resistance Range (Ω-MΩ): 20 to 200
- Test Frequencies (Hz): 100, 120
- Test Frequencies (kHz): 100; 10; 1
- Teledyne LeCroy Bench LCR MeterDeskripsi:Teledyne LeCroy, High Precision LCR Meter, 10 Hz - 300 KHz Test Frequency RangeTeledyne Test Tools new series of high precision LCR meters offer three models within the range with maximum test frequencies ranging from 2kHz to 300kHz and basic accuracy of 0.05%. The compact design, 2U height and 1/2 rack, is one of the practical features of the series and are suitable for either bench top or rack systems. The T3LCR1300 model comes with many features and is the ideal tool for R&D, production test, IQC, etc as well as testing inductors, multi layer ceramic capacitors and resistors at DC or from 10 Hz to 300 kHz.The T3LCR series provides a rich set of functionalities while maintaining a compact size. The entire series adopts a 3.5-inch colour LCD display. Measurement efficiency is increased by the simultaneous display on screen of the setting criteria and measurement results as well as two additional monitoring parameters. The enlarge display mode not only emphasizes the measurement results, but also provides PASS/FAIL confirmation to facilitate rapid and convenient test results.atribut:
- Bench/Handheld: Bench
- Dimensions (WxHxD) (mm): 265x107x312
- Display Type: LCD
- Height (mm): 107
- Power Source: Mains
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- Holdpeak Digital LCR Resistance Inductance Meteratribut:
- Display Type: Digital Display
- Maximum Display (Counts): 1999
- Measuring Capacitance Range: 2000pF/20nF/200nF/2uF/20uF/200uF
- Measuring Inductance Range: 20mH/200mH/2H/20H
- Measuring Resistance Range: 20/200/2K/20K/200K/2M/20M/200M/2000M
- Operating Mode: Manual Range
- Operating Temperature (°C): 0-40
- American Tool Mata Kunci Sok Panjang 1/2inch 6 PtDeskripsi:> ISO 3315, DIN 3122, NF ISO 3315> chrome vanadium steel hardened and temperedatribut:
- Overall Length (mm): 77
- Mother Tool Digital LCR meterDeskripsi:A compact and lightweight handy type LCR meter.* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.atribut:
- Capacitance (F): 2n/20n/200n/2μ/20μ/200μ
- Dimensions, Width W x Height H x Depth D (mm): 72x120x37
- Included Accessories: Test lead, instruction manual, battery
- Inductance (H): 2m/20m/200m/2/20
- Mass (g): About 185
- Power Supply: 006P(9V)x1
- Resistance: 200Ω/2KΩ/20KΩ/200KΩ/2MΩ/20MΩ
- Hioki Multimeter Digital (Multitester)atribut:
- Conformity Standard: EN61010 (safety), EN61326 (EMC), measurement category
- KRISBOW Digital Multimeter (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- UNI-T LCR Meter (Pengukur LCR)Deskripsi:UT611 LCR meter is more advanced meters used to measure inductance, capacitance and resistance. Advanced features include series/parallel measurement modes, quality factor/loss/phase angle measurements, equivalent/DC resistance measurements and 5 kinds of measurement frequency in AC mode for selection.atribut:
- Auto LCR Check and Measurement: Yes
- Auto Power OFF: Yes
- Auto Range: Yes
- Calibration Function: Yes
- Comparison Function: Yes
- D/Q Resolution: 0.001
- Data Hold: Yes
- Display (mm): 40x63
- LCD Backlight: Yes
- Low Battery Indication: ≤6.8V
- Measurement Mode: Series/Parallel
- Output Impedance (ohm): 120
- Power: 9V Battery (6F22) Or USB
- Product Color: Red and grey
- Relative Mode: Yes
- Size (mm): 96x193x47
- Test Frequency Real-Time Display: Yes
- Test Parameter: L/C/R/DCR/Q/D/θ/ESR
- Dekko Capacitor Resistance Meteratribut:
- Inductance: 20mH, 200mH, 2H, 20H
- Power Supply: 9V Zinc Carbon Battery
- Size (mm): 143x75x32
- Storage Humidity Range (%RH): Max. 80
- Storage Temperature Range (°C): -20 to 60
- Temperature for Best Accuracy (°C): 23+/- 5%
- Working Humidity Range (%RH): Max. 75
- Working Temperature Range (°C): 0 to 40
- TEKIRO Combination Wrench Metric (Kunci Ring Pas)Deskripsi:TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
- Ichiko Meja Kantor 1/2 Biro + Laci ICX. 2 + ICX, 702-1 C. (Central Lock)atribut:
- Dimensions (cm): 120x60x75
Daftar Harga lcr meter Terbaru October 2026
| Ichiko Meja Kantor 1/2 Biro + Laci ICT, 2 + ICT. 702-1 C. (Central Lock) HPL (Standard) | Rp5.699.900 |
| KRISBOW LCR Meter | Rp2.299.900 |
| Sanwa Instrument Handy LCR Meter | Rp5.299.900 |
| Lutron Lcr Meter | Rp3.399.900 |
| BK Precision LCR Meter | Rp11.999.900 |
| GW INSTEK LCR Meter | Rp48.999.900 |
| Lutron Digital LCR Meter | Rp1.199.900 |
| KYORITSU Multimeter Digital (Multitester) | Rp1.199.900 |
| Extech LCR Meter | Rp9.599.900 |
| Teledyne LeCroy Bench LCR Meter | Rp93.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20HPL%20(Standard)/e5P108443509-1.jpg)






/P101002871-1.jpg)


/ivP102049679-5.jpg)



/7uP106560282-1.jpg)
/60P101517216-4.jpg)
/kdP112430733-1.jpg)

/60P101000216-6.jpg)
/f5P108443545-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)