Teledyne LeCroy Bench LCR Meter

Sebelum PPN:
Rp93.999.900 - Rp209.999.900
Spesifikasi
Bench/HandheldBench
Dimensions (WxHxD) (mm)265x107x312
Display TypeLCD
Height (mm)107
Power SourceMains

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Teledyne LeCroy, High Precision LCR Meter, 10 Hz - 300 KHz Test Frequency Range
Teledyne Test Tools new series of high precision LCR meters offer three models within the range with maximum test frequencies ranging from 2kHz to 300kHz and basic accuracy of 0.05%. The compact design, 2U height and 1/2 rack, is one of the practical features of the series and are suitable for either bench top or rack systems. The T3LCR1300 model comes with many features and is the ideal tool for R&D, production test, IQC, etc as well as testing inductors, multi layer ceramic capacitors and resistors at DC or from 10 Hz to 300 kHz.
The T3LCR series provides a rich set of functionalities while maintaining a compact size. The entire series adopts a 3.5-inch colour LCD display. Measurement efficiency is increased by the simultaneous display on screen of the setting criteria and measurement results as well as two additional monitoring parameters. The enlarge display mode not only emphasizes the measurement results, but also provides PASS/FAIL confirmation to facilitate rapid and convenient test results.
Feature
The T3LCR series comes equipped with full frequency range zero and spot zero selections
The T3LCR series features diverse ancillary measurements to meet the measurement requirements of different materials
The T3LCR series has 10 memory settings
The T3LCR series provides RS-232C and USB interfaces to assist setting control or measurement result retrieval via the PC commands
3.5" Large TFT LCD display
Test frequency 10 Hz to 300 KHz
Series T3LCR
Soft key menus provide more intutive and fast operation
USB host for data storage and display screen retrieval
Universal power input AC 100-240V
Consecutive test frequency
Basic accuracy of 0.05%
Measuring speed upto 25ms (max)
Full frequency range or SPOT OPEN/SHORT
16 Major/Secondary parameter measurement combinations and 2 additional monitoring parameters (maximum four different parameters can be shown simultaneously)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait