Beli latch lock di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Cushion RubberDeskripsi:Use:General mechanical supportatribut:
- Material: Natural Rubber (Rubber Hardness 68)
- Purpose of Use: General machine support.
- Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
- TRUSCO Toggle Latchatribut:
- Mass (g/pack): 76
- SUGATSUNE Sliding Door LatchDeskripsi:-A dual-purpose type for both left and right.-Operation just by moving a knob up and down.-With Mounting Wood Screwsatribut:
- Material: Stainless Steel (SUS304)
- TRUSCO Spin Screws Flap WheelDeskripsi:Confirm the conditions of use.atribut:
- Body Material: S-20C
- Installation Tool: Straight Thunder (Air Electricity), Flexible Duct
- Material (Nuts): SPCC
- Material (Shaft): Steel
- Pitch: W1/4-20
- Purpose of Use: Rust remover, burring, blazing. Polishing of cylindrical interior, corner etc. Working Tool: Straight-type grinder, electric drill, drill press, rechargeable impact screwdriver (when hexagonal shaft is used)
- Shaft Diameter (mm): 6
- TRUSCO Plastic Knobatribut:
- Material: ABS resin
- Specification: No cored bar type
- Heat Resistant Temperature: 70degrees
- BOSCH Router Bit Shank 1/4inch Straightatribut:
- Type, Router Bit: straight bits
- Shank (inch): 1/4
- Hikari Nr Rubberatribut:
- Material: Natural rubber (NR)
- Thickness (mm): 1
- Width (mm): 100
- Length (mm): 100
- Working Temperature Range: -30 to 70degrees
- Color: Black
- Purpose of Use: Packing material, anti-slip, vibration absorbing mat.
- monotaro Natural Rubber Sheet (Black) (Karet Lembaran)Deskripsi:Anti-vibration mat, the material of the packing.atribut:
- Material: Natural rubber
- Color: black
- Rubber Hardness: 64
- Type: Rubber sheet
- TRUSCO Toggle LatchDeskripsi:-With key
Daftar Harga latch lock Terbaru March 2026
| TRUSCO Cushion Rubber | Rp54.900 |
| TRUSCO Toggle Latch | Rp139.900 |
| SUGATSUNE Sliding Door Latch | Rp349.900 |
| TRUSCO Spin Screws Flap Wheel | Rp40.900 |
| TRUSCO Draw Latch (Standard, Steel) | Rp99.900 |
| TRUSCO Plastic Knob | Rp38.900 |
| TRUSCO Toggle Latch Catches | Rp199.900 |
| TRUSCO Toggle Latch | Rp129.900 |
| Hikari Rubber Sheet | Rp58.900 |
| TRUSCO Toggle Latch | Rp249.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)























































































































































/P101503219-1.jpg)








%20(Karet%20Lembaran)/8wP103182320-1.jpg)