TRUSCO Spin Screw Flap Wheel (Amplas Gerinda Susun)

Kondisi Barang:
Sebelum PPN:
Rp43.900 - Rp48.900
Spesifikasi
Body MaterialS-20C
Installation ToolStraight Thunder (Air Electricity), Flexible Duct
Material (Nuts)SPCC
Material (Shaft)Steel
PitchW1/4-20
Purpose of UseRust remover, burring, blazing. Polishing of cylindrical interior, corner etc. Working Tool: Straight-type grinder, electric drill, drill press, rechargeable impact screwdriver (when hexagonal shaft is used)
Shaft Diameter (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Confirm the conditions of use.
Description
Use:
Shank for spin screw type flap wheel.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait