Beli laser engraver di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STS Marking LaserDeskripsi:-The cross laser line is irradiated with one device.-Since 10mW laser element is adopted, a bright laser line will be irradiated.-Convenient for places where ink cannot be used.-The irradiation direction can be freely adjusted with a mount.-To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.-AC adapter (built-in strong noise filter and instantaneous power outage measures)atribut:
- Radiation Angle: 120°
- Size: 62x75mm
- Accessories: AC adapter (built-in strong noise filter and instantaneous power outage measures)
- Purpose of Use: To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.
- Osaki Electric Engraver KitDeskripsi:ENG003 Electric hand held engraver with positive on/off switch and 5 position stroke adjuster for varied engraving depths. For use on metals, plastics, glass, ceramics, wood and leather. Supplied with two Carbide steel engraving tips and an alphanumeric template. > 5-Position adjustable engraving depth > Soft grip > Positive On/Off > 1.8m cable > Includes 2 tips and template for letters and numbers Spare engraver tips available: ENGRAVER TIPS (PK-5) 280-311atribut:
- Voltage (V): 230
- Number of Pieces: 4
- Type: Engraver
- Product Number: ENG003
- OREE LASER Fiber Laser Cutting Machine (Mesin Potong Laser)atribut:
- Laser Power (W): 1000 to 6000
- Working Area (mm): 1500x3000
- Accuracy of Positioning (mm): ±0.05
- Repeat Repositioning Accuracy (mm): ±0.03
- Maximum Movement Speed (m/minute): 80
- Maximum Acceleration (G): 0.8
- OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser)atribut:
- Working Area (mm): 3050x1530
- Accuracy of Positioning (mm): ±0.03
- Repeat Repositioning Accuracy (mm): ±0.02
- Maximum Acceleration (G): 0.8
- Maximum Movement Speed (m/minute): 100
- DAJA Mini Portable Laser Engraving MachineDeskripsi:【Powerful Laser Caving Ability】 The unique base design provides engraving stability and safety for the engraver. The aluminum and ABS materials make DJ6 more robust and lightweight, which can be moved around. Equipped with 3000mW laser head module, DJ6 has faster and stronger engraving efficiency. 【Etching Range】Its working area is 3.15inch*3.15inch (80mm*80mm). 【All in the Details】 Equipped with anti-slip legs to avoid unintentional collision caused by the movement, DJ6 is able to carve steadily and smoothly. You can enjoy engraving time due to built-in eyes protection lens and cooling fans. 【Engraving on Various Material】 The laser engraving machine can sculpture your desired picture&logo on various materials. It is able to engrave on papers, Kraft papers, woods, ceramics, leathers, plastic, bamboos, painted metal, etc. 【Four Laser Engraver Mode】 There are four types of working modes can be chosen Black and white&Grayscale&Outline&Sketch. These four engraving modes enrich your engraving needs and can make your patterns full of personalities. 【Easy to Connect】The laser engraving machine can be connected in several different methods. It supports Windows system. Also, you can also connect K5 via your mobile and use self-developed mobile app to engrave photo&logo you want. Without PC or mobile, offline engraving mode is available.atribut:
- Data Port: USB type B
- Engraving Area (mm): 80x80
- Input Power (W): 24
- Package Size (mm): 230x230x165
- Power Port: DC05
- Product Size (mm): 167x167x165
- Support System: Windows / MAC / IOS / Android
- Supported Formats: JPG/BMP/PNG/DWG/SVG
- OREE LASER Flatbed Fiber Laser Cutting Machine (Mesin Potong Laser)atribut:
- Working Area (mm): 3000x1500
- Laser Output Power (W): 1000/1500/2000/3000/4000/6000
- Repeated Repositioning Accuracy (mm): ±0.03
- Maximum Speed (m/minute): 140
- Creality Printer 3DDeskripsi:3D PRINTER Creality CR-10 MAX merupakan model terbaru (upgraded) dari Creality 3D Printer dengan print area 450 x 450 x 470 mm.
- EZREN Mini GrinderDeskripsi:Ezren EZ-2022 Electric Nail Drill Grinding Manicure Machine Mesin Kikir Amplas Kuku Listrik Nail Art Pen Pedicure, cukup ganti mata gerinda sesuai kebutuhan. Mudah Dipakai Dan Dapat Diatur Kecepatannya.Isi Paket 1 pcs Mini Grinder1 pcs Adaptor (UE EU)1 Kotak Bonus Mata Grafir dan Gosok1 Package Box mata gerinda ( gerinding pakai yg berpa mm)?> mata gerinda ini bisa pakai 2.0 sampai 2.3mmatribut:
- AC Input (V): 100-240
- Frequency (Hz): 50/60
- DC Output (V/mA): 9/1000
- Item Size (mm): 160x24
- Maximum Speed (rpm): 3.000 - 20.000
- Taffware Machine Self Leveling 16 Line Laser 4D Remote (Alat Ukur Laser)Deskripsi:Laser level adalah sebuah alat bantu yang berguna untuk menentukan sebuah objek telah lurus baik secara vertikal maupun horizontal. Alat dari Taffware Hilda memiliki 16 buah titik laser sehingga dapat menentukan axis vertikal maupun horizontal dalam waktu bersamaan dengan mudah. Alat ini biasa digunakan untuk keperluan konstruksi yang membutuhkan presisi yang sempurna. Alat ini juga sudah dilengkapi remote untuk memudahkan Anda mengendalikannya dari jarak jauh. Uniknya lagi, bila alat ini berada dalam posisi permukaan miring maka alat akan langsung mengeluarkan bunyi sebagai notifikasi kepada Anda bahwa permukaan tidak rata atau dataratribut:
- Input (V/Hz): 100 - 240, 50/60
- Material: Plastik
- Rocker Vacuum Pump Oil-Free (Pompa Vakum)atribut:
- Material: Iron
- Thermal Protection: Yes
- Motor Rotation Speed (rpm): 1450-1750
- Vacuum Regulator: Yes
- Gravotech Engraving Toolatribut:
- Country of Origin: USA (subject to change)
- UNSPSC: 31160000
- KRISBOW Alat UkirDeskripsi:Engraver 15W E15
- ABB Energy AnalyzerDeskripsi:QA/S3.16.1 Energy Analyzer, M-Bus, 16 Devices, MDRCEnergy management solution for capturing and analyzing consumption data of up to 16 electricity, gas, water or heat meters via M-Bus. Web-based user interface with graphical analysis functions such as historical data, dashboard, and more. Various export functions and APIs for further processing of metering data.atribut:
- Product Depth/Length (mm): 64.5
- Product Height (mm): 90
- Product Width (mm): 72
- Degree of Protection: IP20
- Mounting Type: DIN-Rail
- Width in Number of Modular Spacings: 4
- Taffware Hilda Self Leveling 12 Line Laser 3D High-precisionatribut:
- Battery Capacity (mAh): 2400
- Usage Time (hour): Sekitar 2-5
- Material: Bodi Plastik dan Kaki/Screw Bracket Metal
- Accuracy Level (mm/m): ± 0.2
- Bag Size (cm): 23.5x18x15
- Bracket Body (cm): Sekitar 11x11
- Bracket Height (cm): 8.5
- Bracket Legs (cm): 3.7
- Laser Body (cm): 8x13x13
- Tripod Screw Thread (inch): 1/4
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- Tajima Meteran Laser Level (Laser Line)Deskripsi:'- A vial that is easy to check even in dark places has adopted.
- CP Electric Engraveratribut:
- Voltage (V): 220
- Power (W): 40
Daftar Harga laser engraver Terbaru October 2026
| STS Marking Laser | Rp6.199.900 |
| Osaki Electric Engraver Kit | Rp599.900 |
| OREE LASER Fiber Laser Cutting Machine (Mesin Potong Laser) | Rp5.099.999.900 |
| OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser) | Rp3.999.999.900 |
| DAJA Mini Portable Laser Engraving Machine | Rp6.399.900 |
| OREE LASER Flatbed Fiber Laser Cutting Machine (Mesin Potong Laser) | Rp8.399.999.900 |
| Creality Printer 3D | Rp3.499.900 |
| EZREN Mini Grinder | Rp86.900 |
| Taffware Machine Self Leveling 16 Line Laser 4D Remote (Alat Ukur Laser) | Rp539.900 |
| Rocker Vacuum Pump Oil-Free (Pompa Vakum) | Rp7.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/82P109005290-1.jpg)
/o7P107158871-1.jpg)

/ozP107158899-1.jpg)


/o4P107923868-1.jpg)
/mvP110878823-1.jpg)




/P101518183-1.jpg)
/P103021605-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)