Beli laser cutting cnc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Laser Line (Meteran Laser Level)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp719.900

    BOSCH Laser Line (Meteran Laser Level)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  2. STS Marking Laser
    43%
    Mulai

    Rp6.199.900

    STS Marking Laser
    Deskripsi:
    -The cross laser line is irradiated with one device.-Since 10mW laser element is adopted, a bright laser line will be irradiated.-Convenient for places where ink cannot be used.-The irradiation direction can be freely adjusted with a mount.-To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.-AC adapter (built-in strong noise filter and instantaneous power outage measures)
    atribut:
    • Radiation Angle: 120°
    • Size: 62x75mm
    • Accessories: AC adapter (built-in strong noise filter and instantaneous power outage measures)
    • Purpose of Use: To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.
  3. RHINO Plasma Cutting Machine (Mesin Potong Plasma)
    Mulai

    Rp4.099.900

    RHINO Plasma Cutting Machine (Mesin Potong Plasma)
    Deskripsi:
    Plasma Cutting kualitas terbaik dan hemat listrik
    atribut:
    • Rated Duty Cycle (%): 60
  4. Panasonic Welding Welding Plasma Cutting Machine (Mesin Potong Plasma)
    Mulai

    Rp75.999.900

    Panasonic Welding Welding Plasma Cutting Machine (Mesin Potong Plasma)
    atribut:
    • Type: Inverter
    • Power Source: YP-060PF3HGF
    • Torch: YT-06PD3HAJ
    • Rated Duty Cycle (%): 60
    • Phase: 3
  5. HUGONG Plasma Cut Machine (Mesin Potong Plasma)
    Mulai

    Rp12.999.900

    HUGONG Plasma Cut Machine (Mesin Potong Plasma)
    Deskripsi:
    - Portable Plasma Cutter - New Generation IGBT Inverter Technology - High performance on cutting of low alloyed steels, stainless steels and aluminium alloys - Equipped with voltage protection and thermal protection - Easy-to-use and user-friendly controlpanel - Equipped with air pressure meter & air valve - Power and overload indicators - Steeples cutting current knob - Fan cooling system - IP215 Protection class - Lightweight, small and patented compact design - Weight is only 11kg
  6. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  7. BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    BARU
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  8. NORTON Grinding Wheel Straight T1-A White #60 (Batu Gerinda)
    Mulai

    Rp219.900

    NORTON Grinding Wheel Straight T1-A White #60 (Batu Gerinda)
    Deskripsi:
    Ideal for grinding many kinds of tool steels, including heat-sensitive steels, at light to moderate feed rates, this 38A AO Type 01 >4-inch toolroom wheel is made with friable aluminum oxide that provides burn-free, cool cutting. Offering consistently excellent dimensional accuracy and balance, the wheel is made with a vitrified bond that works with CNC cutting tool machines along with cylindrical and surface grinders. You can also use this versatile wheel on soft carbon steels and super alloys.
    atribut:
    • Abrasive Wheel Type: T1
    • Gritty: 60
    • Material: Aluminium Oxide
    • Color: White
  9. Yamawa Hand Tap (M) HT (Mata Tap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp239.900

  10. Non Brand PE Foam
    Rating:
    89% of 100
    (7)
    Mulai

    Rp539.900

    Non Brand PE Foam
    Deskripsi:
    PE FOAM adalah bahan kemasan plastik berbentuk busa yang terbuat dari bahan LDPE dan diproduksi dengan cara extrusi. Mempunyai struktur sel yang rapat dan ringan serta tersedia dalam berbagai ukuran ketebalan (hingga 250 mm) dan dimensi (roll, bag, laminasi, cutting, profil)Penggunaan :> Pembungkus barang elektronik dan spare part > Melindungi furnitur kayu rotan dan barang pecah belah.> Bahan pelapis tas, jaket dan sepatu.> Bahan pelapis lantai kayu,kap mesin dan atap kendaraan.> Packing dalam bentuk profil sesuai kebutuhan pelanggan.
  11. STANLEY Adjustable Wrench (Kunci Inggris)
    Mulai

    Rp71.900

    STANLEY Adjustable Wrench (Kunci Inggris)
    Deskripsi:
    - ASME B107.100, ASME B107.8. - Adjustable jaw design allows tool to grip many fastener sizes. - Knurl adjusting mechanism for quick and precise adjustments. - Built-in tension spring stabilizes movable jaw. - Forged chrome vanadium steel is strong and durable. - Polished chrome head and chrome-plated body for anticorrosion protection. - Laser-etched SAE and mm jaw scale for easy size adjustment. - Lightweight handle design.
  12. Non Brand PE Foam Bonded
    Rating:
    100% of 100
    (1)
    Mulai

    Rp859.900

    Non Brand PE Foam Bonded
    Deskripsi:
    PE FOAM adalah bahan kemasan plastik berbentuk busa yang terbuat dari bahan LDPE dan diproduksi dengan cara extrusi. Mempunyai struktur sel yang rapat dan ringan serta tersedia dalam berbagai ukuran ketebalan (hingga 250 mm) dan dimensi (roll, bag, laminasi, cutting, profil)Penggunaan :> Pembungkus barang elektronik dan spare part > Melindungi furnitur kayu rotan dan barang pecah belah.> Bahan pelapis tas, jaket dan sepatu.> Bahan pelapis lantai kayu,kap mesin dan atap kendaraan.> Packing dalam bentuk profil sesuai kebutuhan pelanggan.
    atribut:
    • Width (cm): 100
    • Length (m): 50
  13. FACOM Screwdriver (Obeng)
    Mulai

    Rp30.900

    FACOM Screwdriver (Obeng)
    Deskripsi:
    Supplied in a Box :- ANX10X75- ANX15X75- ANX20X100 - ANX25X100 - ANX30X125 - ANX40X150
  14. Makita Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.499.900

  15. FACOM Screwdriver Phillips (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    FACOM Screwdriver Phillips (Obeng)
    Deskripsi:
    • Round shank for access in wells.• Extra-long shank up to 300 mm for difficult and remote access.• Silicon carbon blade: strong and resistant to flexion.• Bi-material grip resists to impacts, abrasion, and chemicals.• Finish: black tipped mat chromed blade.
  16. KRISBOW Mesin Cut Off
    Mulai

    Rp2.199.900

Daftar Harga laser cutting cnc Terbaru November 2026
BOSCH Laser Line (Meteran Laser Level)Rp719.900
STS Marking LaserRp6.199.900
RHINO Plasma Cutting Machine (Mesin Potong Plasma)Rp4.099.900
DAIDEN Plasma Cutting Machine (Mesin Potong Plasma Cutting)Rp6.199.900
RYU Cut Off Saw (Mesin Potong Besi)Rp1.199.900
Panasonic Welding Welding Plasma Cutting Machine (Mesin Potong Plasma)Rp75.999.900
HUGONG Plasma Cut Machine (Mesin Potong Plasma)Rp12.999.900
Makita Mesin Potong Kayu MejaRp13.999.900
BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Rp39.900
Dongcheng Corded Cut Off Machine (Mesin Potong Besi)Rp1.699.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)