Beli lan products di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Jeff Com (LAN-FC) Modular Plugatribut:
- Type: Only for a strand wire
- Current (A): 2(max)
- Voltage (V): AC250
- Compatible Tool: LMJ-45/MJ-468N/MJ-8
- Terminal: Phosphor bronze, gold-plated finish
- Plug Type: 8P8C
- Body Material: Polycarbonate
- Insulation Resistance (MΩ): 500(min)
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- monotaro LAN Cable CAT5e Compliant (Kabel Lan)Deskripsi:Produk ini juga sering disebut dengan kabel lanatribut:
- Cable: Standard
- Color: blue
- Standard: CAT5e
- Structure: Twisted wire (stranded wire)
- Applicable Standard: 1000BASE-T/100BASE-TX/10BASE-T
- Legrand Patch Cable Cat.5E UTPatribut:
- Color: Ligth Pink
- Insulation Material: PVC
- Cable Type: UTP
- Ports Type: RJ45
- Legrand Plug RJ45atribut:
- AWG-range: 22-26
- Special Tool Necessary: Yes
- Screened: No
- Connection Type: Crimp
- Type of Connector: Rj45
- Category: 5E
- Model : Plug
- Suitable for Flat Cable: No
- Suitable for Round Cable: Yes
- Suitable for Solid Conductors: Yes
- PROLiNK UTP LAN Cable (305m)Deskripsi:CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°Catribut:
- Conductor: 23 AWG (4 pair)
- Conductor Diameter (mm): 0.51±0.01
- Insulation: High Density Polyethylene
- Insulation Diameter (mm): 0.93±0.02
- Cable Diameter (mm): 5.1±0.15
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- Jeff Com (LAN-FC) Modular Plug Coveratribut:
- Plug: 8P
- Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor andaatribut:
- Type: NYM Supreme
- HOZAN Tang Crimping BNCDeskripsi:-A crimping tool used for measuring instruments, computer LAN, broadcast equipment, etc.-For crimping for BNC/TNC/BNCC connectors.atribut:
- Purpose of Use: For crimping for BNC/TNC/BNCC connectors.
- Legrand Patch Cable Cat.6 UTPatribut:
- Cable Type: UTP
- Ports Type: RJ45
- Color: Light Blue
- Insulation Material: PVC
- Legrand LAN Cableatribut:
- NVP Value (%): 66
- Storage Temperature (°C): -20-60
- AWG Size: 24
- Conductor Category: Class 1 = solid
- Conductor Material: Copper
- Conductor Surface: Bare
- Length (m): 305
- Material Core Insulation: Other
- Number of Cores: 8
- Number of Stranding Elements: 4
- Sleeve: PVC
- Specification Core Insulation: Polyethylene (pe)
- Specification Material Outer Sheath: Polyethylene (pe)
- Stranding Element: Pairs
- BELDEN Plugboot UnshieldedDeskripsi:Category 5e, Plugboot, Unshieldedatribut:
- Type: Unshielded (UTP)
- Packaging Dimensions (cm): 21x13x2
- SENSI Masker Medis Earloop 3 Ply Sekali PakaiDeskripsi:Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.atribut:
- Type: 3Ply Earloop
- Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
- Material (outer layer): 20g/m² PP green spunbond
- Material (filter layer): 20g/m² meltblown, 95% BFE
- Material (inner layer): ES Thermobonded soft
- Marketing Authorization Number of KEMENKES RI: AKD 11603010092
Daftar Harga lan products Terbaru March 2026
| Jeff Com (LAN-FC) Modular Plug | Rp279.900 |
| BELDEN Plugs (Connector) | Rp109.900 |
| monotaro LAN Cable CAT5e Compliant (Kabel Lan) | Rp23.900 |
| Legrand Patch Cable Cat.5E UTP | Rp85.900 |
| Legrand Plug RJ45 | Rp579.900 |
| PROLiNK UTP LAN Cable (305m) | Rp1.299.900 |
| BELDEN Kabel UTP (Kabel LAN) | Rp2.499.900 |
| Panduit Modular Plug RJ45 | Rp96.900 |
| LS Cable LS EZ Modular Plug RJ45 Cat.6 | Rp2.199.900 |
| Jeff Com (LAN-FC) Modular Plug Cover | Rp359.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%20Modular%20Plug/P102027677-2.jpg)
/mgP103242808-1.jpg)
/b3P103179399-3.jpg)


/7mP103117274-2.jpg)
/h1P103242613-1.jpg)


%20Modular%20Plug%20Cover/P102027684-1.jpg)
/P102051559-1.jpg)






%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Operasi/SENSI%20Masker%20Medis%20Earloop%203%20Ply%20Sekali%20Pakai/hqP101571638-25.jpg)