Beli lampu tenaga surya di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Lampu Jalan Solar
    Mulai

    Rp9.099.900

    KRISBOW Lampu Jalan Solar
    Deskripsi:
    Krisbow menghadirkan lampu jalan yang dapat menghasilkan cahaya lebih terang sebagai sumber penerangan saat malam hari. Lampu jalan ini lebih hemat energi karena menggunakan tenaga surya yang juga lebih baik untuk bumi. Selain itu, lampu jalan dari Krisbow ini memiliki kualitas IP66 yang tahan terhadap air. Memiliki daya sebesar 100 watt dengan intensitas cahaya 5.700 lumens yang mudah dan fleksibel untuk dipasang.
    atribut:
    • CRI: 70
    • CCT (K): 6500
    • Color: Black
  2. Dunamos Solar Panel (Panel Surya)
    Mulai

    Rp569.900

    Dunamos Solar Panel (Panel Surya)
    Deskripsi:
    Solar panel 50 wp moncrystaline bersertifikat ISO,CE, TUV dll.
    atribut:
    • Tolerance Wattage (%): 0-+3
  3. In-Lite Solar Flood Light (Lampu Sorot)
    Mulai

    Rp249.900

    In-Lite Solar Flood Light (Lampu Sorot)
    Deskripsi:
    INF305 SOLAR FLOOD LIGHTHigh quality solar energy components with movement detector that lights up at 10% brightness when in idle mode at night. suitable for outdoor application (IP54), ultra long life, and lower maintenance cost.
  4. Philips Essential SmartBright All-in-one Solar Streetlight (Lampu Jalan PJU)
    Mulai

    Rp789.900

    Philips Essential SmartBright All-in-one Solar Streetlight (Lampu Jalan PJU)
    Deskripsi:
    Integrated solar street light with Lithium Ferro Phosphate battery, solar panel and charger built into the luminaire. Optional pole mounting bracket. Microwave based motion sensor for optimizing battery autonomy.
    atribut:
    • Color: Cool Daylight
    • Correlated Color Temperature (CCT): 6500K
    • Battery Voltage (V): 3.2
    • IP Protection: IP 65
    • Panel Voltage (V): 4.5
  5. INVID TECH Solar Lights
    Mulai

    Rp1.599.900

    INVID TECH Solar Lights
    Deskripsi:
    LED outdoor solar lights are lighting fixtures that emit a bright, white light and reach full brightness instantly. They last longer and use less energy than other types of solar lights. They also produce very little heat and can withstand temperature changes and humidity.
    atribut:
    • UNSPSC: 39111704
    • Color Temperature (Kelvin): 6000
    • Fixture Height (inch): 1-1/2
    • Fixture Housing Color: Black
    • Fixture Housing Material: Plastic
    • Fixture Length (inch): 7-1/4
    • Fixture Mounting Location: Wall
    • Fixture Sensor Type: Motion
    • Fixture Wattage (W): 3.7
    • Fixture Width (inch): 4-1/2
    • IP Rating - Fixtures: 65
    • Light Distribution Shape: NEMA 5x5
    • Lumens (lm): 500
    • Lumens per Watt (lm/W): 146
    • Voltage (V): 3.7 AC
  6. Meval 60 LED Camping Lamp + Panel Surya
    Mulai

    Rp229.900

    Meval 60 LED Camping Lamp + Panel Surya
    Deskripsi:
    - 2 Lamp Setting : Low and High Power Setting- Overcharge and over-discharge protection circuit- Convenient carrying handle- Solar Panel charging function- Foldway hang hook
    atribut:
    • Voltage (V): AC 220-240 (50/60Hz)
    • Total Lamp (pcs): 60 Bright SMD LED
    • Type Battery: 6V 1.6Ah Sealed Lead Acid Battery
    • Solar Charging (hour): 25-30 (Depending on the light intensity)
    • Charging Time (hour): 20-24
    • Duration of Continuous Use (hour): Low : 11, High : 3.5
  7. Paseo Tisu Wajah Smart
    Rating:
    99% of 100
    (21)
    Mulai

    Rp11.900

  8. Philips SmartBright Road (Lampu Jalan PJU)
    Mulai

    Rp3.099.900

    Philips SmartBright Road (Lampu Jalan PJU)
    atribut:
    • CE mark: CE mark
    • Dimmable: No
    • Driver included: Yes
  9. GL General Lighting LED Floodlight (Lampu Tembak LED)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp90.900

    GL General Lighting LED Floodlight (Lampu Tembak LED)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • CRI: >/= 80
    • Lifetime: 25000
    • Voltage (V): 170-240
  10. SOLANA Solar Panel Polycrystalline (Panel Surya)
    Mulai

    Rp779.900

    SOLANA Solar Panel Polycrystalline (Panel Surya)
    Deskripsi:
    The Structure of Solar Modules- CellsThe hi-efficiency of mono and poly solar cells ensure adequate power for panels.- GlassLow-iron tempered glass, 3.2mm thickness with higher reflectivity.- EVAHighertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.- Back filmIncrease efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.- Aluminum FrameUsingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.
    atribut:
    • Normal Operating Temperature Conditions (NOTC) (°C): 47
    • Power Tolerance (%): Pmax 0 to +3
    • Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4
    • Temperature Cycling Range (°C): -40 to +85
  11. Trina Solar Panel Monocrystalline
    Mulai

    Rp3.599.900

    Trina Solar Panel Monocrystalline
    atribut:
    • Cell Type: 144 Cell (6x24) | Solar Cell Monocrystalline
    • Module Dimensions (mm): 2031x1011x30
    • Max. Power Voltage (V): 42.6
    • Peak Power Watt (W): 410
    • Max. Power Current (A): 9.63
    • Open Circuit Voltage (V): 50
    • Module Efficiency (%): 20
    • Photovoltaic Cable (mm): 4.0 with TS4 Connection
    • Power Output Tolerance: ± 5
    • Short Circuit Current (A): 10.25
  12. GRAPE SOLAR Solar Panel (Panel Surya)
    Mulai

    Rp4.299.900

    GRAPE SOLAR Solar Panel (Panel Surya)
    Deskripsi:
    Grape Solar solar panels use sunlight (a renewable source of energy) to power commercial and residential buildings as well as lighting, gates, and electric fences. They are effective in environments with high temperatures and weak light. The panels' frames are designed to withstand wind and snow loads up to 50 lb./sq. ft.
    atribut:
    • UNSPSC: 60104701
    • Cable Length (inch): 35 3/8
    • Cell Type: Monocrystalline
    • Connector: 4mm PV
    • Depth (inch): 1 19/50
    • Frame: Yes
    • Height (inch): 31 89/100
    • Max. System Voltage (VDC): 600 (UL)
    • Module Efficiency: 17.3 %
    • Nominal Output Power (W): 100
    • Number of Cells: 36
    • Open Circuit Voltage (V): 23.1
    • Operating Temperature Range (°F): -40 to 185
    • Panel Max. Power Point Current (A): 5.23
    • Panel Max. Power Point Voltage (V): 19.12
    • Power Tolerance: 0% to +6%
    • Short Circuit Current (A): 5.59
    • Standards: CE
    • Width (inch): 28 3/20
  13. Daimaru Lakban Kain (Solasi / Selotip)
    Rating:
    100% of 100
    (23)
    Mulai

    Rp18.900

    Daimaru Lakban Kain (Solasi / Selotip)
    atribut:
    • Size (mmxm): 48x12
  14. Philips SmartBright Solar Floodlight (Lampu Sorot)
    Mulai

    Rp1.799.900

    Philips SmartBright Solar Floodlight (Lampu Sorot)
    atribut:
    • Battery Type: Lithium Ferro Phosphate
    • Configurability: Configurable
    • Ambient Temperature Range (°C): 0 to 45
    • Cable Connection Kit: Included
    • Color: RAL 9007
    • Color Rendering Index: >70
    • Control interface: IR remote
    • Dimmable: Yes
    • Driver included: Yes
    • Material: Pressure die cast Aluminium
    • Optical cover/lens type: Reflector
    • Panel Type: Poly crystalline
  15. SOLANA Solar Panel Monocrystalline (Panel Surya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

    SOLANA Solar Panel Monocrystalline (Panel Surya)
    Deskripsi:
    The Structure of Solar Modules- CellsThe hi-efficiency of mono and poly solar cells ensure adequate power for panels.- GlassLow-iron tempered glass, 3.2mm thickness with higher reflectivity.- EVAHighertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.- Back filmIncrease efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.- Aluminum FrameUsingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.
    atribut:
    • Normal Operating Temperature Conditions (NOTC) (°C): 47
    • Power Tolerance (%): Pmax 0 to +3
    • Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4
    • Temperature Cycling Range (°C): -40 to +85
  16. Philips Solar Deck (Lampu Taman Tenaga Surya)
    Mulai

    Rp259.900

    Philips Solar Deck (Lampu Taman Tenaga Surya)
    Deskripsi:
    Smart aesthetics, unique look and feel, easy to install do-it-yourself range of decorative solar products. Compact shape and replaceable batteries make this range user friendly. Completely offgrid, solar operated, safe to use range. Come with flexible mounting arrangement which makes it possible to re-install product in other areas to decorate the space.
    atribut:
    • Ambient Temperature Range (°C): 0 to 45
    • Battery Capacity (AH): 0.5
    • Battery Charging & Discharging Cycles: 500
    • Battery Location: In built
    • Battery Type: LiFePO4
    • Battery Voltage (V): 3.2
    • Color Rendering Index (CRI): 70
    • Configurability: Not configurable
    • Correlated Color Temperature (Kelvin): 3000
    • Dimension (HxWxD) (mm): 52x90x120
    • Dimmable: No
    • Grid Connection Type: Off grid
    • Housing Color: Black
    • Ingress protection code: IP54 [Dust accumulation-protected, splash-proof]
    • Luminous Flux (Lm): 7
    • Material: Acrylonitrile-butadiene-styrene
    • Optical Cover Type: PS
    • Panel Peak Wattage (W): 0.25
    • Panel Type: Poly crystalline
    • Solar Dimming Profile: Pre-configured
Daftar Harga lampu tenaga surya Terbaru October 2026
KRISBOW Lampu Jalan SolarRp9.099.900
Dunamos Solar Panel (Panel Surya)Rp569.900
In-Lite Solar Flood Light (Lampu Sorot)Rp249.900
Philips Essential SmartBright All-in-one Solar Streetlight (Lampu Jalan PJU)Rp789.900
INVID TECH Solar LightsRp1.599.900
Meval 60 LED Camping Lamp + Panel SuryaRp229.900
Paseo Tisu Wajah SmartRp11.900
Philips SmartBright Road (Lampu Jalan PJU)Rp3.099.900
GL General Lighting LED Floodlight (Lampu Tembak LED)Rp90.900
SOLANA Solar Panel Polycrystalline (Panel Surya)Rp779.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)