Beli lampu sorot halogen di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RS PRO Halogen Work LightDeskripsi:RS PRO Twin Head Telescopic FloodlightRS PRO portable enclosed floodlight for temporary site use, accepting 300W or 500W linear tungsten-halogen lamps.This RS PRO portable halogen work light / floodlight comes with an extending pole and fold up legs, so you can set it to direct light exactly where you want it making this light ideal for lighting areas in a range of applications. Tripod mounted site lights are a versatile way of lighting an environment. You can easily adjust the height and angle of the light. Tripods have the added benefit of being easy to move and fold down or dismantle. Floodlights are normally mounted on stands and can light large environments. Elevating the floodlight also increases the area that can be illuminated.RS PRO offer a great range of work lights which can be used indoors or outdoors and include halogen and LED with mains powered or rechargeable options. All our work lights are reliable and can be used for various applications to meet all your lighting requirements. This product is supplied configured for 230 V ac operation.Typical ApplicationsWork lights are an essential health and safety precaution when working in a professional work or home environment where light is limited. Work lights offer a sufficient light source allowing you to increase visibility in low light conditions. Work lights are available in a range of shapes and sizes, with many on stands allowing them to be moved where required. Depending on the environment and work being carried out, you may need either a corded work light or a portable rechargeable work light. They are used in a range of applications including:• Construction• DIY• Refurbishment• Garages• Work sitesatribut:
- Lamp Supplied: No
- Lamp Type: Halogen
- Length (mm): 265
- Plug Type: Type E - Schuko Plug
- Type: Tripod
- Voltage Rating (V): 220-240
- Wattage (W): 400
- Width (mm): 185
- Philips Lampu Halogen PluslineDeskripsi:Lampu yang dilengkapi dengan filamen berbentuk koil dengan tegangan utama sehingga menjadikan produk ini sangat ringan.atribut:
- Voltage (V): 230
- Hannochs LED Floodlight Billboard LampDeskripsi:Latest model with slim shape (slim). Save energy up to 80% campared halogen spotlight. Suitable for indoor and outdoor, such as Billboard, sign board, parking area, field, hall, sport centre, etcatribut:
- Voltage (V): 100-240
- Product Technology: LED
- Beam Angle (°): 120
- IP Rating: IP65
- Product Material: AL + Glass
- Rated Lifetime (hour): 15000
- Logitech Wireless Mouse M170atribut:
- Color: Black
- Dimensions (mm): 35.2x61.5x97.7
- System Requirements: Port USB. Windows 7, 8, 10 or latest version, macOS x 10.10 or latest version, Chrome OS, Linux Kernel 2.6.x or latest version
- Wireless Range (m): 10
- Battery Type: AA
- GL General Lighting LED Floodlight (Lampu Sorot)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- CRI: >/= 80
- Lifetime: 25000
- Voltage (V): 170-240
- MSL Lampu Halogenatribut:
- Power (W): 500
- Voltage (V): ±230
- Fitting: R7s
- Length (mm): 118
- Stihl Chain SawDeskripsi:Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
- LINCOLN ELECTRIC Welding MachineDeskripsi:More than a STICK machine, the MEGA FORCE 130, 175 and 225 were designed with you in mind.These machines are capable of Stick and Tig welding and are packed with features like POWER CONNECT, IGBT Technology, and easy adjustment. All these features are communicated through an easy-to-use and highly visible LED Technology display.atribut:
- Input (V): 120-230, 1 Phase
- Operating Range (A): 10-175
- Duty Cycle (A): 175 @40%
- Weight (kg): 4.2
- Casing Protection: IP21S
- Frequency (Hz): 50-60
- MASKO Halogen Lampatribut:
- Voltage (V): 220-240
- LINCOLN ELECTRIC Mesin Las ARCatribut:
- Number of Phase: 1
- Frequency (Hz): 50-60
- Meval Linear Halogenatribut:
- Color: Kuning
- Temperature Color (Kelvin): 2800
- Fitting: R7s
- Voltage (V): AC 220 (50/60Hz)
- Beam Angle (°): 360
- Dimmable: No
- LINCOLN ELECTRIC Mesin Las Optimarcatribut:
- Number of Phase: 3
- Dimensions (mm): 540x340x800
- DAIDEN Welding Inverter MachineDeskripsi:Standard Accessories: - Earth Clamp with Cable 1.5m- Electrode Holder with Cable 1.5m- Protective Mask & Brush
- Jason Working LampDeskripsi:Convenient on-off switchatribut:
- Length (m): 5
- Voltage (V): AC 220
- Power (W): 60
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- Shukaku Halogen Stick Lampatribut:
- Voltage (V): 230
- KOBE RED LINE COB LED Single Head Work LightDeskripsi:120° beam angle, Lifespan of 30.000 hours, 20w COB LED (200w halogen equivalent).- Tripod hight adjustment Range 0.83 to 1.83m - Power Source Mains - Bulb Type COB LED - Number of Pieces 2 - Maximum Wattage 20W.atribut:
- Tripod Hight Adjustment Range: 0.83 to 1.83m
- Power Source: Mains
- Bulb Type: COB LED
- Number of Pieces: 2
- Overall Height: 83mm
- Head Type: Single
- Cable Length: 1.5m
- Case Material: Aluminium Die-cast Alloy
- IP Rating: IP65
- Includes: Single Light Unit, Telescopic Folding Tripod
- Light Type: Single Head Worklight
- Maximum Wattage (W): 20W
- Overall Depth: 67mm
- Overall Width: 67mm
- Product Number: KSW020
- Voltage: 240V
- Terragene Bionova Biological IndicatorDeskripsi:BT20 / Self-contained Biological Indicator for Steam sterilization processes. Geobacillus stearothermophilus (ATCC 7953) 10^5 or 10^6 spores per vial. Readout: 24 hours.Monitoring vacuum-assisted and gravity air-displacement Steam Sterilization processes at 121-135 °C.Instructions for use1. Identify the Bionova® BT20 Indicator by writing the sterilizer number (in case of having more than one), load number and processing date on the indicator label.2. Pack the biological indicator along with materials to be sterilized in an appropriate package according to recommended sterilization practices. Place this package in those areas which a priori you consider most inaccessible for the sterilizing agent (Steam). Generally, the center of the load and areas near the door are problematic.3. Sterilize as usual.4. After the sterilization process has finished, open the sterilizer door, wait for 5 minutes and remove the biological indicator from the package. CAUTION: Wear safety glasses and gloves when removing the Bionova® BT20 Biological Indicator from the sterilized package. WARNING: Do not crush or handle the biological indicator excessively, since this might cause the glass ampoule to burst.5. Allow the biological indicator to cool down to room temperature.6. Check the chemical indicator on the label of the biological indicator. A color change to brown confirms that the biological indicator has been exposed to steam. IMPORTANT: this color change does not indicate that the process was sufficient to achieve sterility. If the chemical indicator is unchanged, check the sterilization process.7. Crush the ampoule contained in the biological indicator with an individual ampoule crusher or with the ampoule crusher placed within the top of the incubator´s incubation area. Then shake the tube down vigorously, with movements similar to those performed to lower the temperature of a mercury thermometer, until the medium reaches the base of the tube and soaks the spore carrier entirely. Finally, place the biological indicator in the incubator.IMPORTANT: Use a non-sterilized biological indicator as a positive control at least once per day, when a sterilization cycle is run. The positive control ensures that appropriate incubation conditions were met. Both the positive control indicator and the processed indicator should belong to the same batch.8. Incubate the processed biological indicator and the indicator used as a positive control for a maximum of 24 hours between 55-62 ºC. Readout should be carried out at convenient intervals of 10 hours. Color change of the growth indicator medium from purple to yellow means that a sterilization process failure has occurred.If at 24 hours there is no color change in the processed indicators, a final negative result is obtained (the sterilization process was effective). The positive control indicator should show a purple to yellow color change for the results to be valid. NOTE: To extend the incubation time beyond 24 hours, we recommend using a humidified environment to prevent complete evaporation of the culture medium contained within the indicator.
Daftar Harga lampu sorot halogen Terbaru March 2026
| RS PRO Halogen Work Light | Rp3.699.900 |
| Philips Lampu Halogen Plusline | Rp42.900 |
| Hannochs LED Floodlight Billboard Lamp | Rp109.900 |
| Logitech Wireless Mouse M170 | Rp149.900 |
| GL General Lighting LED Floodlight (Lampu Sorot) | Rp98.900 |
| MSL Lampu Halogen | Rp52.900 |
| Stihl Chain Saw | Rp3.399.900 |
| LINCOLN ELECTRIC Welding Machine | Rp8.799.900 |
| MASKO Halogen Lamp | Rp22.900 |
| LINCOLN ELECTRIC Mesin Las ARC | Rp9.999.900 |
Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)























































































































































/r7P102121979-2.jpg)


%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LINCOLN%20ELECTRIC%20Welding%20Machine/0mP105657022-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LINCOLN%20ELECTRIC%20Mesin%20Las%20ARC/ffP103751555-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LINCOLN%20ELECTRIC%20Mesin%20Las%20Optimarc/h4P103751616-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/DAIDEN%20Welding%20Inverter%20Machine/P102891564-1.jpg)


/0cP101000012-28.jpg)