Beli lampu mobil osram di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Osram LEDrivingDeskripsi:Clear the fog. The LEDriving F1 LED fog lights offer a Premium quality LED technology and optimum replacement for most modern fog lamps. Thanks to its practical Plug & Play technology, you can easily install the fog lights in just a few steps. The integrated controls ensure superb user convenience. With a color temperature of 6.000 Kelvin, LEDriving F1 can even provide optimum illumination for the sides of the road, which are difficult to see. Thus, you have a better visibility even under adverse weather conditions and fog. Further characteristics of these high quality fog lights are the long lifespan of up to 5.000 hours and a lens resistant to gravel impact. Note: LEDriving F1 are certified according to ECE, SAE and CCC regulations (ECE R19 F3 approval).atribut:
- Nominal Voltage (V): 12
- Osram Cool Blue HypeDeskripsi:Cool Blue Advance convinces with mega white halogen light and high color temperatures of up to 5.000 K. The lamps generate up to 50% more light compared to other blue coated halogen lamps. These products do not have ECE approval. This means they must not be used on public roads.atribut:
- Test Voltage: 13.2V
- Nominal Voltage: 12V
- Osram LED RetrofitDeskripsi:Discover a suitable replacement for W5W lamps-with LEDriving Standard W5W LED retrofit lamps. These lamps offer a modern LED lighting with two different light colors Cool White and Ice Blue. Due to the bright LED light with up to 6.700 Kelvin the lamps can be used for various applications in vehicle interiors. OSRAM provides a 4 year guarantee for this product. Footnote: Interior Only. These products do not have ECE approval. This means they must not be fitted in any exterior automotive application.atribut:
- Nominal Voltage (V): 12
- Osram Bohlam Lampu Mobil 12VDeskripsi:Super Bright Premium dan Super Bright adalah lampu off-road dengan watt tinggi dengan daya ekstra. Lampu yang kokoh dan serbaguna itu membuktikan kecerahan yang sangat baik bahkan di medan yang paling sulit.. Produk ini tidak memiliki persetujuan ECE. Ini berarti mereka tidak boleh digunakan di jalan umum.
- Osram Fog Breakeratribut:
- Nominal Voltage (V): 12
- Philips Lampu LEDDeskripsi:Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
- Osram 2W GenuineDeskripsi:- Lampu dengan kualitas genuine. - Tahan getaran sehingga lebih tahan lama. - Tersedia dalam 25W dan 32W. Aplikasi Kendaraan: - Honda: Vario 110 (2006-2013), Vario 110 Techno (2009-2013), Vario 125 Techno FI (2012-2015), Blade 125 FI (2014-sekarang), Supra X 125 FI (2011-sekarang), Supra X 125 FI Helm in (2011-2014). - Suzuki: Skywave (2007-2011), Skydrive (2009-2014), Hayate (2011-2014), Shogun 125 (2007-2011), Shogun Axelo 125 FI (2011-2014). - Yamaha: Jupiter Z (2006-2008), Jupiter Z FI (2012-sekarang).atribut:
- Base: P15D-25-1
- Nominal Voltage: 12V
- Type: T19
- Osram All Seasonatribut:
- Nominal Voltage (V): 12
- Test Voltage (V): 13.2
- GT Radial Car Tires Champiro Eco (Ban Mobil)Deskripsi:Ban yang dirancang untuk memberikan keselamatan, hemat bahan bakar serta produk yg ramah lingkungan.atribut:
- Tire Size: 175/65 R14
- Standart RIM: 14
- ETRTO: 5
- Load Index: 82
- Maximum Load Capacity (kg): 475
- Overall Diameter (mm): 584
- Section Width (mm): 175
- Speed Rating (km/hour): 190
- Tread Depth (mm): 7.5
- Chint Lampu Bulb LED E27 6000K (Bohlam Lampu)atribut:
- Color: White
- Ra: 70
- CCT: 6000K
- Input Voltage (V): AC100-240
- Beam Angle (°): 220
- Lamp Holder: E27
- GL General Lighting LED Floodlight (Lampu Sorot)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- CRI: >/= 80
- Lifetime: 25000
- Voltage (V): 170-240
- Chint Lampu LED T8 (Bohlam)atribut:
- Power (W): 18
- Ra: 70
- OVVIO Head Lampu Type 100 Sepeda Motor Bebek&MaticDeskripsi:'- 12 Volt DC Hi - Low- Rendah daya
- GS ASTRA Aki Mobil HybridDeskripsi:Keunggulan GS Hybrid : - Minim perawatan menggunakan teknologi Hybrid sehingga penguapan air aki lebih rendah dan penambahan air aki lebih lama 4 sampai 5 kali dibandingkan aki konvensional. - Siap pakai : Aki sudah terisi accu zuur standar pabrik dan sudah terisi setrum sehingga siap langsung dipakai. - Indikator elektrolit : dilengkapi indikator elektrolit untuk mengetahui kondisi permukaan, isi air aki dan daya setrum aki. - Didesain khusus untuk iklim tropis.atribut:
- SNI License: Yes
- SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
- Osram Night Breaker LaserDeskripsi:The most powerful halogen light from OSRAM. Discover Night Breaker Laser - the brightest halogen automotive light from OSRAM. Thanks to an innovative laser ablation technology these headlight lamps shine up to 130% brighter than Standard halogen lamps. The combination of highly engineered filament and pure xenon gas filling ensure an extra light output. Thus, the lamps provide an up to 40 meter longer light beam and up to 20% whiter light compared to Standard halogen lamps. More light and improved visibility can help drivers identify and react to traffic hazards more quickly. And last but not least - NIGHT BREAKER LASER convinces with its unique design with laser-etched product name and silver cap. The ideal lamp for drivers who know the difference that powerful automotive lighting makes. Application for Low Beam & Hi Beam: - Chevrolet: Spark (2012-Now), Spin (2013-2017). - Daihatsu: All New Xenia (2012-Now), Ayla (2007-2016), Grand Max MPV & Box (2007-Now), Grand Max Pick Up (2007-Now), Sigra (2016-Now), Sirion (2005-Now), Terios (2007-Now), Xenia (2004-2013). - Datsun: Go Panca (2015-Now), Go Plus (2015-Now). - Ford: Everest (2012). - Honda: Brio (2007-Now), City (2007-2013), Freed (2007-2017), HRV (2014-Now), Mobilio (2014-Now), Mobilio RS (2017-Now). - Hyundai: i-10 (2007-Now), i-20 (2007-Now), Tucson (2005-2012). - Isuzu: Bison (2007-Now), D Max (2012-2016), ELF (2007-Now), Panther (2007-Now), Panther Pick Up (2007-Now). - Kia: Carens (2010-2012), Carnival (2003-2005), H-1 (2008-Now), Picanto (2008-Now), Rio (2003-2012), Sportage (2005-2007, 2008-2010). - Mazda: Mazda 2 (2011-2012), G Class (2002-2007). - Nissan: Evalia (2013-Now), Livina (2007-2014), March (2017-Now), Serena (2007-2012). - Suzuki: Baleno Next G (2007-2010), All New Swift (2015-Now), APV (2007-Now), Carry 1.5 Futura Real Van FI (2008-2010), Ertiga (2012-Now), Escudo 2.0 (2000-2006), Escudo XL7 (2003-2006),Karimun Estilo (2007-2013), Karimun Wagon R Bulb (2013-Now), Mega Carry (2007-Now), Neo Baleno CBU (2007-2008), Neo Baleno CKD (2008-Now), Splash (2010-2017), Swift (2007-2014). - Toyota: Agya E, G & TRD (2007-2016), Calya (2015-Now), Alphard (2007-2009), Avanza E & G (2004-2008, 2009-2017), Etios J, E, G & TRD (2005-2009, 2007-2017), Fortuner (2010-2012), Innova E & G (2004-2015), Rush (2007-2012), Vios E (2014-Now), Vios E, G & TRD (2003-2013), Yaris E (2014-Now), Yaris E, G & TRD (2007-2013).atribut:
- Power Input: 75/68W
- Test Voltage: 13.2V
- Luminous Flux: 1650/1000lm
- Length: 82.0mm
- Nominal Voltage: 12V
- Type: H4
- Base: P43T
- Nominal Wattage (W): 60/55W
- KYB Shock Absorber (Shock Breaker)Deskripsi:Shock Absorber KYB diproduksi oleh PT. Kayaba Indonesia (PT. KYBI) yang digunakan oleh sekitar 90% pabrikan kendaraan di Indonesia baik Original Equipment Manufacturer (OEM) maupun Replacement Equipment Manufacturer (REM). KYB shock absorber diproduksi
- Philips TL5 Essential HE Super 80Deskripsi:Lampu fluorescent baru ,memiliki effesiensi pencahayaan yang tinggi untuk penggunaan rumahan dan profesional. Solusi pencahayaan dengan kehandalan tinggi namun dengan harga yang terjangkau.atribut:
- Cap/Fitting: TL-5
- Philips Essential LEDtube T8Deskripsi:Essential LEDtube merupakan lampu tabung LED terjangkau yang cocok untuk mengganti lampu neon T8. Produk ini memberikan efek pencahayaan alami untuk digunakan dalam aplikasi pencahayaan umum, serta penghematan energi cepat, solusi ramah lingkungan.atribut:
- Input Frequency (Hz): 50 to 60
- Voltage (V): 220-240
Daftar Harga lampu mobil osram Terbaru March 2026
| Osram LEDriving | Rp1.399.900 |
| Osram Cool Blue Hype | Rp399.900 |
| Osram LED Retrofit | Rp53.900 |
| Osram Bohlam Lampu Mobil 12V | Rp44.900 |
| Osram Fog Breaker | Rp359.900 |
| Philips Lampu LED | Rp31.900 |
| Osram 2W Genuine | Rp16.900 |
| Osram All Season | Rp129.900 |
| GT Radial Car Tires Champiro Eco (Ban Mobil) | Rp679.900 |
| Chint Lampu Bulb LED E27 6000K (Bohlam Lampu) | Rp31.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



























































































































































/daP103087478-3.jpg)
/P102046074-1.jpg)
/P102121979-1.jpg)

/P102046104-1.jpg)



/P102927470-1.jpg)