Osram Night Breaker Laser (Bohlam Halogen)

Sebelum PPN:
Rp659.900
Spesifikasi
Power Input75/68W
Test Voltage13.2V
Luminous Flux1650/1000lm
Length82.0mm
Nominal Voltage12V
TypeH4
BaseP43T
Nominal Wattage (W)60/55W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The most powerful halogen light from OSRAM.

Discover Night Breaker Laser - the brightest halogen automotive light from OSRAM. Thanks to an innovative laser ablation technology these headlight lamps shine up to 130% brighter than Standard halogen lamps. The combination of highly engineered filament and pure xenon gas filling ensure an extra light output. Thus, the lamps provide an up to 40 meter longer light beam and up to 20% whiter light compared to Standard halogen lamps. More light and improved visibility can help drivers identify and react to traffic hazards more quickly. And last but not least - NIGHT BREAKER LASER convinces with its unique design with laser-etched product name and silver cap. The ideal lamp for drivers who know the difference that powerful automotive lighting makes.

Application for Low Beam & Hi Beam:
- Chevrolet: Spark (2012-Now), Spin (2013-2017).
- Daihatsu: All New Xenia (2012-Now), Ayla (2007-2016), Grand Max MPV & Box (2007-Now), Grand Max Pick Up (2007-Now), Sigra (2016-Now), Sirion (2005-Now), Terios (2007-Now), Xenia (2004-2013).
- Datsun: Go Panca (2015-Now), Go Plus (2015-Now).
- Ford: Everest (2012).
- Honda: Brio (2007-Now), City (2007-2013), Freed (2007-2017), HRV (2014-Now), Mobilio (2014-Now), Mobilio RS (2017-Now).
- Hyundai: i-10 (2007-Now), i-20 (2007-Now), Tucson (2005-2012).
- Isuzu: Bison (2007-Now), D Max (2012-2016), ELF (2007-Now), Panther (2007-Now), Panther Pick Up (2007-Now).
- Kia: Carens (2010-2012), Carnival (2003-2005), H-1 (2008-Now), Picanto (2008-Now), Rio (2003-2012), Sportage (2005-2007, 2008-2010).
- Mazda: Mazda 2 (2011-2012), G Class (2002-2007).
- Nissan: Evalia (2013-Now), Livina (2007-2014), March (2017-Now), Serena (2007-2012).
- Suzuki: Baleno Next G (2007-2010), All New Swift (2015-Now), APV (2007-Now), Carry 1.5 Futura Real Van FI (2008-2010), Ertiga (2012-Now), Escudo 2.0 (2000-2006), Escudo XL7 (2003-2006),Karimun Estilo (2007-2013), Karimun Wagon R Bulb (2013-Now), Mega Carry (2007-Now), Neo Baleno CBU (2007-2008), Neo Baleno CKD (2008-Now), Splash (2010-2017), Swift (2007-2014).
- Toyota: Agya E, G & TRD (2007-2016), Calya (2015-Now), Alphard (2007-2009), Avanza E & G (2004-2008, 2009-2017), Etios J, E, G & TRD (2005-2009, 2007-2017), Fortuner (2010-2012), Innova E & G (2004-2015), Rush (2007-2012), Vios E (2014-Now), Vios E, G & TRD (2003-2013), Yaris E (2014-Now), Yaris E, G & TRD (2007-2013).

Ulasan Produk

Tidak ada ulasan