Beli lampu kapal di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kenmaster Lampu BadaiDeskripsi:- Lampu serbaguna ini dapat digunakan untuk kapal / lampu hias / lampu emergency dan lain lain- Terdapat sumbu di dalam lampu. yang dapat di nyalahkan dengan api- Bahan bakar minyak tanah / Oplosan Bensin dan Solar / Parafin- Cocok untuk berkemah dan outdor lainnyaatribut:
- Average Life (hour): 14
- Color: Random Color
- Material: 100% dari plat Besi
- DIC Foldable Helmetatribut:
- Hat Body Material: ABS Resin
- Head Circumference (cm): 47 to 62
- Included Accessories: Portable storage bag
- Purpose of Helmet: For Flying / Falling Objects / For Protection In The Event Of A Crash
- Shock Absorbing Liner: Compliant
- Type: Folding
- ANSELL Chemical-Resistant Gloves AlphaTec 09-924/09-928atribut:
- Color: Black
- Size: XL
- Total Length (cm): 45.0
- Around the Palm (cm): 27.0
- Middle Finger Length (cm): 8.6
- Thickness (mm): 1.8
- Front Materials: Neoprene Rubber
- Back Material: Cotton
- CMOS Lampu Emergency LEDDeskripsi:Lampu darurat
- UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety)atribut:
- Size (cm): 52 to 61
- Standard: EN 397
- Version: with long brim
- MASKO LED Tube Lamp T5atribut:
- Voltage (V): 220-240
- Color Temperature (Kelvin): 3000
- Light Color: Warm White
- TANIZAWA Air Light Helmet ST#142-JZ EPADeskripsi:As wind can easily flow inside the helmet, the rise of temperature and humidity can be prevented.Employs Thumb release mechanism which enables replacement of the interior only by pushing and sliding the release button to replace the interior periodically.A MP type which has broad eye sight to quickly find obstacles and falling objects.
- Alinco Radio MarineDeskripsi:Radio Marine Alinco DR-MX15 radio terbaru dari Alinco Jepang dengan power output 25 Watt untuk digunakan di kapalatribut:
- Frequency Stability (ppm): ±10
- Current Consumption (A): 5 (Max audio output) 5.5 (TX 25W) / 1.5 (TX 1W)
- Operating Temperature (°C): -20 to 60
- Antenna Impedance (ohm): 50
- Dimensions (mm): 153x67x152
- Ingress Protection: IPX7
- TRUSCO Helmet CAMETDeskripsi:53atribut:
- Material: Helmet: ABS Resin Shock ABSorption Pad: Polyolefin Cloth Hat: Polyester
- Helmet Color: White
- Size (cm): Free (53 to 62)
- Helmet and Cloth Hat Fitting: Connecting Hook
- Purpose of Use: For disaster prevention stocks for such as earthquakes and typhoons, and for light work in a factory.
- Toyo Safety Hard Hat, Folding, Bloom (Helmet)atribut:
- Color: White
- Material: Hat bodies:PP+PE resin, Hat center cover:ABS resin
- Specification: Product has passed the national test \"For flying, falling objects\" standard for protection caps of the Ministry of Health, Labor and Welfare
- Dimensions when assembled (mm): 275 x 145 x 208mm
- Dimensions when folded: 345 x 195 x 80mm
- Size (cm): 52-61
- Panasonic Lampu Emergencyatribut:
- Lumens (lm): 2x400
- Power (W): 2x6
- Maximum Usage: 8.5 hours
- Voltage: AC 100-220V, 50/60 Hz
- Without Remote: Yes
- Toyo Safety Foldable Helmetatribut:
- Finishing Material: Hat Material: ABS resin, Head Band: Synthetic resin, Impact Absorbing Liner: Extruded polystyrene foam
- NITECORE Headlamp LEDDeskripsi:Senter kepala HC68 dari Nitecore ini dibekali LED SST-40-W yang mampu memberikan penerangan yang luar biasa untuk Anda. Senter ini memiliki penerangan dengan sudut 150 derajat dan memiliki pencahayaan hingga 2000 lumens. Cocok jadi perlengkapan terbaik untuk kegiatan luar ruangan bagi para pemula ataupun profesional. Bertulang di alam liar pun dapat dilakukan dengan aman dengan menggunakan senter kepala Nitecore yang satu ini.
Daftar Harga lampu kapal Terbaru March 2026
| MASKO LED Ball Ice | Rp71.900 |
| Kenmaster Lampu Badai | Rp65.900 |
| DIC Foldable Helmet | Rp999.900 |
| ANSELL Chemical-Resistant Gloves AlphaTec 09-924/09-928 | Rp569.900 |
| CMOS Lampu Emergency LED | Rp169.900 |
| UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety) | Rp439.900 |
| KRISBOW Lampu Proyek LED | Rp87.900 |
| MASKO LED Tube Lamp T5 | Rp21.900 |
| Atunas Life Jacket | Rp58.900 |
| TANIZAWA Air Light Helmet ST#142-JZ EPA | Rp589.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/DIC%20Foldable%20Helmet/mpP105536817-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Pelarut/ANSELL%20Chemical-Resistant%20Gloves%20AlphaTec%2009-924%2F09-928/eiP104822522-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet%20Pheos%20B-WR%20Rotation%20System%20(Helm%20Safety)/P101508238-5.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Jaket%20Pelampung/Atunas%20Life%20Jacket/jwP103635716-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/TANIZAWA%20Air%20Light%20Helmet%20ST%23142-JZ%20EPA/qwP104714968-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Radio%20Marine/kyP105064754-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Persediaan%20Evakuasi/TRUSCO%20Helmet%20CAMET/P101504384-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Toyo%20Safety%20Hard%20Hat%2C%20Folding%2C%20Bloom%20(Helmet)/P102005859-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Toyo%20Safety%20Foldable%20Helmet/k7P105408727-1.jpg)