Beli lampu jalan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Philips SmartBright Road
    Mulai

    Rp2.799.900

    Philips SmartBright Road
    atribut:
    • CE mark: CE mark
    • Dimmable: No
    • Driver included: Yes
  2. KRISBOW Lampu Jalan Solar
    Mulai

    Rp8.499.900

    KRISBOW Lampu Jalan Solar
    Deskripsi:
    Krisbow menghadirkan lampu jalan yang dapat menghasilkan cahaya lebih terang sebagai sumber penerangan saat malam hari. Lampu jalan ini lebih hemat energi karena menggunakan tenaga surya yang juga lebih baik untuk bumi. Selain itu, lampu jalan dari Krisbow ini memiliki kualitas IP66 yang tahan terhadap air. Memiliki daya sebesar 100 watt dengan intensitas cahaya 5.700 lumens yang mudah dan fleksibel untuk dipasang.
    atribut:
    • CRI: 70
    • CCT (K): 6500
    • Color: Black
  3. MASKO Kap Lampu Jalan
    Mulai

    Rp759.900

    MASKO Kap Lampu Jalan
    Deskripsi:
    - Untuk ukuran kap lampu E-27 atau E-40- Bodi kap lampu dari plat besi
    atribut:
    • Fitting Size: E-27 and E-40
  4. MASKO Kap Lampu Jalan E27
    Mulai

    Rp369.900

    MASKO Kap Lampu Jalan E27
    atribut:
    • Fitting Size: E-27
  5. NERO Electric General LED Street Light
    Mulai

    Rp549.900

    NERO Electric General LED Street Light
    atribut:
    • CCT: 6000K Daylight / 3000K Warmwhite
    • Lifetime: 20000 hours
  6. LITHONIA LIGHTING Parking Lot Light Fixture
    Mulai

    Rp20.999.900

    LITHONIA LIGHTING Parking Lot Light Fixture
    Deskripsi:
    LED parking lot fixtures project a bright, clean light and reach full brightness instantly. They use LED lamps, which last longer and use significantly less energy than metal halide parking lot lights. They also produce very little heat and can withstand temperature changes and humidity. These pole-mounted outdoor lighting fixtures are commonly used to replace worn out traditional lamps in existing parking lot lights.
    atribut:
    • UNSPSC: 39111605
    • Color Rendering Index: 70
    • Color Temperature (Kelvin): 4000
    • Description/Special Features: Durable; Energy Efficient; Optimal Thermal Management
    • Fixture Height (inch): 3
    • Fixture Housing Color: Bronze
    • Fixture Housing Material: Die-Cast Aluminium
    • Fixture Lens Material: No Lens
    • Fixture Rated Life (hour): 100000
    • Fixture Temperature Range (°C): -40 to 40
    • Includes: Mounting Hardware
    • Light Technology: LED
    • Mount Type: Pole
    • Standards: CSA Certified; DLC Premium; Wet Location
    • Voltage (V): 120-277 AC
  7. Philips Essential SmartBright All-in-one Solar Streetlight (Lampu PJU)
    Mulai

    Rp699.900

    Philips Essential SmartBright All-in-one Solar Streetlight (Lampu PJU)
    Deskripsi:
    Integrated solar street light with Lithium Ferro Phosphate battery, solar panel and charger built into the luminaire. Optional pole mounting bracket. Microwave based motion sensor for optimizing battery autonomy.
    atribut:
    • Color: Cool Daylight
    • Correlated Color Temperature (CCT): 6500K
    • Battery Voltage (V): 3.2
    • IP Protection: IP 65
    • Panel Voltage (V): 4.5
  8. Ayoto Lampu Tembak
    Mulai

    Rp94.000

    Ayoto Lampu Tembak
    Deskripsi:
    - Bisa untuk Mobil, Motor, Truck- Pengganti Lampu Kabut (Diluar Mika Foglamp/Kabut)- Tidak ada kipas
    atribut:
    • Color Temperature (Kelvin): Lampu Jauh : 6000; Lampu Dekat : 3000
    • Color: Lampu Jauh : Putih; Lampu Dekat : Kuning
    • Ingress Protection: IP67 (Waterproof)
  9. In-Lite Lampu Jalan
    Mulai

    Rp609.900

    In-Lite Lampu Jalan
    atribut:
    • Color: Cool Daylight
    • Correlated Color Temperature (CCT): 6500K
    • IP Protection: IP 65
    • Beam Angle (°): 120x80
    • Dimension (LxWxD) (mm): 530 x 220 X 75
    • Frequency (Hz): 50 to 60
    • Luminous Efficacy (lm/W): 130
    • Power Factor : 0.95
    • SNI License: Yes
    • SNI Number: 102/LSP/QI/08-X/2020
    • Voltage (V): 100 to 277
  10. GL General Lighting LED Floodlight (Lampu Sorot)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.000

    GL General Lighting LED Floodlight (Lampu Sorot)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • CRI: >/= 80
    • Lifetime: 25000
    • Voltage (V): 170-240
  11. Egamaster Straight Ruler
    Mulai

    Rp53.000

    Egamaster Straight Ruler
    Deskripsi:
    Memiliki material tahan karat dengan skala ukir presisi tinggi. Cocok untuk pengukuran lurus dalam lingkungan kerja teknik dan manufaktur.
  12. GL General Lighting LED Bulb E27 (Bohlam Lampu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp15.000

    GL General Lighting LED Bulb E27 (Bohlam Lampu)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 Tahun.* General Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun*pemakaian normal> Lebih ramah lingkungan.Sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang. Dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • Fitting: E27
    • CRI: >/= 80
    • Lifetime: 20000
  13. SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert-011 S1P
    Rating:
    100% of 100
    (11)
    Mulai

    Rp609.900

    SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert-011 S1P
    Deskripsi:
    Safety Jogger Desert S1P tidak hanya industri namun bisa untuk kegiatan outdoor. Didesain agar fleksibel dan bergaya karena terlihat sangat modis.tahan beban 1.5ton, Midsole Steel tahan tusukan 1100N
    atribut:
    • SNI License: Yes
    • Series: Desert-011 S1P
    • Color: Beige
  14. Socomec Diris
    Mulai

    Rp6.699.900

    Socomec Diris
    atribut:
    • Content Unit: Computer
    • IGCC: 6042
    • Native Country: FR
    • Compliance with Standards: IEC, UL
    • Installation Category: CAT III
    • Communication Protocols: Modbus RTU - Modbus TCP - SNMP v1, v2, v3 & Traps - BACnet IP - HTTP(S) - FTP(S) - SMTP(S)
    • Communication Speed (baud): 9600-115200
    • Communications Ports: RS485 - Ethernet - Digiware - USB
    • Customs Code: '8528590090
    • Discount Policy Label: DISPLAYS
    • Display Cut (mm): 96x96
    • ETIM Class: EC001428
    • Input Voltage (V): 24 DC ± 20 % - 20 W max
    • Maximum Number of Device: 32
    • Type: Display and gateway interface for DIRIS Digiware system
  15. NERO Electric Armatura LED Street Light
    Mulai

    Rp4.099.900

    NERO Electric Armatura LED Street Light
    atribut:
    • Led / Cri: Epistar - Taiwan / > 80
    • Type: Street Light / 220-240V / 50/60 Hz / 120° / IP65 / “ Wide Range 100-265V \"
    • CCT: 6000K Daylight / 3000K Warmwhite
    • Lifetime: 30000 hours
Daftar Harga lampu jalan Terbaru October 2025
Philips SmartBright RoadRp2.799.900
KRISBOW Lampu Jalan SolarRp8.499.900
MASKO Kap Lampu JalanRp759.900
MASKO Kap Lampu Jalan E27Rp369.900
NERO Electric General LED Street LightRp549.900
LITHONIA LIGHTING Parking Lot Light FixtureRp20.999.900
Philips Essential SmartBright All-in-one Solar Streetlight (Lampu PJU)Rp699.900
Ayoto Lampu TembakRp94.000
In-Lite Lampu JalanRp609.900
GL General Lighting LED Floodlight (Lampu Sorot)Rp99.000

Data diperbarui pada 23/10/2025 (Harga belum termasuk PPN)