Beli lampu emergency lamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CMOS Lampu Emergency LEDDeskripsi:Lampu darurat
- Hannochs LED Emergency Bulb Genius Lamp E27Deskripsi:New innovation two function AC/DC LED Bulb.Can be used as ordinary lighting and emergency lighting (remain bright when the electricity off).Equipped with Lithium Battery with overcharge protection and over discharge protection feature.No worries about over-charging because the charging process will automatically stop when the battery is full.Emergency function could be used up to 5 hours.Save energy up to 90% compared with regular incandescent bulbs.Can operate within 100 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 15000 hours and Save Maintenance costs.Low heat radiation.atribut:
- Color: Cool Daylight
- Color Temperature (Kelvin): 6500
- Power (W): 8
- Voltage (V): 100-240
- Product Technology: LED with Emergency Technology
- Battery Capacity (mAh): 2000
- Beam Angle (°): 180
- Diameter (mm): 60
- Fitting: E27
- Height (mm): 123
- Lighting Time (hour): 5
- Lumen: 650
- Product Material: PC + PBT
- Rated Lifetime (hour): 15000
- CMOS Lampu Emergencyatribut:
- Dimensions (mm): 280x100x285
- Power Source: DC
- Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
- Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
- Bulb Type: Bulb 6w
- Battery Count: 1
- Battery Recharge Duration: 20-30 hours
- Bulb Count: 2
- Panasonic Lampu Emergencyatribut:
- Lumens (lm): 2x400
- Power (W): 2x6
- Maximum Usage: 8.5 hours
- Voltage: AC 100-220V, 50/60 Hz
- Without Remote: Yes
- Legrand Adhesive Labelatribut:
- Dimensions (mm): 100x200
- Philips Lampu TL-D Warna StandarDeskripsi:Lampu TL-D Standard Colors menciptakan suasana dari cahaya putih hangat hingga cahaya siang hari yang sejuk. Lampu dengan efektivitas dan renderasi warna menengah.Keuntungan:Menciptakan suasana dari putih hangat sampai dengan putih sejukAplikasi:Sesuai untuk digunakan dalam berbagai luminer untuk lampu neon TL-D, yang digunakan dalam sejumlah aplikasi yang tidak menjadikan renderasi warna sebagai faktor pentingatribut:
- Type: Standard
- NERO Electric Smart Emergency LED Exit Lampatribut:
- Led / Cri: Cree - USA / > 80
- Mode: Maintained
- Rated Dur: Minimum 3 Hours
- Type: Emergency Exit Light - 220-240V / 50/60 Hz
- Pow. C.: 10V 120mAh
- Battery: 3.6V 0.9Ah High Temp. Nickel Cadmium (-10°C to +70°C)
- CCT: 6000K Daylight
- Dimensions (mm): 365 x 230 x 45
- Lifetime: 30000 Hours
- Luminous Flux: 180 lm
- Safety: Low volt cut-off preventing battery over discharge
- KRISBOW Lampu Emergency Exit Bolak Balikatribut:
- Lamp: Double (LED 12 x 0.1 W)
- Battery Type: Rechargeable Sealed Lead Acid Battery
- Running Hour: 32 hours/single, 12 hours/double
- Dimensions (mm): 271x80x300
- Charging Time (hour): 20-24
- Input Voltage/Frequency (V/Hz): AC 220-240/50-60
Daftar Harga lampu emergency lamp Terbaru March 2026
| CMOS Lampu Emergency LED | Rp169.900 |
| Hannochs LED Emergency Bulb Genius Lamp E27 | Rp119.900 |
| CMOS Lampu Emergency | Rp729.900 |
| Kenmaster Lampu Emergency | Rp64.900 |
| Panasonic Lampu Emergency | Rp1.199.900 |
| Legrand Adhesive Label | Rp559.900 |
| Tecstar Lampu Emergency LED TL 8080 | Rp299.900 |
| Philips Lampu TL-D Warna Standar | Rp23.900 |
| NERO Electric Smart Emergency LED Exit Lamp | Rp939.900 |
| KRISBOW Lampu Emergency Exit Bolak Balik | Rp329.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)
























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Pintu%20Darurat/Legrand%20Adhesive%20Label/86P101006294-2.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Bahaya/Tanda%20Terkait%20Penanganan%2C%20Penyimpanan%20%26%20Pembuatan/KRISBOW%20Lampu%20Emergency%20Exit%20Bolak%20Balik/9qP104568350-2.jpg)