Beli label maker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Epson Label PrinterDeskripsi:Compact and Efficient Helper. From simple home and office organisation to systematic asset-tagging for schools, factories, hospitals and more, Epson LabelWorks printers offer easy-to-use, professional solutions for every labelling need. Choose from a wide selection of Epson label media in a variety of widths, patterns, colours and finishes to create high-quality, professional labels with minimal waste and maximum savings.
- Cole Parmer Manual Laboratory Label Maker TapeDeskripsi:The Easy-Peel™ perforation allows the label backing to be removed quickly and efficiently. Tape is available in multiple colors, letting you color-code labels for specific requirements.atribut:
- Width (inch): 3/8
- Length (ft): 9.8
- Length (inch): 118
- Cole Parmer Manual Laboratory Label MakerDeskripsi:Use this economical unit to make identifying labels for chemicals, bottles, shelves, and equipment. Self-adhesive colored tape sticks firmly to any surface including glass, plastic, metal, rubber, and wood. The large, raised white letters are easily readable from 8 feet (2.4 meters) away. Operation is simple — dial in a letter, squeeze the handle, and when finished pull down lever in the front of the unit to cut the tape. The Easy-Peel™ perforation allows the label backing to be removed quickly and efficiently. Tape is available in multiple colors, letting you color-code labels for specific requirements.
- Dymo Label Printer Continuous General PurposeDeskripsi:These continuous label rolls have an integrated ribbon cartridge and fit in compatible Dymo thermal transfer printers. Continuous labels can be printed at any width to fit the text. The label is cut from the roll at the desired location. Labels are integrated with a ribbon into a single cartridge to ensure there's enough ribbon to print an entire roll of labels.atribut:
- Adhesive: Adhesive
- Adhesive Material: Acrylic
- Adhesive Properties: Permanent Adhesive
- Application: Multipurpose
- For Print Method: Thermal Transfer
- Label Finish: Gloss
- Label Media Format: Continuous Roll Cartridge
- Labels per Row: 1
- Material Properties: Halogen Free
- Number of Labels Included: 1
- Print Technology: Thermal-Transfer
- Secondary Label Included: No
- Max Label MakerDeskripsi:Consumables common to the Letter Twin series. A max drum type round tube with a size that matches the wire diameter. Frequently used inner diameter Φ3.6mm type. Large capacity of 250m roll! Since it is a drum type, it can be printed beautifully at any time. Printing mistakes due to kinking of the tube are also greatly reduced! As it comes in a box, it is also convenient for stacking and storing. It's perfect for the wire diameter, so it's hard to slip!atribut:
- Suitable Model: LM-500・LM-500W・LM-550W、LM-390T・LM-390T/W、LM-340T・LM-340T/W、LM-380T・LM-380T/PC、LM-330T、LM-400II、LM-400
- Length (m): 250 rolls
- Inner Diameter (Φmm): 3.6 (for 2.0 mm²)
- AS ONE Part Number: 64-8598-04
- BRADY Handheld Label MakerDeskripsi:Garansi 1 tahun
- Casio Label Printer Label It!atribut:
- Keyboard Layout: QWERTY
- Display (Input Data): 16 digits x 3 lines
- Character Effects: Shading/Underline/Box
- Character Styles: Normal/Bold/Outline/Shadow/Raised
- Printing Direction: Horizontal/Vertical
- Senator Internal Circlips Hardware KitDeskripsi:Interior Circlips These are constructed from durable spring steel and are black oxide treated for extra strength. Contents: 3mm x 20, 4mm x 10, 5mm x 15, 6mm x 25, 8mmx 15, 9mm x 20, 11mm x 15, 12mm x 15, 13mm x 25, 14mm x 15, 16mm x 20, 19mm x 25, 20mm x 15, 22.5mm x 20, 25mm x 15, 26mm x 15, 28mm x 10, 32mm x 5.atribut:
- Material: Steel
- Product Type: Circlips
- Average Quantity: 300
- Dymo Handheld & Portable Label PrinterDeskripsi:Portable label printers are larger than handheld printers and are designed to be set on a work surface when printing.atribut:
- Color Printing Capability: Single Color
- Cutter Type: Automatic
- Minimum Label Width (inch): 1/4
- Print Preview Feature: Yes
- Print Type: Thermal-Transfer
- Dymo Direct Thermal LabelDeskripsi:Direct thermal label rolls contain multiple labels that are stored on a roll core. Label rolls reduce reloading time because they contain more labels than a fanfold.atribut:
- Core Dia. (inch): 1
- For Print Method: Direct Thermal
- Printer Compatibility: Desk Top Label Printer
- Dymo Embossing Label PrinterDeskripsi:These label printers create embossed labels that are more resistant to weather, chemicals, ultraviolet light, and temperature changes than standard paper labels.atribut:
- UNSPSC: 44102407
- Character Height (inch): 3/16
- Character Set: 0 - 9; A - Z
- Color: Black
- Compatible Tape Materials: AluminiumStainless Steel
- Cutter Type: Manual
- Features: Reverse Image Wheel; Trailing-Edge
- Finishing Capabilities: Built in Cable Tie Slot PunchBuilt in Hole Punch
- For use with: Non-Adhesive Labels
- Housing Material: Aluminium
- Includes: Carrying Case, Roll of 1/2 in x 16 ft Aluminium Tape
- Manufacturer Part Number: 101105
- Overall Height (inch): 4-1/2
- Overall Length (inch): 11-1/2
- Overall Width (inch): 4
- Product Type: Handheld Embosser
- Series: Rhino M
- Sub Brand: RHINO
- Supported Tape Width (inch): 1/2
- Dymo Label CuticonDeskripsi:Dymo that can type emoticons and emoji! Dymo's new label Cuticon/Yellow is the same type as the label buddy (discontinued), which is characterized by its round shape, but the dial has been changed so that capital letters and numbers 0 to 9 and pictograms can be typed. Compatible with 9mm wide embossed tape, you can press the top lid with the thumbs of both hands to engrave characters on the plastic tape. Why not use lowercase letters, emojis, and emoticons for labels such as small belongings and files? The label tape is completed with cute characters floating on the plastic tape.atribut:
- Material: (Body) ABS, (Dial) POM
- Color: Yellow
- External Dimensions (DxWxH) (mm): 75x78x140
- Dymo Daimo Glossy Tape 9mmatribut:
- Tape Width (mm): 9
- Tape Length (m): 3
Daftar Harga label maker Terbaru March 2026
| Brother Label Printer PT | Rp499.900 |
| Epson Label Printer | Rp609.900 |
| Cole Parmer Manual Laboratory Label Maker Tape | Rp2.299.900 |
| Dymo Labelwriter 450 | Rp10.999.900 |
| Brother Label Printer | Rp1.199.900 |
| Cole Parmer Manual Laboratory Label Maker | Rp3.399.900 |
| Dymo Label Printer Continuous General Purpose | Rp599.900 |
| Max Label Maker | Rp939.900 |
| BRADY Handheld Label Maker | Rp3.499.900 |
| Casio Label Printer Label It! | Rp1.099.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)


































































































































































%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/Dymo%20Embossing%20Label%20Printer/bzP109462431-1.jpg)