Beli label barcode printer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- POSTEK Compact Barcode Label PrinterDeskripsi:Long lasting durability and ease of use, plus affordability are the hallmarks of the C168 Series compact printer.The direct thermal and thermal transfer printing modes and an adjustable Reflective Media Sensor affords users a wide range of media choices and printing flexibility.atribut:
- Interface: RS-232 Serial, USB DEVICE 2.0, 10/100 M-bit Ethernet (Optional), Centronics Parallel (Optional)
- Dimensions (mm): 236x291x199
- HEAT Level: II
- Memory Size (MB): FLASH ROM 8, SDRAM 16
- XPRINTER Barcode PrinterDeskripsi:Printer Label 4 inch XP-4601B adalah seri terbaru dari Printer Label dari Xprinter. Dilengkapi dengan lebar kertas maksimal 110mm dan Kecepatan print 152mm/s, printer ini sudah siap untuk mendukung aktivitas bisnis kalian.Printer ini memiliki beberapa tipe koneksi / Interface yaitu USB, USB+Bluetooth dan USB+WiFi. Sensor yang dimiliki printer ini adalah Gap sensor, Cover opening sensor, dan Black mark sensor. Printer ini sangat cocok untuk penjual online, label barang, supermarket, dan lain-lain.Kelengkapan : 1 Unit XP-D4601B. 1 Kabel USB. 1 Adaptor. 1 Power. 1 Set Holder External. 1 Set Holder internal.
- KASSEN Multifunctional Barcode Label PrinterDeskripsi:Multi-function barcode printer label capable of printing with two modes, namely thermal transfer and direct thermal. Kassen E460 is also equipped with a high print speed of up to 150mm/s. The Free External Media stand easily increases the media capacity fourfold, saving you time on changing the media, which greatly enhances the efficiencyatribut:
- Interface: USB, Ethernet
- Printing Method: Thermal Transfer
- Printing Resolution (dpi): 203
- Max. Printing Speed (mm): 100-152
- Max. Printing Width (mm): 106-108
- Max. Printing Length (mm): 1200
- CPU: 32-bit RISC CPU
- Dimensions (mm): 308x250x180
- RAM Size (GB): 16
- SATO (Label) Barcode Label Printeratribut:
- CPU: 32 bit RISC
- Operating Temperature (°C): -5 - 40 (15-85% RH, non-condensing)
- Storage Temperature (°C): -5 - 60 (max. 90% RH, non-condensing)
- Printing Method: Direct or Thermal Transfer
- Label Shape Core Diameter (mm): Ø 38.1 (1.5inch) or Ø 76.2 (3inch)
- Label Shape Max. Outside Diameter (mm): Ø 218 (8.6inch)
- Label Shape Wind Direction: Face-in
- Media Thickness (mm): 0.08-0.26 (0.003-0.01inch)
- Media Type: Roll or fan-fold die cut labels, Plain paper face stock, Synthetics and Continuous stock
- Print Resolution (dots/mm): 12 (305dpi)
- Printer Memory (MB): 18 Standard with RAM storage for special characters, 4 Flash Memory Module (option), 16 PCMCIA (option)
- Ribbon Max. Length (m): 450
- Sensor Type: I-Mark Sensor (Reflective), Label Gap Sensor (Transmissive)
- SATO (Label) Industrial Thermal Printer CL4NX Plus Seriesatribut:
- Printing Method: Direct Thermal
- Print Mode: Continuous, Tear-off, Cutter, Dispenser, Linerless
- Max. print Area Width (mm): 104
- All ID Label Semicoated (Kertas Label)Deskripsi:Label ini menawarkan kualitas cetak yang sangat baik untuk berbagai aplikasi dan untuk keperluan umum kantor , barcode, pengiriman, pelacakan aset, Toko Roti, timbangan, industri, ritel, produk, rak, farmasi, dan tempat penjualan.
- FALLTECH Fall Rescue & Descent Equipmentatribut:
- UNSPSC: 46182301
- Color: Black; Orange
- Includes: CarabinerCarrying Bag
- Length (ft): 17
- Line Material: Aluminium
- Weight Capacity (lbs): 425
- TSC Printer Barcode Label PrinterDeskripsi:The MH241 Series is TSC's mainstream industrial barcode label printer built upon the legacy of the MH240 Series. It brings new features to those looking for solutions to address evolving business challenges from growing production line demands to increasing operational complexities.Sophisticated TSC Sense CareThe TSC TPH Care Mechanism offers an advanced level of auto-detection ensuring real-time printhead health status, to monitor and prevent down. In addition, the MH241 series supports various media with a pre-printed black mark on top or bottom sides by user’s selection in the panel menu.Dynamic Remote Printer ManagementSOTI Connect and TSC Console provide enterprise remote printer management on multiple tasks to reduce maintenance costs and avoid downtime of business-critical devices.Multi-ConnectivityThe MH241 series offers GPIO to support common applicators and emulations along with an optional 802.11 a/b/g/n/ac Wi-Fi with Bluetooth 4.2 combo module.Highly Adaptable to Various MediaMH241 printers can adapt to various media lengths and widths. With accurate printing positioning, the MH241 and MH241T are capable of peeling off minimum of 0.5-inch labels in length. Additionally, the mechanism for fine adjustment to avoid ribbon wrinkles and ensures label print quality.Brilliant User ExperienceThe MH241T and MH241P can easily adjust the media near-end sensor to detect the media and remind users to change the media roll on color GUI display (Media near the end). The MH241 series allows users to easily replace printhead and platen roller without the need for specific tools.atribut:
- Flash (MB): 512
- Type: Industrial
- SEKAI Stand Fan (Kipas Angin)Deskripsi:Kipas Angin Tornado Tumpu SEKAI HSN 1038 adalah produk kipas angin tumpu dengan ukuran 25cm (10inchi) didesain secara esklusif dan kuat. Menggunakan rangka besi dan baling-baling terbuat dari aluminium. Dilengkapi dengan 3 pengatur kecepatan, hembusan angin kencang karena motor/mesin dioptimalkan dengan menggunakan 100% bahan tembaga sehingga menghemat konsumsi daya listrik yang digunakan. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan. Fitur :- Kipas Angin Tumpu Performa Tinggi 25cm (10inch)- 3 Pengatur Kecepatan- Baling-Baling Dari Aluminium- Hembusan Angin Kencang- Pelindung Baling-Baling Dari Logam- Osilasi Penuh- Tinggi Kipas Dapat Diatur- Dilengkapi Sekring Pengaman- Hemat Listrik dan Tidak Berisikatribut:
- Frequency (Hz): 50
- POSTEK Light Industrial Barcode Label PrinterDeskripsi:The optimized design of the printhead module, the innovative left-right structure and the patented convective heat transfer forge a highly reliable G series printer that is capable of handling wide ranges of consumables and heavy-duty printing work.The G series printer carries all the advantages of conventional industrial label printers with added advantage of signifcant space and cost savings.atribut:
- Dimensions (mm): 256x329x200
- Memory Size (MB): FLASH ROM 8, SDRAM 16
- Blueprint Thermal Barcode Printer (Printer Barcode Thermal)atribut:
- Print Length (cm): 0.5-254
- Power Adapter (V/Hz): Input: 100-240 (AC)/50-60
- 3M Kain Lap Mikrofiber Performa Tinggiatribut:
- Size (cm): 30x30
- Color: Green
- Tyro Door Hasp (Pengunci Pintu Jepit)atribut:
- Size (inch): 4
- Codeshop Label Printer (Printer Label)Deskripsi:Printer Label Thermal Terbaru dari Codeshop! Printer Codeshop CB-199BT hadir untuk menjawab solusi kebutuhan Bisnis Anda. Dengan desain yang modern dan material tahan gores Codeshop CB-199BT akan jadi pilihan yang tepat. Dilengkapi dengan fitur Kalibrasi Otomatis yang dapat membaca Gap Label secara otomatis. Printer Codeshop CB-199BT label thermal dapat terhubung melalui bluetooth sehingga mampu mencetak langsung menggunakan handphone. Selain itu juga dilengkapi dengan USB kabel untuk cetak resi dari laptop atau komputer. Thermal Label PrinterExpress Shipping Label and Self-adhesive Label, 1D barcode/QR Code printed.atribut:
- Color: White
- Interface: USB and Bluetooth
- Paper Thickness (mm): 0.06 – 0.18
- Bluetooth: Support iOS / Android
- Available Max Paper Width (mm): 110 ± 0.5
- Charging method: External charger DC 24V/2.5A
- Dimensions (cm): 20x20x20
- Effective Print Width (mm): 100 (Max 800 points)
- Inner Code: Supported 11 types font size
- Media Sensor: Dual-media sensors: transmissive and reflective
- One Dimensions Code: UPC-A or UPC-E / JAN13 / (EAN13) / JAN8 (EAN8) / CODE 39 / CODE 39C / ITF14 / CODABAR / CODE 93 / CODE 128
- Print Head: Reliability
- Print Method: Direct Line Thermal
- Print parameters: Support to download the logo trademark
- Printer Command: CPCL / TSPL / ESC
- Printing Speed (mm/s): 160
- Resolution (dpi): 203 (8 dot/mm)
- Thermal Paper Types: Continuos paper, label paper / folded paper / tag paper
- Two Dimension Cod: QR Code, PDF417
- USB Version: Win2003 / WinXP / Win7 / Win8 / Win10 / Mac Os
- HONEYWELL Direct Thermal Barcode Label PrinterDeskripsi:Featuring a solid double-layer housing, easy paper-loading design, and media auto-centering function, the compact and elegant PC42d printer is easy to operate.Powerful and reliable, the PC42d printer is well suited for a variety of low-tomid intensity thermal printing applications – such as electronic express and logistics waybills, healthcare laboratory labels and wristbands, retail price tags and receipts, distribution center routing labels, boarding passes, and the like.With printing speed up to 200 mm/s (8 ips) and a high-speed processor (ARM926 core and 400 MHz), the PC42d printer can process high-volume tasksefficiently. And with 128 MB Flash and 64 MB SDRAM, which is several times larger than its competitors and supports up to a 32 GB USB expansion, the PC42dprinter provides strong tag data pre-processing and caching capabilities.The PC42d printer delivers flexible industry-standard connectivity, with up to four built-in interface options: standard USB device and USB host, plus serial orEthernet. With the rich interfaces, the PC42d printer easily integrates into virtually any application environment. The PC42d printer supports ZPL-II and EPL emulation, along with DPL and Direct Protocol (DP), and auto-senses the printing languages without any pre-setting, providing an easy upgrade path for competitive printers.With a high-quality printhead, advanced thermal management algorithms, and broad thermal media compatibility, the PC42d printer delivers excellentprinting results in an affordable, dependable desktop printer.atribut:
- Dimensions LxWxH (mm): 222.5 x 184 x 174
- Printing Type: Direct Thermal
- Default Print Speed (mm/s): 150
- Display: 1 Feed Button and LED Display
- Input Voltage (V): 100–240 AC @ 50–60 Hz, 1.5 A
- Label Length (mm): 9.6 - 990
- Max. Media Diameter(mm): 127
- Maximum Print Speed (mm/s): 200
- Maximum Print Width (mm): 104
- Media Core Size(mm): 25.4 , 38.1
- Media Width (mm): 25.4 – 110
- Memory Standard(MB): 128 Flash, 64 SDRAM
- Native Graphic Formats: 1-bit BMP, GIF, PCX, PNG
- Noise Level (dB): <70
- Operating Temperature (°С): 5 to +40 (+41°F to +104°F) @ 15 to 80% RH non-condensing
- Output voltage (V): 24 DC, 2.5 A
- Print Resolution: 8 dpmm (203 dpi)
- Standard Interfaces: USB Device, USB Host
- Storage Temperature (°C): -40 to +60 (-40°F to +140°F) @ 10 to 90% RH
- SEKAI Wall Fan (Kipas Angin)Deskripsi:Kipas Angin Tornado SEKAI HWN 1857 PO adalah produk kipas angin dinding dengan ukuran 45cm (18inchi) didesain secara esklusif dan kuat. Menggunakan rangka besi dan baling-baling terbuat dari metal. Dilengkapi dengan 3 pengatur kecepatan dan ketinggian kipas dapat diatur. Hembusan angin kencang karena motor/mesin dioptimalkan dengan menggunakan 100% bahan tembaga sehingga menghemat konsumsi daya listrik yang digunakan, juga Osilasi penuh sehingga dapat menjangkau area yang lebih luas. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan. Fitur : - Kipas Angin Dinding Performa Tinggi 45cm (18inchi)- 3 Pengatur Kecepatan- Baling-Baling Dari Aluminium- Hembusan Angin Kencang- Pelindung Baling-Baling Dari Logam- Osilasi Penuh - Tinggi Kipas Dapat Diatur- Dilengkapi Sekring Pengaman- Hemat Listrik dan Tidak Berisikatribut:
- Frequency (Hz): 50
- POSTEK RFID Barcode Label PrinterDeskripsi:Throughout our product development, The idea behind G Series has never wavered: to craft the ultimate desktop experience with industrial features and performance. Introducing the new G Series RFID printer, the advanced UHF RFID technologies are integrated into the compact structural design, but it supports industrial and exceptional performance of the machine.Inheriting from our pursuit of excellence, and with the integration of advanced UHF RFID Encoding & Printing technologies, the new G Series RFID printer carry out tasks with great consistency and speed throughout its performance, bring the effcient and precise print solution for your demand. This time, we made a great step forward. The new G series RFID printer will provide excellent printing experience to you.
- SEKAI Wall Fan (Kipas Angin)Deskripsi:- Kipas angin meja/lantai industri - 3 pengatur kecepatan - Hembusan angin kencang - Dilengkapi sekring pengaman - Osilasi penuh - Gear box dari besi yang di cetakatribut:
- Color: Black
- Frequency (Hz): 50
- Voltage (V): 220
Daftar Harga label barcode printer Terbaru October 2026
| POSTEK Compact Barcode Label Printer | Rp3.499.900 |
| XPRINTER Barcode Printer | Rp879.900 |
| KASSEN Multifunctional Barcode Label Printer | Rp2.799.900 |
| SATO (Label) Barcode Label Printer | Rp17.999.900 |
| SATO (Label) Industrial Thermal Printer CL4NX Plus Series | Rp25.999.900 |
| All ID Label Semicoated (Kertas Label) | Rp19.900 |
| FALLTECH Fall Rescue & Descent Equipment | Rp18.999.900 |
| TSC Printer Barcode Label Printer | Rp17.999.900 |
| SEKAI Stand Fan (Kipas Angin) | Rp219.900 |
| POSTEK Light Industrial Barcode Label Printer | Rp7.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































%20Barcode%20Label%20Printer/awP104852392-1.jpg)
%20Industrial%20Thermal%20Printer%20CL4NX%20Plus%20Series/ljP106129775-1.jpg)
/jqP108599710-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/FALLTECH%20Fall%20Rescue%20%26%20Descent%20Equipment/g7P109363583-1.jpg)

/P103060073-1.jpg)

/exP106691537-1.jpg)


/itP108476677-1.jpg)
/5aP110462190-1.jpg)

/P103060082-1.jpg)


/P103138912-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)