Beli lab jack di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UNITED Lab Support, Stand and Clampatribut:
- UNSPSC: 41122413
- Base Length (inch): 5.91
- Base Width (cm): 12
- Diameter (inch): 0.43
- Height (inch): 9.75
- Includes: Vinyl And Fiberglass Sleeve Prong Covers
- Item - Clamp, Stand, Support: Clamp
- Length (inch): 9.76
- Material: Aluminium
- Max. Height (inch): 10.24
- Maximum Capacity (lbs): 30
- Number of Prongs: 3
- Product Type: Three Prong Clamp Extension Single Adjust
- Type - Clamp, Stand, Support: Lab Jack
- AS ONE Precision Lab JackDeskripsi:Rotate the handle for smooth, parallel up and down movement. The structure is a pantograph method, but high parallelism has been achieved through unique ingenuity, high work accuracy, and skillful adjustment technology.
- AS ONE Coating Lab JackDeskripsi:Uses a double-threaded screw that moves up and down quickly, so you can move up and down about 45 mm with one rotation of the knob. The top surface is coated with fluorine resin.
- OMM Tools Ware Lab-Jackatribut:
- Material: Stainless Steel With Double Parallelogram
- UNITED SCIENTIFIC Laboratory Jack Baseatribut:
- UNSPSC: 41122413
- SIGMAKOKI Laboratory Jackatribut:
- Surface Treatment: BAL (black anodic oxide processing)
- Material: Aluminium
- Movement Guide: Pantograph method
- Parallelism (mm): 0.1
- Resolution Position (mm): 0.1
- IIDA Live Centre HD-S-B TYPE Head Driving With Unique Mechanism HD-S-B TYPEDeskripsi:Head Driving With Unique Mechanism. With Larger Nose For Use On Normal, Pipe, and Hollow Pieces Centering.
- FALCON PP Centrifuge Tubeatribut:
- Color: Clear
- Material: (Tube) Polypropylene; (Cap) Polyethylene
- Maximum RCF: 7500 xg
- Sterile: Yes
- SANSYO Lab Jack Knob Typeatribut:
- Dimensions (mm): (UpperxLower) 200x200
- Lifting Height (mm): 75-245
- Maximum Height (mm): 245
- Minimum Height (mm): 75
- Static Load (kg) : 25
- CITOTEST Lab Support Jack Height AdjustmentDeskripsi:Lab Support Jacks Designed to support and adjust the height of a variety of laboratory apparatus such as hot plates, baths, and glassware, not for lifting loads· Smooth surfaces, easy to clean· Stainless steel screw mechanism provides increased stability and torsional rigidity· Adjustment of height with the help of an adjusting wheel· Fully autoclavable at 121℃ for sterile applicationsatribut:
- Base Dimension (mm): 150x150
- Min. To Max. Height (cm): 6 to 28
- Material Plates: Aluminium Anodized Plates
- Static Load (kg) : 60
- Retsch Test Sieve (Ayakan Uji)Deskripsi:Stainless steel sieve frame with high form stability. Application : separation, fractioning, particle size determination
- TRUSCO Color Lab Jackatribut:
- Lifting method: Knob rotation
- Material: Electrolytically Treated Aluminium
- TRUSCO Aluminum Frameatribut:
- Height (mm): 30
- Length (mm): 600
- Material: Aluminium Structural Material (A6005CSS-T5)
- Shape: Square
- Size (mm): 30x30
- T Groove Width (mm): 8
- Width (mm): 30
- Cyber MM Mini Lab Lifting Platform Jack LabDeskripsi:Brand New and high qualitylift for regulating the height position of the object A support apparatusFor physical, chemical, biological experiments lift the object or instrument.It is a amazing and fantastic product at this price,it can be a great gift to your families or friends.It also can be used for teaching purpose.Many of our customers comes from school,colleague,etc.Structure: Experimental lift by the panel, under the floor and the rotating shaft, handwheel and other components.How to use: lift place a smooth, rotating the hand wheel to lift on the front panel can be adjusted to the desired height.atribut:
- Color: Blue
- Material: Aluminum alloy
- Maximum Load Capacity (kg): 7
- Size (cm): 10x10x15
Daftar Harga lab jack Terbaru October 2026
| Tokyo Glass Kikai (TGK) Lab Jack | Rp1.199.900 |
| UNITED Lab Support, Stand and Clamp | Rp2.399.900 |
| AS ONE Precision Lab Jack | Rp17.999.900 |
| AS ONE Coating Lab Jack | Rp1.999.900 |
| OMM Tools Ware Lab-Jack | Rp5.199.900 |
| UNITED SCIENTIFIC Laboratory Jack Base | Rp2.199.900 |
| AS ONE Laboratory Jack | Rp279.900 |
| SIGMAKOKI Laboratory Jack | Rp18.999.900 |
| IIDA Live Centre HD-S-B TYPE Head Driving With Unique Mechanism HD-S-B TYPE | Rp3.699.900 |
| FALCON PP Centrifuge Tube | Rp5.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Lab%20Jack/50P109269180-1.jpg)














/b1P107025397-1.jpg)



/aqP107119386-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)