Cyber MM Mini Lab Lifting Platform Jack Lab

Sebelum PPN:
Rp689.900
Spesifikasi
ColorBlue
MaterialAluminum alloy
Maximum Load Capacity (kg)7
Size (cm)10x10x15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brand New and high quality
lift for regulating the height position of the object A support apparatus
For physical, chemical, biological experiments lift the object or instrument.
It is a amazing and fantastic product at this price,it can be a great gift to your families or friends.
It also can be used for teaching purpose.Many of our customers comes from school,colleague,etc.
Structure: Experimental lift by the panel, under the floor and the rotating shaft, handwheel and other components.
How to use: lift place a smooth, rotating the hand wheel to lift on the front panel can be adjusted to the desired height.
Warning
Maintenance: after use, should be kept clean and stored in a cool, dry, non-corrosive gases.

Ulasan Produk

Tidak ada ulasan