Beli l120 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Epson Printer Ink Tank All-in-OneDeskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- Electrolux Dispenser AirDeskripsi:Water Dispenser Top Load-3 water spouts : Ambient water, chilled water & hot water-Top load galonatribut:
- Frequency (Hz): 50/60
- SNI License: Yes
- Voltage (V): 220-240
- Logitech Mouse Wireless M171Deskripsi:- Wireless Range: 10m (33ft)- Battery : 1xAAatribut:
- Battery: 1xAA
- Wireless Range (m): 10
- Epson Printer Ink Tank Wi-Fi All-in-OneDeskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Epson Printer Colour Multifunction L SeriesDeskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Printer Language: ESC/P-R, ESC/P Raster
- Rated Voltage (V): AC 220-240
- Scanner Type: Flatbed colour image scanner
- Epson Printer Ink Tank EcoTank All-in-OneDeskripsi:The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
- HP Printer Laser JetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
- Sanken Dispenser Air Galon BawahDeskripsi:Sanken HWD-C106 - Dispenser Galon Bawah terbaru, Memiliki 3 kran air panas, sedang, dan dingin serta memiliki lampu indikator yang memudahkan Anda untuk mengetahui jika air sudah siap untuk dikonsumsi, memudahkan Anda mengisi air galon tanpa perlu repot mengangkatnya. Memiliki Desain yang stylish sangat cocok disegala ruangan anda dan membuat ruangan anda menjadi lebih modern.Jumlah Kran : 3 KranHigienisBahan BerkualitasGaya Hidup SehatSuper hot 99º Celcius, cocok untuk para pecinta kopiatribut:
- Frequency (Hz): 50
- Epson Ink Bottle 003 (Tinta)atribut:
- Size (ml): 65
- Suitable For: L1110, L3110, L3150, L5190
- Suitable Manufacturer: EPSON
- Sharp Water Dispenser Bottom Loading (Galon Bawah)atribut:
- SNI License: Yes
- SNI Number: 020/LSP/QI/06-VIII/2024
- Epson Printer Ink Tank All-in-One EcoTank Wi-Fi DuplexDeskripsi:Giving you a cost-saving A3 printer that does more for your business, Epson EcoTank L15150 has an ultra-high page yield of up to 7,500 pages in black and 6,000 pages in colour. Paired with the new EcoTank pigment ink, DURABrite ET INK delivers prints that are sharp, clear and water-resistant, even in barcode mode. Enhance your productivity as Epson Heat-Free Technology enables high speed printing with lower power consumption. Get more for less, right down to the details.atribut:
- Dimensions (mm): 515x500x350
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Scanner Type: Flatbed colour image scanner
- Sensor Type: CIS
- Maximum Copy Size: A3 / Ledger
- Color Bit Depth: 48-bit input, 24-bit output
- Grayscale Bit Depth: 16-bit input, 8-bit output
- Maximum Print Resolution (dpi): 4800x2400
- Maximum Scan Area (mm): 297x431.8
- Nozzle Configuration: 800 x 1 nozzles Black, 256 x 1 nozzles per colour (Cyan, Magenta, Yellow)
- Operating Power (W): 19
- Output Capacity: 125 sheets for A4 Plain paper (80 g/m²), 20 sheets for Premium Glossy Photo Paper
- Power Off (W): 0.2
- Print Method: PrecisionCore™Printhead
- Sleep Power (W): 0.8
- Standby Power (W): 9.1
- USB interface: USB 2.0
- Logitech Wireless Mouse M170atribut:
- Color: Black
- Dimensions (mm): 35.2x61.5x97.7
- System Requirements: Port USB. Windows 7, 8, 10 or latest version, macOS x 10.10 or latest version, Chrome OS, Linux Kernel 2.6.x or latest version
- Wireless Range (m): 10
- Battery Type: AA
- Epson Tinta Printer Botolatribut:
- Size (ml): 70
- Suitable Manufacturer: EPSON
- Miyako Dispenser Air Galon BawahDeskripsi:Miyako WDP-200 - Dispenser Galon Bawah Hot and Normal memiliki warna yang cantik dan elegan, sangat pas berada di ruangan rumah anda. Menambah nuansa glamor dan tidak hanya itu anda dan keluarga dapat dengan mudah mendapatkan air minum higienis pelepas dahaga dengan cepat.Jumlah Kran : 2 KranEmpety indicator : jika galon kosong lampu akan menyalaHot indicator : saat pemanasan lampu akan menyalaSafety look system : tombol pengunci dari bahaya air panasEasy installation : otomatis penghisapan
- Sanken Dispenser Air Galon AtasDeskripsi:Keterangan Singkat : Sanken water dispenser HWD-C106 merupakan dispenser galon bawah yang dapat menghasilkan air suhu panas, normal dan dingin. Dispenser ini aman untuk digunakan karena terbuat dari bahan yang anti jamur dan lumut, sehingga lebih higienis, serta anti bakteri. Sanken HWD-C106 ini dapat memanaskan air dengan lama waktu hingga 15 menit dan pendinginan hingga 30 menit. Water dispenser in juga didesain elegan dan hemat energi, serta dilengkapi dengan kunci pengaman pada sistem pemanas, sehingga aman buat anak-anak.
- Canon Printer Multifunction MG2570satribut:
- Voltage: AC 100-240V, 50/60 Hz
- Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
- Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
- Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
- Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
- Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
- Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
- Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
- Number of Ink Cartridges: 2
- Logitech Silent Wireless MouseDeskripsi:SILENT PRODUCTIVITYPowerful, precise and quiet, the M590 is designed to deliver performance, and so will you. Its curved right-hand shape lets you work comfortably for hours on end, while its compact design and battery life of up to two years1Battery life may vary, based on user and computing conditions.gives you the freedom to take your work anywhere. Five programmable buttons and multi-device flow increase your productivity without realizing it, thanks to a 90% reduction2Sound level comparison between Logitech M590 and Logitech M170. The left-click dBA result measured by an independent lab is 1 m.click reduction. This means you can fully focus and a quieter environment for the people around you.SYSTEM REQUIREMENTS- Logitech Unifying Receiver- Requires: an empty USB port- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+Bluetooth- Requires: Bluetooth low energy technology- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+- Android 5.0 or later- iPadOS 13.4 or laterTECHNICAL SPECIFICATIONS- SilentTouch Technology- Sensor technology- High Precision Optical Tracing- DPI (Min./Max.): 1000±Button- Number of buttons: 7Scrolling- Precision scrolling wheel- Scroll Wheel: Yes, Rubber- Tilt Wheel: Yes with middle click- Gesture Support (Windows): Yes- Gesture Support (Mac): YesBattery life- Battery life: 24 months 8Battery life may vary, based on user and computing.- Battery Information: 1 X AA (included)Connectivity- Connection Type: Bluetooth Low Energy and 2.4 GHz wireless connection- Wireless range: 10m- Easy-Switch, 2 channelsIndicator Light- LED: Battery and Connectivity/Channel LED LEDOptional software- Logitech Options- Logitech FlowPACKAGE CONTENTS- M590 Mouse- 1 AA battery (pre-installed)- USB Receiver- User documentationatribut:
- Wireless Distance (m): 10
- MODENA Dispenser AirDeskripsi:Dispenser air dengan desain yang simpel namun elegan.
Daftar Harga l120 Terbaru March 2026
| Epson Printer Ink Tank All-in-One | Rp2.599.900 |
| Electrolux Dispenser Air | Rp2.299.900 |
| Logitech Mouse Wireless M171 | Rp179.900 |
| Epson Printer Ink Tank Wi-Fi All-in-One | Rp3.799.900 |
| Epson Printer Colour Multifunction L Series | Rp2.999.900 |
| Epson Printer Ink Tank EcoTank All-in-One | Rp2.399.900 |
| HP Printer Laser Jet | Rp1.999.900 |
| Sanken Dispenser Air Galon Bawah | Rp1.599.900 |
| Epson Ink Bottle 003 (Tinta) | Rp97.900 |
| Sharp Water Dispenser Bottom Loading (Galon Bawah) | Rp2.799.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)



























































































































































/Epson%20Ink%20Bottle%20003%20(Tinta)/foP103928564-1.jpg)
/q2P103758938-1.jpg)


/Epson%20Tinta%20Printer%20Botol/kzP101502755-6.jpg)