Beli kyoritsu 3125a high voltage insulation tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Mulai

    Rp16.999.900

    KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Deskripsi:
    Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
  2. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  3. Hioki Insulation Resistance Tester
    Mulai

    Rp6.899.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Rated Measuring Voltage: 125/100V/MΩ
    • Minimum Display: 0.01MΩ
    • Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
    • Voltage (V): 600 (AC)
    • Width x Depth x Height: 152x40x92mm
  4. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp11.999.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Pengukur insulasi dan continyuiti 1 detik dengan display hasil pengukuran kecepatan tingkat tinggi dan dilengkapi dengan test lead atau jarum kontak untuk pengukuran dengan saklar remote
    atribut:
    • Back Light: Yes
  5. Megger Digital Megaohmmeter
    Mulai

    Rp23.999.900

    Megger Digital Megaohmmeter
    Deskripsi:
    Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
  6. KYORITSU Earth Tester (Alat Ukur Grounding)
    Mulai

    Rp8.799.900

    KYORITSU Earth Tester (Alat Ukur Grounding)
    Deskripsi:
    - Earth resistance measurement with 3 and wires- 3 ranges covering measurements from 0.01 to 2000 ohm- Earth Voltage measurement from 0 to 200V (AC)- Automatic checking of current spike resistance
    atribut:
    • Measurement Ranges (ohm): 0-2000
    • Accuracy (ohm): 20
    • Overload Protection (VAC): 260
    • Power Supply: R6/RL6
  7. Hioki Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp4.799.900

    Hioki Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
  8. KYORITSU Ground Resistance Tester
    Mulai

    Rp7.199.900

    KYORITSU Ground Resistance Tester
    Deskripsi:
    Accurate measurement is possible even in environments with large auxiliary ground resistance.
  9. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  10. KYORITSU Ground Resistance Meter
    Mulai

    Rp7.699.900

    KYORITSU Ground Resistance Meter
    Deskripsi:
    Compact digital artist that also supports simple measurement (2-pole method)A probe for simple measurement (2-pole method) with replaceable tip pin and alligator clip is standard equipment.Supports all types A to D grounding work (3-pole method)* Impact such as dropping or storage at high temperature may cause a malfunction and is not covered by the warranty. [Cancellation is not possible after ordering for products with proofreading] * Orders can only be made online for products with proofreading and traceability system diagrams. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
    atribut:
    • Dimensions (WxDxH) (mm): 158x70x105
    • Power Supply: AA batteries (R6P) x 6 (included)
    • Earth Voltage (V): 200
    • Case: Soft
    • Ground Resistance (ohm): 20/200/2000
  11. Hioki Insulation Resistance Tester
    Mulai

    Rp7.899.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Minimum Display: 0.01MΩ
    • Rated Measuring Voltage: 50/100, 125/250, 250/500, 500/2000, 1000/4000V/MΩ
    • Voltage (V): 600 (AC)
  12. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  13. KYORITSU Tester Isolasi Tegangan Tinggi (Megger Tegangan Tinggi)
    Mulai

    Rp12.999.900

    KYORITSU Tester Isolasi Tegangan Tinggi (Megger Tegangan Tinggi)
    atribut:
    • Test Voltage: 1 Ranges
    • Rated Voltage (V): 2500 (100GΩ)
    • Dual Resistance scales: Yes
    • Power Source: LR14 x 8
    • Dimensions (L x W x D) (mm): 177x226x100
  14. Megger Earth Ground Resistance Tester
    Mulai

    Rp58.999.900

    Megger Earth Ground Resistance Tester
    Deskripsi:
    Earth ground testers measure the soil's resistance to electrical currents and determine its effectiveness for grounding electrical systems. These handheld instruments pair with insulated test leads which connect to electrodes or probes buried in the soil at specific depths. They generate an AC current that runs through the electrical system under test in addition to these buried probes to calculate electrical resistance levels. Earth ground resistance testers are often used for utility stations, electrical distribution systems, industrial plants and facilities, and telecommunications systems. They help find suitable areas to ground electrical systems to protect people and equipment from lightning strikes, electrical faults, and other dangerous conditions that could lead to electrical shocks, explosions, and fires. Additional applications include finding underground areas that may cause corrosive damage to underground pipes and water lines.
    atribut:
    • UNSPSC: 41113630
    • Battery Chemistry: Alkaline
    • Battery Size: AA
    • Bluetooth Compatible: No
    • Brand: MEGGER
    • CAT Safety Rating (V): CAT IV
    • Calibration Certificate: Available Separately
    • Current Accuracy: ±5.00%
    • Data logger: No
    • Display Screen Type: LCD
    • Display Type: Digital
    • Dustproof: Yes
    • Earth Resistance Tests: 2-Pole; 3-Pole; Stakeless
    • Features: 2 and 3 Point Testing; ART (Attached Rod Technique) Testing Capability with DET3TC; Simple One-Button Operation
    • IP Rating: IP54
    • Includes: (8) Batteries; Hard Carrying Case; Stake and Wire Kit
    • Leakage Current Range (mA-A): 0.5 to 19
    • Manufacturer Part Number: DET3TC
    • Maximum Earth Voltage (VAC): 100
    • Maximum Ground Resistance (ohm): 2000
    • Maximum Operating Temperature (°F): 131
    • Measurement Connectors: Stakes
    • Minimum Ground Resistance (ohm): 0.01
    • Minimum Operating Temperature (°F): 5
    • Number of Batteries Required: 8
    • Number of Records Stored: 0
    • Operating Frequency (Hz): 128
    • Power Supply: Battery
    • Product Type: Complete Kit
    • Resistance Accuracy: ±2% +3 digits
    • Standards: EN 61557-1; EN 61557-5; IEC 61326-1
    • Test Current (mA): 4.5
    • Test Voltage (V): 25; 50
    • Tester Type: Ground Resistance Tester
    • Tool Height (inch): 5.7 in
    • Tool Length (inch): 8 in
    • Tool Width (inch): 3.2 in
    • USB Data Download Included: No
    • Waterproof: Yes
  15. Sanwa Instrument Digital Insulation Resistance Tester
    Mulai

    Rp7.699.900

    Sanwa Instrument Digital Insulation Resistance Tester
    Deskripsi:
    -Test rod can be stored in the main body. Integrated with a protective case.-An auto hold function to fix the last measurement value.-With DC voltage and AC voltage automatic discrimination function.
  16. Hioki Analog Insulation/ MegaOhm HiTester
    Mulai

    Rp3.899.900

    Hioki Analog Insulation/ MegaOhm HiTester
    atribut:
    • Dimension (WxHxD): 159x177x53 mm
  17. FLUKE Thermal Imaging Camera
    Mulai

    Rp69.999.900

    FLUKE Thermal Imaging Camera
    Deskripsi:
    Save time with the right level of infrared and analysisWhether you are up on the roof inspecting heating, ventilation and air conditioning, deep in the plant scanning a motor, or if you are locking out an electrical panel, you rely on your tools to have the power and features to get your job done fast.The Fluke TiS20+ and TiS20+ MAX handheld thermal cameras puts the power of thermal imaging at your fingertips. Designed to make your job quicker and easier, this thermal imager is the right tool for:Commercial electriciansHeating, ventilation, air conditioning, and refrigeration techniciansMaintenance techniciansGet context with a combined visual light and infrared imageIn thermography, context matters. Let Fluke IR-Fusion make your job easier by using a thermal image overlaid on a visual light image to give you the full picture of where the issue is before it becomes a problem. Simply slide your finger across the screen to adjust the level of infrared. Whether you are finding an uneven load on a switchgear or inspecting a ventilation system, the Fluke TiS20+ helps you detect issues quickly.You work hard all day, so should your toolsYou cannot afford to have your thermal imager fail due to your environment. You can sleep easy at night knowing that your camera will hold up to whatever the day throws at you.2 meter drop testedWater resistant (IP54)Dust resistant (IP54)Stop sorting, start analyzing with Fluke Connect Asset TaggingEliminate hours at the computer organizing your thermal images, let Asset Tagging do all that work for you No more dragging and dropping or renaming files in the office, just scan a QR code on your asset, capture your thermal images and they automatically are sorted by asset. Start spending your time analyzing your images and creating reports instead of sorting your files one at a time.Longest battery life in a Fluke thermal camera everThe TiS20+ and TiS20+ MAX can work without a break, with a battery life of over 5 hours of continuous use making it the longest battery life in a Fluke thermal camera ever. Save your battery life in-between inspection points with sleep mode. Simply press the power button one time and you are back up and running. Get the most out of your TiS20+ and TiS20+ MAX with Fluke Connect desktop software. Create professional reports in minutes while efficiently capturing full radiometric data to support your maintenance program.Edit and optimize imagesCombine infrared and visible images for simpler analysisCreate detailed reportsAccess thermal images from cloud storageOrganize and search images by asset, severity, and title
    atribut:
    • Enclosure Rating: IP54 (protected against dust, limited ingress; protection against water spray from all directions)
    • Supported Languages: Czech, Dutch, English, Finnish, French, German, Hungarian, Italian, Japanese, Korean, Polish, Portuguese, Russian, Simplified Chinese, Spanish, Swedish, Traditional Chinese, and Turkish
  18. Hioki Analog Insulation Tester
    47%
    Mulai

    Rp2.999.900

    Hioki Analog Insulation Tester
    Deskripsi:
    -A new JIS standard certified product with a secure, safe and reliable design.-A convenient 4 range in one model.-The elegant and easy to see scale ensures readability of measured values.-A hand switch is included on test leads of IR4041-11.-A new JIS standard certified product with a secure, safe and reliable design.
Daftar Harga kyoritsu 3125a high voltage insulation tester Terbaru October 2026
KYORITSU Tester Isolasi Analog (Megger Analog)Rp3.799.900
KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Rp16.999.900
KYORITSU Digital Insulation Tester (Pengukur Isolasi)Rp7.799.900
Hioki Insulation Resistance TesterRp6.899.900
KYORITSU Digital Insulation Tester (Pengukur Isolasi)Rp11.999.900
Megger Digital MegaohmmeterRp23.999.900
KYORITSU Earth Tester (Alat Ukur Grounding)Rp8.799.900
Hioki Digital Insulation Tester (Pengukur Isolasi)Rp4.799.900
KYORITSU Ground Resistance TesterRp7.199.900
KYORITSU Multimeter Digital (Multitester)Rp1.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)