Beli kunci mahkota di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Daytona Motorcycle Tool Clutch Lock Nut Wrench (for Honda) (Peralatan Perawatan Motor)atribut:
- Plug Angle: 9.5mm
- MAXPOWER Double Crown Socketatribut:
- Width Across Flat: 30 x 26 mm
- TEKIRO H Clutch Lock Nut Socket 1/2inch Dr.atribut:
- Size (mm): 20x24
- Dimension 1 (mm): 52
- Dimension 2 (mm): 30
- Dimension 3 (mm): 26
- MultiPro Double Crown SocketDeskripsi:• Chrome -Vanadium Steel • Black Oxide Finishing for Corrosion Resistance •Type ; (Honda : Karisma, Supra XX)
- Wipro Treker Magnet Multi Fungsiatribut:
- Color: Silver
- Sankyo Ball Valve 2PCatribut:
- Pressure (psi): 1000 W.O.G
- Material: Stainless Steel SS316
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Cap: SS316
- Gland Nut: SS304
- Handle: SS304
- Joint Gasket: PTFE
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Stem Washer: SS304
- Thrust Washer: PTFE
- Miki pulley Spaflex Couplingatribut:
- Allowable Declination (Degree): 1
- Body Material: aluminum alloy
- Dimension L1 (inch): 18.5
- Dimensions l2 (mm): 12.2
- Mass (kg): 0.12
- Maximum Speed (rpm): 9000
- Pilot Hole Diameter (phi mm): 5
- Regular Torque (N m): 3
- Shaft Hole Diameter d2 (phi mm): 6 to 20
- Type: Joe Type
- Kitz Brass Ball Valve Standard Bore T SeriesDeskripsi:It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
- TORA Socket Clutch Lock Nut Spanner 1/2inchatribut:
- Size (mm): 20 & 24
- Material: Chrome Vanadium
- Kitz Ball Valve Eco Ballatribut:
- Shape: Straight
- Material (Main Unit): C3771BE
- Ball Material: C3771BE + Ni-Cr plating
- Handle Type: Lever type
- Material (Handle): SUS430
- Material (O-ring): FKM
- Material (ball seat): PTFE
- Material (stem): C3604BD
- Maximum Operating Pressure (MPa): 4. 12 (normal temperature water, oil, gas), 0. 98 (150°C or less water, oil, gas)
- Method: Floating
- Suitable fluid: Water, oil, gas
- Type of Connection: Screw-in type
- HONEYWELL HOME Zone Valve HVAC (Katup Pembagi Jalur)Deskripsi:Two-way sweat connection zone valves have two sweat connection points and control water and steam flowing through them. They feature sweat connections that create a permanent joint and require solder training and equipment to create a secure seal.atribut:
- Actuator Return Action: Spring Return
- Actuator Type: Electric
- Application: Chilled/Hot Water Control
- Body Material: Brass
- Contact Form: SPST
- Control Signal: On/Off
- Distance Between Inlet and Outlet Port (inch): 3-11/16
- For Media: Water
- Gasket Material: Buna-N
- Includes Actuator: Actuator Included
- Maximum Fluid Temperature (°F): 200
- Maximum Operating Temperature (°F): 125
- Overall Depth (inch): 2-3/8
- Port Connection Gender: Female
- Spring Action: Spring Return
- Stem Material: Stainless Steel
- Valve Action: Normally Closed
- Valve Type: Ball
- Voltage (V): 24 AC
- Yukido Double Crown Socket (Kunci Mahkota)atribut:
- Finishing: Black Nickel
- Size (mm): 13-38
- Koshin Single pump for sea water Lavalex pump MFC-2524S-1(24V) PartsDeskripsi:Single pump for sea water Lavalex pump MFC-2524S-1(24V) PartsFor parts replacement*Please check the model and applicable part before purchasing. Parts sales page. please note.atribut:
- Number Required Per Unit: 1
- Suitable For: MFC-25S-1(24V)
- JTC Sleeve, Assembly Device & Assembly Fixture (Set Alat Perakit)Deskripsi:-Sleeve for installing revered gear piston in front cover. -Assembly device for brake band piston B1. -Assembly fixture for circlip on spring retainer of clutches K1 & K2.
Daftar Harga kunci mahkota Terbaru October 2026
| Wipro Treker Coupling Double (Kunci Mahkota) | Rp51.900 |
| GRIP ON TOOLS Double Crown Socket | Rp34.900 |
| Daytona Motorcycle Tool Clutch Lock Nut Wrench (for Honda) (Peralatan Perawatan Motor) | Rp479.900 |
| MAXPOWER Double Crown Socket | Rp51.900 |
| TEKIRO H Clutch Lock Nut Socket 1/2inch Dr. | Rp179.900 |
| MultiPro Double Crown Socket | Rp36.900 |
| BESTGUARD Nipple Wrench | Rp29.900 |
| Wipro Treker Magnet Multi Fungsi | Rp119.900 |
| Sankyo Ball Valve 2PC | Rp92.900 |
| Daytona Wheel Shim 4 My/T=0.5 (Komponen Roda Motor) | Rp88.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/htP108543641-1.jpg)

%20(Peralatan%20Perawatan%20Motor)/P102646733-1.jpg)






/P102671906-1.jpg)





/2wP110122104-1.jpg)
/0fP115944015-1.jpg)
%20Parts/7oP114876276-1.jpg)
%2037513%20Yow%20(Aksesoris%20Mesin%20Motor)/P102688386-1.jpg)
/2dP103203085-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)