Beli kunci lemari di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Huben Kunci Furniture Push Lockatribut:
- Cylinder Diameter (mm): 19
- Material: Cylinder: Zinc Alloy, Framework: Zinc Alloy
- SOLID HARDWARE Mortise Lockcase Slidingatribut:
- Color: AC (Anodized Chrome)
- Size (mm): 30
- Huben Kunci Furniture Camlockatribut:
- Cylinder Diameter (mm): 19
- Material: Cylinder: Zinc Alloy, Framework: Plate Steel
- Huben Kunci Furniture Kerangka Padatatribut:
- Cylinder Diameter (mm): 19
- Material: Cylinder: Zinc Alloy, Framework: Plate Steel
- TRUSCO Spinner HandleDeskripsi:-Optimum when applying higher torque than ratchet handle and stronger force.-Surface treatment is trivalent chromium plating.
- monotaro Spinner Handle (Gagang Soket Fleksibel)Deskripsi:Produk ini juga sering disebut dengan Gagang Soket Fleksibelatribut:
- Material: Chromium vanadium steel
- Surface Treatment: CHROME PLATED
- TEKIRO Handle FleksibelDeskripsi:TEKIRO FLExIBLE HANDLE merupakan alat yang digunakan untuk menghubungkan handle dengan kunci sock, dengan kelebihan ujung handle untuk kunci socknya dapat dirubah sudutnya.Fungsi : sebagai penghubung antara handle dengan kunci sockMaterial : Chrome Vanadium
- Impraboard PP Corrugated Plastic Sheet 5mmDeskripsi:Impraboad is Corrugated Plastic Sheet / Twinwall Plastic Sheet made from the highest quality polypropylene material using the most advanced and latest extrusion technology from Europe.Impraboard is suitable for various applications, ranging from graphic arts, signage, display, promotional items, packaging, construction, agriculture, and other industrial applications.Being a versatile material, you can use Impraboard to make almost everything beyond your imagination.is available in various attractive colors, thickness, sizes, and special features such as Ultra Violet (UV) protection and anti static.
- Huben Cylinder Central Lock Depanatribut:
- Cylinder Diameter (mm): 19
- Matlock Key Cabinetatribut:
- Color: Grey
- Type: Key Cabinet
- Finish: Powder Coated
- Includes: Includes (2) Keys
- Lock Type: Keyed
- Material: Steel
- Overall Depth: 80mm
- Overall Height: 80mm
- Special Features: Weather-resistant
- MasterLock Heave Duty Key CabinetsDeskripsi:The Master Lock No. 7126D Key Cabinet features heavy duty steel construction with powder coating for durability. The cabinet includes a full length, hinged door and built-in slotted key racks. The key cabinet measures 17in (43.2cm) H x 13inch (33cm) W x 3
- Huben Kunci Furnitureatribut:
- Cylinder Diameter (mm): 16
- Material: Cylinder: Zinc Alloy, Framework: Plate Steel
Daftar Harga kunci lemari Terbaru April 2026
| Huben Kunci Furniture Push Lock | Rp12.900 |
| KRISBOW Lemari 20 Kunci | Rp219.900 |
| Jordan Kunci Laci Jordan | Rp84.900 |
| SOLID HARDWARE Mortise Lockcase Sliding | Rp429.900 |
| KRISBOW Lemari Kunci | Rp409.900 |
| Huben Kunci Furniture Camlock | Rp8.900 |
| Huben Kunci Furniture Kerangka Padat | Rp15.900 |
| TRUSCO Spinner Handle | Rp169.900 |
| monotaro Spinner Handle (Gagang Soket Fleksibel) | Rp92.900 |
| JP Pelampung Air Otomatis | Rp60.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)



























































































































































/5oP102247204-13.jpg)