Beli ktc ratchet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KTC Ratchet Handle 3/8inch sq
    Mulai

    Rp399.900

    KTC Ratchet Handle 3/8inch sq
    Deskripsi:
    3/8inch sq. RATCHET HANDLE D.PAT.
    atribut:
    • Drive Size (inch): 3/8
    • Overall Length (mm): 180
  2. KYOTO TOOL (KTC) Ratcheting Combination Wrench Semi Short (Kunci Ring Pas)
    Mulai

    Rp279.900

    KYOTO TOOL (KTC) Ratcheting Combination Wrench Semi Short (Kunci Ring Pas)
    Deskripsi:
    -Ratchet box end part can be fully tightened.-The swing angle of the ratchet box end part is approx. 90° on one side and it is excellent in usability.-With the feed angle 5°(excluding 8mm), you can smoothly do continuous works in a narrow place.
  3. TONE Ratchet Handle
    Mulai

    Rp279.900

    TONE Ratchet Handle
    Deskripsi:
    -Head part is small and total length is short, making it optimum when working in narrow area.-Socket hold mechanism allows socket exchange with one push operation.
  4. KYOTO TOOL (KTC) Ratchet Adaptor
    Mulai

    Rp1.399.900

    KYOTO TOOL (KTC) Ratchet Adaptor
    atribut:
    • Type: Ratchet adapter
    • Outlet Corner (sq.): 9.5 mm (3/8 inch)
    • Forwarding Angle (°): 6
    • Overall Length (mm): 51
  5. KYOTO TOOL (KTC) Ratchet Screwdriver (Obeng Ratchet)
    Mulai

    Rp509.900

    KYOTO TOOL (KTC) Ratchet Screwdriver (Obeng Ratchet)
    atribut:
    • Shaft Length (mm): 80
    • Total Length (mm): 237
  6. KYOTO TOOL (KTC) Spinner Handle
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    KYOTO TOOL (KTC) Spinner Handle
    atribut:
    • Specification: 21st Century Version
    • Type: Spinner handle
  7. KYOTO TOOL (KTC) Ratcheting Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp199.900

    KYOTO TOOL (KTC) Ratcheting Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    -Ratchet box end part can be fully tightened.-With the feed angle 5°(excluding 9mm or less and 21mm or more), you can smoothly do continuous works in a narrow place.-Because of the arrow display, the working direction can be seen at a glance.
  8. KYOTO TOOL (KTC) Socket Holder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    KYOTO TOOL (KTC) Socket Holder
    Deskripsi:
    -Socket is made easy to insert and difficult to pull out when transporting.-Auxiliary clip enables additional number of insertions.
  9. KTC Ratchet Handle Pack/Mounting Paper Specification
    Mulai

    Rp909.900

  10. KYOTO TOOL (KTC) Plate Ratchet Interchangeable Driver Bit Set
    Mulai

    Rp279.900

    KYOTO TOOL (KTC) Plate Ratchet Interchangeable Driver Bit Set
    Deskripsi:
    - The switching lever enables ratchet operation in both left and right direction.- Quick turning is possible by turning the gears with the finger tips.- Bit with shaft across-flat of 6.3mm can be used.
    atribut:
    • Head Width (mm): 27
    • Material: Cr-V
    • Blade Shape: +/Hexagon
    • Weight (g): 105
  11. TONE Ratcheting Double Box End Wrench Long Flex Head
    Mulai

    Rp859.900

    TONE Ratcheting Double Box End Wrench Long Flex Head
    Deskripsi:
    -Ultra long size, optimum for work in a deep recessed place.-Work efficiency is increased by doing the high torque work on the box end side and the quick-turn work on the ratchet box end side with a swing mechanism.-Since both heads are offset on one side
  12. KTC 9.5sq. Ratchet Handle
    Mulai

    Rp809.900

    KTC 9.5sq. Ratchet Handle
    Deskripsi:
    A ratchet handle with 90 gears that provides smooth operability and improved work efficiency.The 4° feed angle makes it possible to work in tight spaces where it is difficult to ensure a sufficient swing width.The idling torque is light yet reliable.Lever shape makes it easy to transmit force and switch.A seven-stage claw that distributes the force applied to the claw.A repair kit (BR90-K) is available.* Be sure to operate the left and right switching levers as it may cause damage or idling.
    atribut:
    • Dimension B (mm): 33
    • Dimension L (mm): 180
    • Dimensions t (mm): 13.7
    • Feed angle (°): 4
    • Number of Teeth: (Gear) 90 pieces
    • Square drive size: 9.5
  13. KYOTO TOOL (KTC) Ratchet Handle No Union Mechanism
    Mulai

    Rp399.900

    KYOTO TOOL (KTC) Ratchet Handle No Union Mechanism
    Deskripsi:
    Specification : 21st century version
    atribut:
    • Type: Ratchet handle
    • Weight (g): 260
    • Dimensions b (mm): 33
    • Dimensions t (mm): 13.5
    • Forwarding Angle (Degree): 10
    • Outlet Corner (sq.): 9.5
    • Dimension L (mm): 180
  14. KYOTO TOOL (KTC) Ratchet Screwdriver with Bit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    KYOTO TOOL (KTC) Ratchet Screwdriver with Bit
    Deskripsi:
    Set Contents : Body, bit (+ No.2 overall length 22mm)
    atribut:
    • Weight (g): 60
    • Blade Shape: +
    • Bit Material: Cr-V
    • Head Width (mm): 27
  15. BluePoint Pass Thru Socket
    Mulai

    Rp62.900

    BluePoint Pass Thru Socket
    Deskripsi:
    - Pass thru socket design avoids bottoming out on long fasteners and threaded rods- Sockets can reach fasteners in tight spaces with relative ease
  16. TONE Quick Adaptor
    Mulai

    Rp139.900

    TONE Quick Adaptor
    atribut:
    • Finish Material: Structural Steel
Daftar Harga ktc ratchet Terbaru March 2026
KYOTO TOOL (KTC) Ratchet HandleRp389.900
KTC Ratchet Handle 3/8inch sqRp399.900
KYOTO TOOL (KTC) Ratcheting Combination Wrench Semi Short (Kunci Ring Pas)Rp279.900
TONE Ratchet HandleRp279.900
KYOTO TOOL (KTC) Ratchet AdaptorRp1.399.900
KYOTO TOOL (KTC) Ratchet Screwdriver (Obeng Ratchet)Rp509.900
KYOTO TOOL (KTC) Spinner HandleRp299.900
KYOTO TOOL (KTC) Ratcheting Combination Wrench (Kunci Ring Pas)Rp199.900
KYOTO TOOL (KTC) Socket HolderRp99.900
KYOTO TOOL (KTC) Ratcheting Double Box End Wrench Extra-Long Flexible HeadRp719.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)