KTC Swivel Ratchet Handle (Kunci Sok Ratchet)

Sebelum PPN:
Rp1.599.900 - Rp1.799.900
Spesifikasi
Drive Angle (mm)Convex 9.5
Number Of Teeth (Pieces)72
Number of Gears72
Plug Angle9.5Sq.
TypeSwivel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
●The handle can be rotated 180 degrees around the head. ●The handle can be used coaxially with the socket, allowing it to be used like a ratchet driver. ●In order to make it easier to use like a screwdriver, the handle is knurled to prevent slipping. ●By using a metal grip instead of a resin grip, it provides appropriate slippage and enables smooth work when turning quickly. ●9.5sq. The smallest class head size as a drive standard model. ●Since the swing does not have a fixed angle function, smooth rotation is possible. ●The hardness of the swing can be adjusted with a hexagon socket head bolt (hexagonal width across flats: 2.5mm). ●Since it does not have a union mechanism (push release), the socket can be attached and detached even when swinging. ●The change cover has a three-pronged shape, allowing smooth switching even when swinging. ●The rigidity of the handle is ensured to withstand the hard use of the long handle.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait