Beli krups coffee maker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DeLonghi Pump Espresso Coffee Machine (Mesin Kopi)atribut:
- Color: Black
- Pump Pressure (bar): 15
- Body Material: Plastic
- Dimensions (wxdxh mm): 275x310x305
- Heating system: Thermoblock
- Input Power (W): 1450
- Number of Filter: 3
- Rated Voltage/Frequency (V/Hz): 220/240-50/60
- Water Tank Capacity (L): 1
- KRUPS Espresso Machine Cleaner Tabletatribut:
- Diameter (mm): 15
- Number of Tablet: 10
- Thickness (mm): 6
- Comet Palm Fit Gloves (Sarung Tangan)atribut:
- Standard: CE EN 388 4131
- Sennheiser Dynamic Wired Vocal Microphoneatribut:
- Weight w/o Cable (g): 330 (0.73 lbs)
- Sensitivity (mV/Pa): 1.8 (Free Field, no Load at 1 kHz)
- Connector: XLR-3
- Temperature Range (°C): 0 to +40 (+32 °F- +104 °F)
- Dimensions (mm): Ø 48xL 180
- Frequency Response (MicroPhone) (Hz): 55 to 16,000
- Minimum Terminating Impedance (ohm): 1 k
- Nominal Impedance (ohm): 300 (at 1 kHz)
- Pick-up Pattern: Cardioid
- Transducer Principle: Dynamic
- PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy)Deskripsi:Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.atribut:
- Size: A4
- Paper Type: HVS Copier Paper
- Number of Sheets: 500
- Color: White
- Paper Weight (gsm): 75
- Size (mm): 210x297
- DeLonghi Espresso Coffee Machine EC Series (Mesin Kopi)Deskripsi:- Sensor Grinding Technology for consistent dose grinding - Smart Tamping Station for ideal tamp by simply pressing a lever to tamp with the right pressure - Active Temperature Control controls stability to optimize coffee extraction - Advanced Latte System for velvety milk texture or hot milk - Your coffee beverage within minutes thanks to 3 pre-set recipes
- KARCHER Professional High Pressure Cleaners Hot WaterDeskripsi:Resource-conserving yet enormously powerful: the innovative HDS E 8/16-4 M hot water high-pressure cleaner offers a 24 kW heating output and a high work temperature of maximum 85°C. It is also extremely energy efficient. The innovative, highly effective boiler insulation of the electrically heated machine reduces the power consumption in stand-by mode by a full 40%. When the eco!efficiency mode is activated, the high-pressure cleaner automatically switches to highly efficient 60°C operation, which is entirely sufficient for most cleaning tasks. If, however, very oily and greasy dirt needs to be removed, the maximum possible work temperature is worth using. With Servo Control, it is easy to maintain a temperature of up to 70°C, even in continuous operation. Additional innovative details such as the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jetto reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, round off the outstanding equipment package. Equipment - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - Zero-emissions electric heater - Control panel with display light - Pressure cut-off - Two detergent tanks APPLICATION AREAS Electrically heated hot water high-pressure cleaner for exhaust-free operation in indoor areasatribut:
- Power Cable (m): 5
- Panduit SS Bandatribut:
- Dimension F: 15.2mm
- Recommended Compatible Tool: RT2HT, ST2MT
- Maximum Bundle Diameter: 305φ mm
- Characteristics: Weather resistance, corrosion resistance
- Dimension A (mm): 1072
- Dimension B: 12.7mm
- Dimension E: 15.7mm
- Dimensions D(ɸmm): 6.4mm
- Dimensions c: 0.25mm
- Standard Values of Loop Tensile Strength: 2670N [272.4kgf]
- TRUSCO Number: 731-4272
- PaperOne Copy Paper Digital A4 100gsm (Kertas HVS / Fotocopy)Deskripsi:Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.atribut:
- Size: A4
- Paper Type: Presentation Digital
- Color: White
- Paper Weight (gsm): 100
- Size (mm): 210x297
- DeLonghi Descaler Ecodecalk MiniDeskripsi:- Eco-friendly universal descaling solution for coffee and espresso machines.- Suitable for all coffee machines.- High quality materials of plant origin make ECODECALK mini a natural and efficient limescale remover.- Used regularly extends the life of your machine, preserves the energy efficiency and guarantees always the best coffee flavor and crema.- Laboratory tests show that ECODECALK mini is faster and more effective compared to conventional limescale removers based on citric acid.- Convenient single-dose vial of ECODECALK mini makes limescale removal easy, fast and without any waste.- Contains lactic acid.- Packaging is made of recyclable plastic and paper.atribut:
- Volume (ml): 100
- DeLonghi Coffee Machines Pump Espresso ECP35.31 (Mesin Kopi)Deskripsi:General Specifications:Coffee tamper: AccessoryWeight (kg): 4Rated voltage/Frequency (V~Hz): 220-240 V / 50-60 HzInput power (W): 1100Choose your favourite colour: BlackCup warmer: PassiveAuto shut-off: YesMilk system: ManualHeating system: Stainless steal boiler1&2 cups filters: YesCup holder: YesExternal dimensions (WxDxH) (mm): 185x240x305Maximum cup height (cm): 130On/off switch: YesPump pressure (bar): 15Removable drip tray: YesRemovable water tank: YesWater level indicator: YesWater Tank Capacity (L): 1.1Body material: PlasticESE pods: YesNumber of filter: 3atribut:
- Color: Black
- Rated Voltage (V): 220/240
- Frequency (Hz): 50/60
- Input Power (W): 1100
- Maximum cup height (cm): 130.0
- Weight (kg): 4
- ONEBIZ Sticky MattDeskripsi:Specifications :- Remove particles from shoes and wheels in each entry to the cleanroom- Adhesive backing guarantees the mat stick to the floor- Sheets are peeled off sequentially to expose a fresh adhesive sheet- Made of thin layers of adhesive coated polyethylene film- Film material : Low density polyethylene- Thickness : 55Aµm (A±5Aµm)- Adhesive material : Water-based acrylic- Later/Mat : 30 layer/mat- 180 pell strength - 0.11- 0 13kN/M- Tack : 300gE,tackE, 380g- Size : 609mmx914mm (Length : 914-902mm; width : 609-597mm)- Tension - (Kg/cm2} 170 above- Stick strength : (g/25mm) 300-1000- Working pressure : 0.3- 0 6Mpa- Degree of crack extension coefficient : (%) 250 above- Package : 30 sheets/8pads/CTN- Applications : Cleanroom entrances,Hospitals, Operating rooms. Factory-to-office entrances and other work areas requiring high level of cleannessatribut:
- Size (inch): 24x36
- Thickness (micron): 32
- Lion Star Satin Low Stoolatribut:
- Packing Dimensions (mm): 730 x 370 x 749
- Dimensions (mm): 360 x 360 x H 300
- Color: Random Color
- Volume (m³): 0.202
- Quizy Refill Pengharum Ruangan MaticDeskripsi:Aerosol sebagai pengharum ruangan yang memberikan suasana menyegarkan hingga kesudut ruangan.- Kemasan : Can- Bentuk : Aerosol- Dilusi : MurniCara PenggunaanMasukan QZ Air Freshner matic refill kedalam dispenser. Pastikan posisi spray menghadap ke depan & posisi gear ada di atas, kemudian putar tombol pengaturan waktu sesuai dengan interval yang diinginkan. Pada saat pengaturan sebaiknya tidak menghadap ke wajah.atribut:
- Packaging: Kaleng
- DeLonghi Fully Automatic Coffee Machine (Mesin Kopi)atribut:
- Input Power (W): 1450
- monotaro.id Flat Head Tapping Screw FAB Stainless Steel 304 (FH) (Sekrup Kepala Datar)Deskripsi:Sekrup tapping ini memiliki kepala yang rata dan terbuat dari bahan stainless steel 304 yang memiliki daya tahan karat yang sangat baik.atribut:
- Material: Stainless Steel 304
- OneMed First Aid Box (Kotak P3K)Deskripsi:Kotak P3K Dinding bentuk kotak- Bahan Plastik Mika- Pintu transparan yang digeser.- Terdapat 3 rak- Dimensi pxlxt= 29x11.5x35 cm- Ada lubang untuk tempat pakuatribut:
- Marketing Authorization Number of KEMENKES RI: FR.03.02/VA/0276/2018
- Tea N Tales Teh Celup Diamond Earl Greyatribut:
- Size per Single Bag (g): 2
- Variant: Diamond Earl Grey
- OASE Alat Penjepit SampahDeskripsi:Squeeze-handle grabbers have a grip and squeeze mechanism that is parallel to the length of the shaft for picking up litter. The squeeze mechanism is activated using all fingers to reduce hand fatigue. These grabbers are used to pick up cans, glass, paper, and other litter on the ground and overhead. These grabbers can also be used to reach items on overhead shelves without the use of a ladder. Grabbers reduce back strain and fatigue by keeping workers from bending over, help keep workers from coming into contact with sharp or contaminated trash, and make cleanup faster.atribut:
- UNSPSC: 47131611
- Grabber Opening (inch): 3 1/2
- Handle Type: Telescoping Squeeze
- Length (inch): 54
- Material: Aluminium
Daftar Harga krups coffee maker Terbaru October 2026
| DeLonghi Pump Espresso Coffee Machine (Mesin Kopi) | Rp5.999.900 |
| KRUPS Espresso Machine Cleaner Tablet | Rp569.900 |
| Comet Palm Fit Gloves (Sarung Tangan) | Rp8.900 |
| Sennheiser Dynamic Wired Vocal Microphone | Rp1.099.900 |
| PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy) | Rp46.900 |
| DeLonghi Espresso Coffee Machine EC Series (Mesin Kopi) | Rp2.599.900 |
| KARCHER Professional High Pressure Cleaners Hot Water | Rp60.999.900 |
| Panduit SS Band | Rp3.299.900 |
| PaperOne Copy Paper Digital A4 100gsm (Kertas HVS / Fotocopy) | Rp14.900 |
| DeLonghi Descaler Ecodecalk Mini | Rp219.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101002311-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/Comet%20Palm%20Fit%20Gloves%20(Sarung%20Tangan)/P103101121-1.jpg)

/5aP107822190-6.jpg)
/g6P103737582-2.jpg)


/7vP102134283-22.jpg)

/P103067173-1.jpg)



/8gP101002304-2.jpg)
%20(Sekrup%20Kepala%20Datar)/p9P103460909-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/OneMed%20First%20Aid%20Box%20(Kotak%20P3K)/32P105367110-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)