Beli krisbow battery charger di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wipro Charger Baterai Rotary (Charger Aki)atribut:
- Color: Tosca
- SUKYOUNG Battery Load Testeratribut:
- Applicable Voltage (V): 12
- Applicable Capacity of Battery (A): 30-200
- Specific Gravity Range: 1140-1280
- Dimension (LxWxH) (mm): 160x300x190
- Weight (kg): 3.7
- TOTAL Battery Chargeratribut:
- Voltage (V): 220-240
- Frequency (Hz): 50
- Charging Voltage (V): 12/24
- Average Current (A): 9/4
- Thrust Current (A): 12
- Reference Capacity (A): 28-180
- Insulation class: H
- KRISBOW Charger Akiatribut:
- Input Voltage (V/Hz/Ph): 230/50/1
- Charging Voltage (V): 12/24
- Charging Current 12V (A)/24V (A): 5/10/30/50
- Power Supply 12V (A)/24V (A): 50
- Diameter (mm): 360x250x100mm
- Workable Battery: AGM, STO, GEL, EFB, and LFP9.5
- VOZ Charger Aki 12-24Vatribut:
- Output voltage (V): 12|24
- RHINO Battery Chargeratribut:
- Power Voltage (V): 220
- Frequency (Hz): 50/60
- Charging Voltage (V): 12/24
- MIDTRONIC Digital Battery Tester M Series with Print (Alat Tes Aki Digital)atribut:
- Display: LCD Text Display
- Temperature Compensation: Tester Prompted
- Operating Temperature (°C): 0 to 50 (32°F to 120°F)
- Test Range: - 100-1400 CCA, - 100-1400 SAE, - 100-550 DIN, - 100-900 EN, - 100-550 IEC, - JIS#
- Built-in Printer: Powered by Battery Under Test
- Voltage Range: Test 12V batteries down 1V
- Cable Length (mm): 533.4(21inch)
- Dimensions (mm): 230x102x65(9x4x2.5inch)
- Housing Material: Acid Resistant ABS Plastic
- Languages: English, Spanish, French-Canadian, Japanese
- Power Requirements: Uses Power of Battery Under Test or 9V Battery
- Voltmeter (Vdc): .9-16, +/-0.05
- Weight (g): 499(1.16lbs)
- Kennedy Straight Shank Cobalt Drill for Stainless SteelDeskripsi:HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degrees. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.atribut:
- Material: Cobalt High Speed Steel
- Shank Diameter Tolerance: f11
- Drill Diameter Tolerance: h8
- Point Angle: 135 Degrees
- monotaro.id Kantong Plastik Sampah Hitam HDPE 80micron (Trash Bag / Kresek)Deskripsi:monotaro.id kantong sampah adalah plastik sampah yang di produksi dan di olah menggunakan bahan baku HDPE yang sudah terbukti baik kualitas nya. monotaro.id kantong sampah bisa digunakan di semua area untuk menampung sampah seperti sampah di area kantor, perumahan, restaurant dan di area lainnya.Selain itu monotaro.id kantong sampah memiliki kelebihan seperti :1. Tidak Mudah Sobek2. Tidak Berbau3. Tidak Mudah Bocor4. Bahan Lentur dan Kuatmonotaro.id kantong sampah memiliki varian ukuran dan ketebalan plastik sesuai dengan kebutuhan anda tersedia Kantong Sampah Besar dan Kantong Sampah Kecil :- Ukuran : 40x60cm, 50x75cm, 60x80cm, 60x100cm, 90x120cm, 100x120cm, 120x180cm- Ketebalan (mm) : 40 micron, 50 micron, 60 micron, 70 micron, 80 micron- Kapasitas daya tampung : 5kg – 60kg- Kapasitas Tempat Sampah : 5 Liter – 1100 Liter (Bisa di sesuaikan dengan Tempat Sampah yang digunakan)Note : Bisa custom ukuran dan ketebalan sesuai dengan kebutuhan andaatribut:
- Material: HDPE
- Color: Hitam
- Thickness (mm): 0.08
- Wipro Battery Charger Reguleratribut:
- Color: Tosca
- DENGEN Charger Akiatribut:
- Rectification: Silicon diode unit for full-wave
- Protective Devices: Automatic reset circuit breaker & fuse (on input side)
- Camelion Battery Charger (Baterai)Deskripsi:- RED Indicator (Charging or Fully Charged) - For battery Size AA-AAA-9V - Reverse Polarity - Economical Charger 6 hours (Baterry AA 1000mAh).
- LARKIN Charger BateraiDeskripsi:Fungsi dari battery charger genset menjaga dan mensupply tegangan ke Battery Genset dengan cara merubah input tegangan AC dari PLN menjadi output DC untuk Battery. Agar Battery tidak cepat drop dan Genset siap pakai.atribut:
- Voltage (V): 12/24
- NOCO GENIUS Battery ChargerDeskripsi:25-Amp Battery Charger, Battery Maintainer, and Battery DesulfatorIntroducing the all-new GENIUSPRO25, a 6-volt,12-volt, and 24-volt fully-automatic professional smart charger, maintainer, power supply, and battery-desulfator with temperature compensation rated at 25-amps for all types of automotive, marine, and deep-cycle batteries.- Similar to our G15000, just more powerful. With the greatest performance and functionality yet, it's a world-class battery charger to let professionals push the limits at incredible charging speeds.- A multi-voltage charger - 6-volt (25-amps), 12-volt (25-amps), and 24-volt (12.5-amps) - for lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion.- Designed for pros who need absolute performance and uncompromising functionality. Featuring ultra-flexible silicone cabling - down to -40ºC - with protective nylon braided shielding for maximum protection against abrasion.- A dual-voltage power supply - 12-volt (25-amp) and 24-volt (12.5-amp) - to maintain constant power delivery without unwanted ripple, noise, and transient spikes during ECU flashing, reprogramming, and diagnostic testing.- An integrated thermal sensor detects the ambient temperature and alters the charge to eliminate over-charging in hot climates and under-charging in cold climates to maximize battery life and enable fast charging.- Detects batteries as low as 1-volt. Or use the all-new force mode that allows you to manually begin charging dead batteries down to zero volts.- Automatically detects battery sulfation and acid stratification to restore lost battery performance for stronger engine starts and extended battery life. Plus, cutting-edge battery repair modes for 6-volt, 12-volt, and 24-volt batteries.atribut:
- Charging Voltage: Various
- Back Current Drain(mA): <0.5
- Wipro Charger Bateraiatribut:
- Rate Input Voltage (V): 220
- Charging Voltage (A): 12 to 24
- Protection Grade: IP20
- Taffware Charger Aki Mobil MotorDeskripsi:Alat ini merupakan charger portable yang dapat digunakan untuk mengisi baterai atau aki sepeda motor serta mobil dengan tegangan sebesar 12 V dan 24 V. Dengan ini Anda dapat mengisi baterai mobil atau motor dimanapun Anda memiliki sumber listrik. Miliki chager aki dari Taffware ini untuk menjaga kerusakan pada aki Andaatribut:
- Voltage (V): DC 12/24
- Dimensions (mm): 185 x 140 x 80
- Input Power (W): 260
- Electrical Plug Type: EU Plug
- Material: Aluminium
- Input Voltage/Frequency (V/Hz): 110-250, 50
Daftar Harga krisbow battery charger Terbaru March 2026
| KRISBOW Charger Aki | Rp1.099.900 |
| Wipro Charger Baterai Rotary (Charger Aki) | Rp2.999.900 |
| SUKYOUNG Battery Load Tester | Rp5.699.900 |
| TOTAL Battery Charger | Rp1.299.900 |
| KRISBOW Charger Aki | Rp5.899.900 |
| VOZ Charger Aki 12-24V | Rp599.900 |
| Camelion Charger Baterai | Rp139.900 |
| RHINO Battery Charger | Rp759.900 |
| MIDTRONIC Digital Battery Tester M Series with Print (Alat Tes Aki Digital) | Rp20.999.900 |
| Kennedy Straight Shank Cobalt Drill for Stainless Steel | Rp36.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/mcP103079804-2.jpg)






/bqP105471422-1.jpg)


/i7P107695655-4.jpg)


/kiP103204738-1.jpg)