Beli kontaktor schneider 25a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)
    Mulai

    Rp199.900

    Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)
    atribut:
    • Device Short Name: LC1E
    • Product or Component Type: Contactor
  2. RITTAL Aksesoris Compact Axial Fan
    Mulai

    Rp4.399.900

    RITTAL Aksesoris Compact Axial Fan
    Deskripsi:
    Thermostats sense temperatures within an enclosure and automatically turn compact axial fans on and off based on temperature setpoints. They have a sensor that monitors temperatures and a dial for adjusting the setpoints. These thermostats connect to a fan and mount vertically or horizontally within an enclosure on a support rail or mounting plate.
    atribut:
    • UNSPSC: 40101604
    • Accessory Type: Thermostat
    • Depth (inch): 1-5/16
    • Height (inch): 2-3/4
    • Includes: Terminal Strip for Easy Wiring
    • Length (inch): 2-3/4
    • Material: ABS Plastic and Bimetal
    • Maximum Temperature Rating (°F): 140
    • Minimum Temperature Rating (°F): 41
    • Standards: UL Recognized
    • Voltage (V): 115/230 AC; 24-60 DC
    • Width (inch): 7/8
  3. Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)
    Rating:
    67% of 100
    (3)
    Mulai

    Rp139.900

  4. Schneider Electric Harmony Electromechanical Relays Socket RXZ Series (Soket Relai Elektromekanik)
    Mulai

    Rp41.900

    Schneider Electric Harmony Electromechanical Relays Socket RXZ Series (Soket Relai Elektromekanik)
    atribut:
    • Product or Component Type: Socket
    • Range of Product: Zelio Relay
  5. Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  6. Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  7. Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O (Relai Mini)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O (Relai Mini)
    atribut:
    • Contacts Type And Composition: 4 C/O
    • Control Type: Lockable test button
    • Product or Component Type: Plug-In Relay
    • Range of Product: Zelio Relay
  8. KRISBOW Organizer Cabinet (Rak Komponen)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp299.900

  9. KARCHER HOME & GARDEN Hepa Hygiene Filter (Filter HEPA)
    25%
    Mulai

    Rp149.900

    KARCHER HOME & GARDEN Hepa Hygiene Filter (Filter HEPA)
    Deskripsi:
    Good news for allergy sufferers and asthmatics: The HEPA hygiene filter (EN 1822:1998) ensures that the exhaust air from the vacuum cleaner is even cleaner than the room air. The finest dirt, such as pollen and allergy-triggering particles, is reliably filtered out.
    atribut:
    • Weight (kg): 0.1
  10. KDK Kipas Exhaust Plafon Sirocco
    Mulai

    Rp759.900

    KDK Kipas Exhaust Plafon Sirocco
    Deskripsi:
    Exhaust typeThe fan shall be suitable for ceiling mountingHP (Half-pitch) motor with thermal cut-offWell lubricated bearing for long life operationPre-installed power cordUnique design of double orifice minimizes noise transmission from fanHigh performance taper blade designed Sirocco Fan adopted to control air turbulence effectivelyInstallation size = 177 x 177 mm
  11. Schneider Electric Electromagnetic Contactor TeSys F 3P (Kontaktor Magnet)
    Mulai

    Rp6.099.900

  12. KARCHER HOME & GARDEN Turbo Nozzle Upholstery
    Mulai

    Rp909.900

    KARCHER HOME & GARDEN Turbo Nozzle Upholstery
    atribut:
    • Part Number: 2.903-001.0
    • Compatible for: DS 6 Waterfilter, VC 2, VC 3, VC 5, VC 5 Parquet, VC 6 Premium
    • Dimensions (mm): 200x165x67
  13. Schneider Electric Circuit Breaker Easypact EZC100F (Pemutus Sirkuit)
    Mulai

    Rp899.900

    Schneider Electric Circuit Breaker Easypact EZC100F (Pemutus Sirkuit)
    atribut:
    • Dimensions (mm): 130x75x60
    • Number Of Poles (P): 3
  14. Schneider Electric Electromagnetic Contactor TeSys Deca LC1-D Series (Kontaktor Magnet)
    Mulai

    Rp1.899.900

    Schneider Electric Electromagnetic Contactor TeSys Deca LC1-D Series (Kontaktor Magnet)
    atribut:
    • Range: TeSys
    • Product or Component Type: Capacitor duty contactor
  15. ABB Installation Contactor
    Mulai

    Rp289.900

    ABB Installation Contactor
    Deskripsi:
    The Esb16..N Installation Contactors Are Used To Control Single Loads Up To 16 A And Can Be Operated By Ac Or Dc Voltages. These Contactors Are Made For Use In Household Applications As Well As In Industrial Environments.The Following Benefits Are Provided: Hum-Free Operation, Low Power Consumption And Integrated Overvoltage Protection. Various Contact Combinations And Accessories Are Available.
    atribut:
    • Pollution Degree: 3
    • Degree of Protection: IP20
    • Number of Auxiliary Contacts NC: 0
    • Number of Auxiliary Contacts NO: 0
    • Product Height (mm): 85
Daftar Harga kontaktor schneider 25a Terbaru October 2026
Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)Rp199.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900
RITTAL Aksesoris Compact Axial FanRp4.399.900
Schneider Electric Zelio Timer Relays (Relai Pewaktu)Rp55.900
Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)Rp139.900
Schneider Electric TeSys LRD Thermal Overload Relays (Relai Beban Lebih)Rp559.900
Schneider Electric Harmony Electromechanical Relays Socket RXZ Series (Soket Relai Elektromekanik)Rp41.900
Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Rp129.900
Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Rp599.900
Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O (Relai Mini)Rp38.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)