Beli kontaktor listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ABB Kontaktor Relay Tipe NXDeskripsi:AX32-30-01-85 380-400V50Hz/400V-415V60Hz ContactorAX32, AX40 contactors are mainly used for controlling 3-phase motors and power circuits up to 690 V AC. These contactors are of the block type design with: – 3 main poles and 1 built-in auxiliary contact – control circuit: AC operated – add-on auxiliary contact blocks for front or side mounting and a wide range of accessories.atribut:
- Product Height (mm): 74
- Product Width (mm): 44
- Degree of Protection: acc. to IEC 60529, IEC 60947-1, EN 60529 Coil Terminals IP20
- Rated Impulse with Stand Voltage (kV): Auxiliary Circuit 6
- Fuji Electric Mini KontaktorDeskripsi:- Daya tahan mekanik hingga 10 juta kali- Daya tahan elektrik hingga 500 ribu kali
- Mitsubishi Electric Kontaktor Magnet Seri S-T Irreversibleatribut:
- Operating Method: Irreversible
- Rated Insulation Voltage (V) : 690
- Fuji Electric Kontaktor Magnet Tipe StandarDeskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Fuji Electric Electromagnetic ContactorDeskripsi:Strengthened standard contact parts. Improves inching life (AC-4). For inching (sliding) and plugging (reverse phase braking) of hoists, cranes, etc.atribut:
- Operation Method: Lossy
- Auxilary Contact: 1a1b
- flame: Type 5
- Coil Rated Voltage (V): AC100
- Mitsubishi Electric Dc Operated Electromagnetic Contactoratribut:
- Operating Method: Irreversible
- Mitsubishi Electric Kontaktor Magnet Seri S-T Reversibleatribut:
- Operating Method: Reversible
- Mitsubishi Electric Kontaktor Magnet Seri S-T Non Reciprocal dengan Terminal Wiring Rationalizationatribut:
- Operating Method: Irreversible
- Fuji Electric Auxiliary Relay Standard TypeDeskripsi:Compatible with computerization by improving contact reliability with dual contacts. (Minimum operating voltage, current DC5V, 3mA) Standard product conforms to domestic and international standards (JIS, IEC, VDE, BS, UL, CSA, BV, LR, etc.) Manufacturer's conventional product (SRCa50-3/X, SRCa50-3F /X type) can be replaced. Adopts terminal numbers that comply with IEC standards.atribut:
- Width (mm): 81
- Thickness (mm): 43
- Frame: 4
- Opening/Closing Frequency (times/hour): 1800
- ABB Kontaktor Relay Tipe NFDeskripsi:NF22E-11 24-60V50/60HZ 20-60VDC Contactor RelayNF contactor relays are used for switching auxiliary and control circuits. NF contactor relays include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. NF contactor relays can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. NF contactor relays have built-in surge protection and do not require additional surge suppressors. - Poles: 4-pole contactor relays (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1 and including the "Mechanically Linked" symbol on the contactor relay side) - Control Circuit: AC or DC operated - Accessories: a wide range of Accessories is available. Note: NF..E-11 not suitable for a direct control by PLC-output. NF..E-11 type available in some countries: please consult your ABB representative.atribut:
- Connecting Capacity Control Circuit (mm²): Flexible with Ferrule 1/2x 0.75-2.5, Flexible with Insulated Ferrule 1x 0.75-2.5, Flexible with Insulated Ferrule 2x 0.75-1.5, Rigid 1/2x 1-2.5
- Connecting Capacity Auxiliary Circuit (mm²): Flexible with Ferrule 1/2x0.75-2.5, Flexible with Insulated Ferrule 2x0.75-1.5, Flexible with Insulated Ferrule 1x0.75-2.5, Rigid 1/2x1-2.5
- Conventional Free-air Thermal Current (A): acc. to IEC 60947-5-1, q = 40°C 16
- Degree of Protection: acc. to IEC 60529, IEC 60947-1, EN 60529 Auxiliary Terminals IP20, acc. to IEC 60529, IEC 60947-1, EN 60529 Coil Terminals IP20
- Maximum Electrical Switching Frequency (cycles/hour): (AC-15) 1200, (DC-13) 900
- Maximum Mechanical Switching Frequency (cycle/hour): 6000
- Mounting by Screws (not supplied): 2xM4 screws placed diagonally
- Mounting on DIN Rail (mm): TH35-7.5 (35x7.5 Mounting Rail) acc. to IEC 60715, TH35-15 (35x15 Mounting Rail) acc. to IEC 60715
- Operate Time (ms): Between Coil De-energization and NC Contact Closing: 13-98, Between Coil De-energization and NO Contact Opening: 11-95, Between Coil Energization and NC Contact Opening: 38-90, Between Coil Energization and NO Contact Closing: 40-95
- Product Height (mm): 86
- Product Width (mm): 45
- Rated Frequency (Hz): Auxiliary Circuit 50 / 60
- Rated Impulse with Stand Voltage (kV): 6
- Rated Insulation Voltage (V) : acc. to IEC 60947-5-1 andDE 0110 (Gr. C) 690, acc. to UL/CSA 600
- Rated Operational Current AC-15 (A): (500V) 2, (690V) 2, (24/127V) 6, (220/240V) 4, (400/440V) 3
- Rated Operational Current DC-13 (A): (24V) 6/144W, (48V) 2.8/134W, (72V) 1/72W, (110V) 0.55/60W, (125V) 0.55/69W, (220V) 0.27/60W, (250V) 0.27/68W, (400V) 0.15/60W, (500V) 0.13/65W, (600V) 0.1/60W
- ABB Kontaktor Tipe AXDeskripsi:AX95-30-11-83 Contactor
- SIEMENS Kontaktor Magnet 3RT6025Deskripsi:Contactor AC 110 V 50/60 HZ AC3 7.5 kW 400 V AUX contacts 1 NO +1 NC 3-pole, size S0 screw terminal
- Mitsubishi Electric Electromagnetic Contactor S-T Series (Non-Reversible) Wiring Rationalized Terminal Surge Suction Device Mounting Typeatribut:
- Type: Electromagnetic contactor
- Operating Method: Irreversible
- Mitsubishi Electric Main Circuit B Contact Type Electromagnetic Contactor B-T/N Seriesatribut:
- Type: Electromagnetic contactor
- Auxiliary Contact: 3b
- Open thermal Current (A) : 25
- Rated operating current (A): [DC motor (DC2/DC4 class) 2 pole series] DC110V or less: 8/DC220V or less: 1, [DC resistance load (DC1 class) 2 pole series] DC110V or less: 15/DC220V or less: 5
Daftar Harga kontaktor listrik Terbaru April 2026
| Mitsubishi Electric Kontaktor Magnet Seri S-N | Rp4.999.900 |
| ABB Kontaktor Relay Tipe NX | Rp489.900 |
| Fuji Electric Mini Kontaktor | Rp539.900 |
| Schneider Electric Easy Harmony XA2E Series | Rp34.900 |
| Mitsubishi Electric Kontaktor Magnet Seri S-T Irreversible | Rp279.900 |
| Fuji Electric Kontaktor Magnet Tipe Standar | Rp269.900 |
| Fuji Electric Electromagnetic Contactor | Rp779.900 |
| EWIG Kontaktor Seri SN | Rp37.900 |
| Schneider Electric TeSys LRD Thermal Overload Relays | Rp519.900 |
| Schneider Electric TeSys Deca Contactors 3 Poles AC 3 | Rp309.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)





































































































































































%20Wiring%20Rationalized%20Terminal%20Surge%20Suction%20Device%20Mounting%20Type/hjP105901631-1.jpg)