Beli konishi bond di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Konishi Bond SS Tape (Double Tape)Deskripsi:-A powerful double-sided tape like an adhesive.-Demonstrate excellent performance in cold resistance, heat resistance, weather resistance and water resistance.-Metal, ceramics, hard plastic, wood adhesion.atribut:
- Color: White
- WidthxLength: 20mmx10m
- Thickness: 0.75mm
- Konishi Bond Tape (Double Tape)Deskripsi:-Has strong adhesion and it adapts to a wide range of adherends.-Also, excellent in heat resistance and water resistance.-For adhesion of rough or uneven surfaces of concrete etc.-For fixing of brick, wood, metal, glass, and plastic.atribut:
- Color: Black
- Viscosity: 24N/10mm
- Base Material: Special Foam
- Adhesive Materials: Acrylics
- W x L: 15mmx2m
- Dextone Super Glue (Lem)Deskripsi:· Enkapsulasi pelat negatif.
- Bantex Plastik Pocket Dokumen Antiglare A4Deskripsi:Binder display khusus presentasi yang menggunakan pocket, aman untuk hasil cetakan dan fotokopi. Tersedia dalam ukuran A3 dengan mekanik 4 ring. Dapat dipakai untuk perlengkapan bagian penjualan, seminar, meja penerima tamu di hotel, rumah makan / restoran, alat bantu guru dalam mengajar, cocok dipakai untuk presentasi MLM.
- tp-link 10/100 Mbps WDM Media ConverterDeskripsi:Complies with 802.3u 10/100Base-TX, 100Base-FX standards Auto-negotiation of Half-Duplex/Full-Duplex transfer mode Adopts WDM technology, transmitting and receiving data on one single fiber Extends fiber distance up to 20kmatribut:
- Connector Type: 1 SC fiber optic, 1 RJ45 jack
- Standards and Protocols: IEEE802.3, IEEE802.3i, IEEE802.3u
- Operating Temperature (°C): 0-50 (32-122˚F)
- Storage Temperature (°C): -40 to 70 (-40 to 158°F)
- Dimensions (WxDxH) (mm): 94.5x73.0x27.0
- Fiber Type (µm): 9/125 single-mode fiber (≤20km)
- Operating Humidity: 10-90% RH non-condensing
- Power Supply (V/A): External Power Adapter: 5/0.6
- Storage Humidity: 5-90% RH Non-Condensing
- Konishi Waterproof Sealing Tapeatribut:
- Color: Dark brown
- Base Material: Polyethylene Cloth
- Adhesive Materials: Acrylics
- W x L (mm x m): 50x20
- 3M Versaflow Face Shield S-133JLDeskripsi:It has a wide-field visor and a face seal that seals around the face and incorporates an adjustable head suspension.atribut:
- Country of Manufacture: Portugal
- Compatible Model: JTRS-133J
- Face type: Face shield (made of non-woven fabric)
- TRUSCO Number: 773-7530
- Vention HDMI KVM Switch USB 2.0 Printer Keyboard MouseDeskripsi:2 in 1out HDMI KVM Switch2computer share monitor keyboard,mouse and printerSupport 4K@30Hz ResolutionClearrer picture qualityTransmission Up to 28MAccording to different wrie gauges the resolution has corresponding standardsPlug and Play Support Hot PlugNo need to restart the device when switchingatribut:
- Connector Input: 2xHDMI Female, 2xUSB Type B Female, 4xUSB Female
- Connector Output: 1xHDMI Female
- Connector Material: Gold-plated
- Shell Material: Aluminium Alloy+ABS
- Chipset: VS002+AX68002+AG7110+GL850G
- Dimensions (cm): 20x12x6
- NACHI TAPE Isolasi Foam Bolak Balik PE Hitam (Double Tape)atribut:
- Color: Green
- TORA Hedge Shears Wood Handle Straightatribut:
- Size (cm): 50
- Blade Material: A3 Steel
- Blade Thickness (mm): 3.5
- Blade Treatment: Coating Black
- Full Length (cm): 50
- Material Handle: Wood Handle Good Quality
- NITTO Butyl Rubber Self-Fusing Tape, No Separatoratribut:
- Material: Base material:Butyl rubber-based self-bonding layer.
- Color: Black
- Width (mm): 19
- Length (m): 10
- Thickness (mm): 0.5
- Tensile Strength (N/10mm): 5.90
- Insulation Breakdown Strength (kV/mm): 44
- Working Temperature Range: 0 to 70degrees
- Daimaru Isolasi Bolak Balik (Double Tape)Deskripsi:DOUBLE SIDE TAPEPita perekat ganda ini dirancang khusus untuk menempelkan dua permukaan benda bersama-sama dengan cara yang tidak terlihat pada hasil akhir aplikasi produk. Terbuat dari kertas tisu ringan yang dilapisi dengan perekat kuat di kedua sisi dan dipisahkan oleh kertas rilis.USAGEDigunakan untuk menyambung kertas, penempel kulit tas sebelum dijahit, segel amplop, pengganti lem suatu bagian yang sulit dibubuhi lem, digunakan untuk membungkus kado, perekatan karpet, plat cetakan. Pemakaian di Industri: pabrikasi, laminasi, industri (kertas, garment, sepatu, tas, jaket, boneka dan mainan anak-anak), segel amplop, ATK, plat label elektronika dan lain-lain.
- Non Brand Plastik ClipDeskripsi:Plastik Clip Ukuran 5x8CmIsi 100 Lembar
- ThreeBond Gasket SealantDeskripsi:TB1215 is a semi-flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1215 is easy to use as it has a long tack free time giving ample time to apply for assembling parts. Fully cured in 24 hoursatribut:
- Operating Temperature Range (°C): - 60 to 200
- Appearance: Gray paste form
- Specific Gravity: 1.50
- Hardness: 50 Shore A
- Elongation: 3
- Tensile Strength (MPa): 2.0
- Tack Free Time (minute): 7
- Viscosity (Pa.s): 300
Daftar Harga konishi bond Terbaru January 2026
| Konishi Bond SS Tape (Double Tape) | Rp599.900 |
| Konishi Bond Tape (Double Tape) | Rp67.900 |
| Dextone Super Glue (Lem) | Rp33.900 |
| Bantex Plastik Pocket Dokumen Antiglare A4 | Rp8.900 |
| Non Brand Cangkul | Rp36.900 |
| tp-link 10/100 Mbps WDM Media Converter | Rp149.900 |
| ThreeBond Lem Perekat | Rp179.900 |
| Konishi Waterproof Sealing Tape | Rp169.900 |
| 3M Versaflow Face Shield S-133JL | Rp1.899.900 |
| Vention HDMI KVM Switch USB 2.0 Printer Keyboard Mouse | Rp669.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/P102790937-1.jpg)
/P102770146-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/Dextone%20Super%20Glue%20(Lem)/P102037652-3.jpg)



%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/ThreeBond%20Lem%20Perekat/1cP102124048-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/3M%20Versaflow%20Face%20Shield%20S-133JL/2iP106581090-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/UVEX%20Chemical%20Risks%20Glove/7aP106760262-1.jpg)
/jeP101005698-3.jpg)



/P101545752-3.jpg)


%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Gasket%20Sealant/P102124024-2.jpg)