Beli konektor rj 45 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Cat5E / Cat6 Rj45 Modular PlugDeskripsi:High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.atribut:
- Type: Category 5e
- Compatible Cable: UTP cable (AWG24) single wire / twisted wire
- Number of boxes: 100
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- Pro'sKit Mini Lan Cable TesterDeskripsi:For testing RJ45/RJ11/RJ12/BNC Cable- Tests RJ45 TIA568A/B (AT&T 258A), 10 Base-T, Token ring, RJ-11/ RJ-12 USOC and Coaxial BNC cable.- Automatically check cable for continuity, short, open and crossed wire pairs.- Coaxial cable port indentifies cable conditions including shorts, shield opens and center conductor breaks.- Main unit and remote allow one person testing.
- SANWA SUPPLY Rj-45 Connector (For Stranded And Ultra-Flat Cable)Deskripsi:Ultra flat cable RJ-45 connector. For stranded and ultra-flat cables. It supports Enhanced Category 5 (Gigabit Ethernet).atribut:
- AS ONE Part Number: 64-0889-20
- Included Accessories: Load bar
- Suitable Tool: HT-500R, HT-568R, LAN-TL6, LAN-TL8
- Suitable Cable: LA-FL5-CB100, 100LB
- Applicable Transmission Band: Enhanced category 5 (1000BASE-T, 100BASE-TX, 10BASE-T)
- JAKEMY Tang CrimpingDeskripsi:Jakemy Crimper Plier LAN Network Cable RJ45 / RJ-11- JM-CT4-3Made of tool steel, durable and reliableJakemy Tang Crimper LAN Network Cable - JM-CT4-3 merupakan tang crimper yang dapat digunakan untuk konektor RJ-45(8 pin), RJ-11(6/4 pin). Selain itu dilengkapi juga dengan Cutter(pemotong kabel) dan Stripper(pemangkas serat kabel) yang terintegrasi.Isi kemasan1xJakemy Crimper Plier LAN Network Cable RJ45 / RJ-11- JM-CT4-3
- Vention Kabel LAN Cat.5e RJ45 UTP Ethernet Network Patchatribut:
- Length (m): 305
- Connector: RJ45 8P8C, Gold Plated Contact Pins, HQ PVC Molded Boots
- Jacket Shell: PVC Environmental Material
- Host Standard (MHz): 250
- Conductor Material: 24AWG, 99.99% Pure Copper Cat.5e
- Wire Structure: Unshielded Twisted Pair
- Color Cat.5e: Gray
- Insulator: High-Density Polyethylene HDPE
- Shield: UTP, Gold-plated Phosphor Bronze
- Vention Kabel HDMI 2.0 Male to Male 4K for PC LCD Projectoratribut:
- Connector Material: Gold-plated
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- MASKO Kabel Data UTP Cat5Eatribut:
- Length (m): 305
- Color: Grey
- Category: 5E
- JTC Terminal Crimping Toolatribut:
- Overall Length (mm): 220
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Dark Coloratribut:
- AWG: 26AWG
- Connector Interface: RJ45 Male to Male
- Connector Material: Gold-plated Pins
- Conductor: Copper Clad Aluminium
- Shielding: UTP
- Jacket: PVC
- Vention Kabel LAN RJ45 Cat.6 UTP Ethernet Gigabitatribut:
- Connector Interface: RJ45 Male to Male
- Connector Material: Gold-plated
- Jacket: PVC
- Shell: PC
- Shielding: UTP
Daftar Harga konektor rj 45 Terbaru March 2026
| 3M Cat5E / Cat6 Rj45 Modular Plug | Rp1.799.900 |
| BELDEN Plugs (Connector) | Rp109.900 |
| Pro'sKit Mini Lan Cable Tester | Rp339.900 |
| Panduit Modular Plug RJ45 | Rp96.900 |
| SANWA SUPPLY Rj-45 Connector (For Stranded And Ultra-Flat Cable) | Rp179.900 |
| JAKEMY Tang Crimping | Rp66.900 |
| Vention Kabel LAN Cat.5e RJ45 UTP Ethernet Network Patch | Rp1.599.900 |
| Vention Kabel HDMI 2.0 Male to Male 4K for PC LCD Projector | Rp37.900 |
| Panduit Modular Plug | Rp979.900 |
| BELDEN Kabel UTP (Kabel LAN) | Rp2.499.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/mgP103242808-1.jpg)


/iuP110836678-1.jpg)




/h1P103242613-1.jpg)