Beli kokuyo pen di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOKUYO Yoshi Brush Pen (Reeden) (Lieden)Deskripsi:A carefully selected natural reed, hand-made one by one, brushes are smooth, writing brush pen is a good taste. As beautiful reeds produced by nature are adopted as they are in the body, shapes and colors are different one by one. The pen tip and ink cartridge are designed to be replaceable, and you can attach it for a long time with attachment. Founding It is in a beautiful paulownia box finished by a long-established store in Meiji Period.atribut:
- Material: Body, lid: Reed
- Length (mm): 177
- Set Contents: One reed brush pen (one ink cartridge included), one spare ink, paulown box case
- Case Dimension (Depth D x Width W x Height H) (mm): 233 x 63 x 27
- Shaft Diameter (mm): 14
- KOKUYO Whiteboard Marker Inkga-e Standard Type Medium FontDeskripsi:Standard body whiteboard marker with ink refill type.Uses non-dry ink that prevents the pen tip from drying out even if you forget to close the cap.This product is made from recycled materials and complies with the Green Purchasing Law.atribut:
- Material: Recycled material ratio / shaft, cap, tail plug: R-PP 100%
- Type: Medium character
- Length (mm): 121
- Eco Mark Certification Number: 17 112 127
- Shaft Diameter (mm): 18
- KOKUYO Clipboard HDeskripsi:It can also open and close the clip lightly by operation with a lever, and also supports the conventional opening / closing operation which pushes the top end of the clip by opening it. . With a lever lock mechanism, the clip is fixed as it is when opening the lever to the maximum. You can insert and remove documents with one hand. . You can open a string through hole (A4, B5 / 2, A3, B4 / 4). . Corresponding pen holder with thick shaft up to 7.5 to 11 mm in shaft diameter. .Hook hangs are attached.atribut:
- Material: R-ABS, POM, EVA
- KOKUYO Campus Loose-Leaf Write FirmlyDeskripsi:The pen tip does not slide firmly, stable writing comfort!I want to write powerfully with heavy touch. I want to carefully write it stably. I would like to write in a soft place like paper. I'd like to write firmly that the pen tip does not slip ... I'd recommend this to you.atribut:
- Paper Quality: High-quality paper
- Hole Shape: Round hole
- Paper Thickness (g/m²): 77
- KOKUYO Tack Title Removable Type Solid ColorDeskripsi:Even after peeling off, there is no glue residue, and you will not lose your detention. You can fill in the title with ballpoint pen, oil marker, pencil. In addition, it can print word processing. (Please print out by sticking labels on wood free paper etc for word processor printing). Title brand (NS - TB 1) compatible tack title.
- KOKUYO Clear Holder Book Novita Fixed TypeDeskripsi:With the novita function whose back width varies according to the amount of documents, even if the capacity increases, you can manage beautifully without saving. Each pocket has a drop-off stopper, so the documents will not fall at the time of viewing or carrying. The stopper part can be used as a title column by entering with an oil pen.atribut:
- Dimensions (Width W x Height H) (mm): 248 x 314
- Size: A4-S
- Maximum Storage Capacity (Sheets): 20
- Material: Cover: R-PP, pocket: PP
- KOKUYO Map Plastik Zipper Soft Bening dan WarnaDeskripsi:Soft clear case with one-sided color and one-sided transparencyatribut:
- Sheet Thickness (mm): 0.25
- Material: Olefin resin
- KOKUYO File BoxDeskripsi:Color thickness Cardboard file box, standard type of file box.atribut:
- Standard: Conformed to the Green Purchasing Law, Eco Mark certified products
- Green Purchasing Law: Conform
- Material: Color thickness cardboard
- KOKUYO Campus Notebook Medium Horizontal Ruled (Buku Tulis)Deskripsi:Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen.A highly functional cover design with a space for writing titles and names.Triangular memory points are placed at the center and both ends so that vertical lines can be drawn accurately. We also provided a mark in the center of the ruled line so that you can draw a line even with a short ruler.It is an environmentally friendly product that uses forest certified paper for the inner paper.atribut:
- Paper Quality: High-quality paper
- Bookbinding: Wireless binding
- Standard: JIS standard item
- KOKUYO Campus Note Color Cover 5 Color PackDeskripsi:A color cover that is convenient for different purposes. Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen. A highly functional cover design with a space for writing titles and names. Triangular memory points are placed at the center and both ends so that vertical lines can be drawn accurately. We also provided a mark in the center of the ruled line so that you can draw a line even with a short ruler. It is an environmentally friendly product that uses forest certified paper for the inner paper.atribut:
- Size: No. 6 (Semi B5)
- Width (mm): 179
- Length (mm): 252
- Bookbinding: Wireless binding
- Number of Sheets: 30 sheets x 5 books
- Paper Quality: Inner Paper - High Quality Paper (Forest Certified Paper)
- KOKUYO Tack Index (Recyclable)Deskripsi:It is hard to get dirty and the written letters are also vivid! You can discard it while sticking it as a magazine used paper. We will discolor if you use or store in the place where light hits. Strong adhesion.
- KOKUYO Tack Index (Pasopuri)Deskripsi:Not only handwriting but also inkjet printer can print. If you download the index-specific printing software free of charge, it is easy to align the label. Also, when using a plain label you can select the pattern and color of the outer frame. Label body is strong because it is thick (about 0.14 mm) plain paper.atribut:
- Paper Thickness (mm): Label body: about 0.14 mm (total thickness of about 170 g / m 2, about 0.20 mm)
Daftar Harga kokuyo pen Terbaru March 2026
| KOKUYO Yoshi Brush Pen (Reeden) (Lieden) | Rp849.900 |
| KOKUYO Whiteboard Marker Inkga-e Standard Type Medium Font | Rp18.900 |
| KOKUYO Clipboard H | Rp119.900 |
| KOKUYO Campus Loose-Leaf Write Firmly | Rp62.900 |
| KOKUYO Tack Title Removable Type Solid Color | Rp43.900 |
| KOKUYO Clear Holder Book Novita Fixed Type | Rp38.900 |
| KOKUYO Map Plastik Zipper Soft Bening dan Warna | Rp44.900 |
| KOKUYO File Box | Rp77.900 |
| KOKUYO Campus Notebook Medium Horizontal Ruled (Buku Tulis) | Rp18.900 |
| KOKUYO Campus Note Color Cover 5 Color Pack | Rp94.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%20(Lieden)/P102997336-1.jpg)







/1cP103006048-3.jpg)

/P103011208-1.jpg)
/P103011341-1.jpg)