Beli kokuyo campus binder smart ring di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOKUYO Campus Binder Note Smart Ring (Map File)Deskripsi:In the slim and bulky series, the vivid color easy to use also for male students joins! For each subject, for cram school and school etc. For proper use, etc.atribut:
- Set Contents: 10 sheets of paper, index
- Maximum Storage Capacity (Sheets): 25
- Spine Width (mm): 13
- Material: Cover / R-PP
- KOKUYO Campus Binder Note Smart Ring 60 (Map File)Deskripsi:A binding tool with a large ring diameter that can accommodate up to 60 sheets is used. Wide width that does not easily stick out even with a sticker or index. With a stopper that locks the opening and closing of binding tools. It doesn't open suddenly and is safe to carry around.atribut:
- Number of Holes: 26
- Maximum Storage Number (sheets): 60
- Spine Width (mm): 17
- Outer Dimensions (HxW) (mm): 268x195
- File Type: Multi-hole ring
- Material: R-PP
- Set Content: 10 sheets of door paper and inner paper
- Size: B5-S
- Type: Vertical
- KOKUYO Binder Note B5 26 Ring (Map File)atribut:
- Number of Holes: 26
- Size: B5-S
- Height (mm): 272
- Storage Number of Sheets: 65
- Spine Width (mm): 20
- Material: Cover / R-PP
- Outer Width (mm): 223
- Set Contents: No inside paper
- Type: Vertical type
- KOKUYO Smart Ring BizDeskripsi:A slim loose-leaf binder with a foldable cover that can also store documents and business cards.It's a slim and lightweight binder, so you can keep your bag neat and tidy! Recommended for business people who go out a lot and want to carry only the pages they need.The "Smart Ring" binding allows the cover to be folded back, making it easier to write in tight spaces or while standing.The binding tool opens wide and flat and can be closed with one touch, making it easy to replace the inner paper.atribut:
- Maximum Storage Capacity (Sheets): 25
- Inner Paper: No-G806S-5
- Spine Width (mm): 13
- Set Contents: 5 sheets of inside paper, cover paper
- Color (Cover): Black
- Cover Material: R-PP
- KOKUYO Campus Loose-Leaf Write FirmlyDeskripsi:The pen tip does not slide firmly, stable writing comfort!I want to write powerfully with heavy touch. I want to carefully write it stably. I would like to write in a soft place like paper. I'd like to write firmly that the pen tip does not slip ... I'd recommend this to you.atribut:
- Paper Quality: High-quality paper
- Hole Shape: Round hole
- Paper Thickness (g/m²): 77
- KOKUYO Campus Loose-Leaf Write SmoothlyDeskripsi:Smooth, smooth, flowing writing comfort. I want to write out with a light touch.I want to write it even smoothly and quickly, even when the desk is hard. I want to write without getting stuck with a thin pen ... I'd recommend it to you like this.atribut:
- Paper Quality: High-quality paper
- Hole Shape: Round hole
- Paper Thickness (g/m²): 75
- KOKUYO Binder Note B5 Slim Carry All dengan Kantong (Map File)Deskripsi:Easy to use B5 size, we adopted a 26-hole plastic slide binder binding tool. It is with a back pocket that can organize and classify titles on the back paper.atribut:
- Storage Number of Sheets: 65
- Outer Width (mm): 215
- Number of Holes: 26
- Height (mm): 272
- Set Contents: 4 clear headers
- Material: Cover / R-PP
- Size: B5-S
- Spine Width (mm): 20
- Type: Vertical type
- KOKUYO Campus Binder Note Slim B5 (Map File)Deskripsi:Clear pockets convenient for storage of prints and inner papers are attached. . Adopt soft PP cover that you can carry with rolling with one hand. It is slim & compact size convenient to carry.atribut:
- Number of Holes: 26
- Across Back (mm): 16
- Type: Vertical type. Multi-hole ring file
- Storage Number of Sheets: 30
- Accessories: 10 inner pages, index, 1 clear pocket
- Dimensions (Width W x Height H) (mm): 194 x 264
- Material: R-PP
- Size: B5 Vertical
- KOKUYO Campus Notebook Medium Horizontal Ruled (Buku Tulis)Deskripsi:Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen.A highly functional cover design with a space for writing titles and names.Triangular memory points are placed at the center and both ends so that vertical lines can be drawn accurately. We also provided a mark in the center of the ruled line so that you can draw a line even with a short ruler.It is an environmentally friendly product that uses forest certified paper for the inner paper.atribut:
- Paper Quality: High-quality paper
- Bookbinding: Wireless binding
- Standard: JIS standard item
- KOKUYO Study Planner Loose-LeafDeskripsi:A loose-leaf booklet that allows you to plan your study schedule.A loose leaf with ruled lines that helps you manage your study schedule before a test or studying for entrance exams.We use original base paper that does not bleed easily and allows you to write smoothly without letting the ink see through to the back."Daily Ruled Visualization Type" You can visualize the study content for the day, and you can color code what to study at what time."Daily Ruler - Visualized Type/Girly'' A pink rule line recommended for decoration. You can visualize what you studied for the day."Daily ruled list type" has a wide writing space, so you can make a detailed list of what you will study that day."Weekly Ruled Visualization Type" You can check the study schedule for one week in a list.atribut:
- Number of Sheets: 30
- Size: B5
- Hole Shape: Round hole
- Dimensions (Vertical x Horizontal) (mm): 257×182
- Material: High-quality paper
- Number of Holes: 26
- Paper Thickness (g/m²): About 75
- monotaro Set Map Kertas Flat (Map File)Deskripsi:About 150 sheets can be stored if it is copy paper. deal for organizing documents. -color cardboard 360 g / m is a solid flat fileatribut:
- Package Weight (g): 652
- Color: Blue
- Hole Intervals (mm): 80
- Material: Color board (recycled paper)
- Material (Binding Tool): R-PS(100%)
- Number of Holes: 2
- Size: A4 vertical
- Storage Number of Sheets: about 150 sheets
- Joyko Penjepit Kertas Warna HitamDeskripsi:Penjepit kertas dengan merk Joyko ini tersedia dalam berbagai ukuran sehingga kegiatan pemberkasan menjadi lebih efisien. Masing-masing box kecil berisi 12pcs binder clip.
- KOKUYO Soft Ring GridDeskripsi:This is a ring notebook that uses KOKUYO's uniquely developed "new sensation soft ring".Since the ring shape is "D" shaped, the ring width is compact and does not have the bulky feel that is typical of ring notebooks.The paper is thicker than regular soft ring notebooks, making it difficult to see through with writing instruments.A cut-off type with micro-perforations that allows you to neatly separate only the pages you need.Adopts 5mm grid rules that make it easy to write figures and tables.It has a matte PP cover design that fits well in business settings.atribut:
- Material (Ring): Olefin resin
Daftar Harga kokuyo campus binder smart ring Terbaru April 2026
| KOKUYO Campus Binder Note Smart Ring (Map File) | Rp129.900 |
| KOKUYO Campus Binder Note Smart Ring 60 (Map File) | Rp199.900 |
| KOKUYO Binder Note B5 26 Ring (Map File) | Rp109.900 |
| KOKUYO Smart Ring Biz | Rp209.900 |
| KOKUYO Campus Loose-Leaf Write Firmly | Rp62.900 |
| KOKUYO Campus Loose-Leaf Write Smoothly | Rp38.900 |
| KOKUYO Binder Note B5 Slim Carry All dengan Kantong (Map File) | Rp119.900 |
| KOKUYO Campus Binder Note Slim B5 (Map File) | Rp109.900 |
| KOKUYO Campus Notebook Medium Horizontal Ruled (Buku Tulis) | Rp18.900 |
| KOKUYO Study Planner Loose-Leaf | Rp46.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/P102984156-1.jpg)
/P102993190-1.jpg)
/P102984217-1.jpg)



/P102984226-1.jpg)
/hqP103009638-2.jpg)
/1cP103006048-3.jpg)

/P101567631-1.jpg)