Beli koil racing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SSS Rear Steel Girder
    Mulai

    Rp169.900

    SSS Rear Steel Girder
    Deskripsi:
    Sproket belakang SSS dikenal dengan ketangguhannya dirancang untuk pemakaian jangka panjang yang dihasilkan oleh Penggunaan High Carbon Steel didukung teknologi 'Full Heat Treatment' yang membuat sproket menjadi lebih keras
    atribut:
    • Material: Carbon Steel
  2. Bagus Aluminium Foil Refill
    Mulai

    Rp25.900

    Bagus Aluminium Foil Refill
    Deskripsi:
    Bagus Aluminum Foil digunakan untuk membungkus berbagai macam makanan. Digunakan untuk memasak, memanggang, membekukan dan menyimpan makanan. - Bahan yang aman untuk makanan (food grade). - Tersedia dalam beberapa variasi ukuran panjang. - Lebih tebal, kuat dan tidak mudah sobek (1.3µm). Bahan : aluminum.
    atribut:
    • Length (m): 7.62
  3. Non Brand CSL/SWL Series Coil Spring
    Mulai

    Rp11.900

  4. FESTO Solenoid Coil MSFG Series
    Mulai

    Rp519.900

    FESTO Solenoid Coil MSFG Series
    atribut:
    • Type Code: MSFG
    • Maritime Classification: See certificate
    • Mounting Position: Optional
    • Duty cycle: 1
    • Ambient Temperature (°C): -5 to 40
    • Coil Characteristics: 24 V DC: 4.5 W, 42 V AC: 50/60 Hz, pick-up power 9.0 VA, holding power 7.0 VA
    • C Value: 3 l/sbar
    • Degree of Protection: IP65
    • Electrical Connection: 3-pin, Plug Pins With Connection Pattern to FESTO Standard for MSSD-F
    • Material of winding: Copper
    • Maximum Tightening Torque for Socket (N m): 0.4
    • Min. Pick-Up Time: 10
    • Note on Materials: RoHS-compliant
    • Permissible Frequency Fluctuations (%): ±5
    • Permissible Voltage Fluctuations (%): ±10
    • Power Factor (Cos Phi): 0.7
    • Solenoid coil Material: Duroplast, Copper, Steel
    • Switching Position Indicator: No
    • Type of Mounting: Via Knurled Nut
    • b Value: 0.34
  5. monotaro Coil spring compressor
    Mulai

    Rp869.900

    monotaro Coil spring compressor
    Deskripsi:
    Since spring catch plate is attached, it can prevent falling off. To detach the coil spring
    atribut:
    • Compatible: spring up to 20mm wire diameter
    • Overall Length (mm): 300
    • Effective Length (mm): 25 - 210 (nail stroke)
    • Package Weight (g): 2932
  6. GEA Vaccine Cooler
    Mulai

    Rp50.999.900

    GEA Vaccine Cooler
    Deskripsi:
    - Reliable temperature between 2°C to 8°C - Only 8 hrs. of electricity needed per 24 hrs. at 43°C AMB - Self-regulating cooling system - Air flow system in vaccine compartment - External cabinet and iner liner pre-painted galvanized steel - Cooling coil of copper - CFC-free refrigerant and insulation - Danfoss compressor; suitable for use in the tropics - Solid lid with handle and lock - Baskets for organized storage - Available in 220V-240V 50/60Hz + 115V 60Hz
    atribut:
    • Temperature (°C): +2 to +8
  7. King Jim Map Ordner Pipa Double Opening (Map File / Map Binder)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    King Jim Map Ordner Pipa Double Opening (Map File / Map Binder)
    atribut:
    • Color: Blue
    • Size: A4
    • Type: Potrait
  8. BOSCH Ignition Coil (Koil Busi)
    Mulai

    Rp1.399.900

    BOSCH Ignition Coil (Koil Busi)
    atribut:
    • OE. Reff: 909190-T2001, 909190-T2008, 90919-C2006, 90919-02247, 909190-2248, 909190-2260
    • Engine: 2TRFE, 1GRFE, 1TR-FE, 1TRFE
  9. Klin Pak Aluminum Foil
    Rating:
    100% of 100
    (3)
    Mulai

    Rp26.900

    Klin Pak Aluminum Foil
    Deskripsi:
    Klin Pak Aluminum Foil adalah pilihan cermat untuk memasak/memanggang, membungkus dan menyimpan makanan. Menjaga makanan di dalam oven agar tidak terlalu coklat dan kering di dalam oven. Tidak mudah sobek menjamin kebersihan tempat makanan anda terutama dari makanan berminyak atau mengandung saus dan akan tetap menjaga aroma dan kesegaran makanan anda.
  10. SMC Vxd230 Solenoid Valve (Katup Solenoid)
    Mulai

    Rp959.900

    SMC Vxd230 Solenoid Valve (Katup Solenoid)
    atribut:
    • Special Electrical Entry Direction: Standard
    • Special Thread: Rc, With One-Touch Fitting
    • Valve Type: N.C.
    • Oil Free: Not Compliant
    • Size A: 8/10/15
  11. Bagus Aluminum Foil
    Mulai

    Rp24.900

    Bagus Aluminum Foil
    Deskripsi:
    Bagus Aluminium Foil sangat aman dan mudah digunakan serta tidak mudah sobek. Bagus Aluminium Foil adalah pilihan terbaik untuk memasak dan memangang. Bagus Aluminium Foil juga menjaga kesegaran dan cita rasa makanan.
    atribut:
    • Size: 30cm x 5m
    • Packaging: Roll
  12. TPHATSU Flat-wire Colled Spring (Per)
    Mulai

    Rp48.900

    TPHATSU Flat-wire Colled Spring (Per)
    atribut:
    • Material: Silicone chrome steel for springs
    • Free Length (mm): 40
    • Deflection (mm): 20.0
    • Anti rust protection: Electrodeposition coating
    • Working Temperature: -30 to 150degrees
  13. SSS Rear Aluminum Gear
    Mulai

    Rp419.900

    SSS Rear Aluminum Gear
    Deskripsi:
    SSS Aluminium Sproket didesain dengan 'lightening holes' yang mengurangi berat pada sproket seri ini, terbuat dari aluminium 7075-T6 yang digunakan juga dalam manufaktur fighter jet dan memiliki 3 varian warna yang menarik.KPH, RXZ, JupiterZ, JupiterZ new, Smash, Satria FU
    atribut:
    • Compatible for: KPH, RXZ, JupiterZ, JupiterZ new, Smash, Satria FU
    • Material: Aluminium 705
    • Color: Gold
    • Size (Teeth): 47-49
  14. monotaro.id Coil nail (Paku Pallet)
    Mulai

    Rp1.299.900

    monotaro.id Coil nail (Paku Pallet)
    Deskripsi:
    Brand/merk produk sesuai stok yang tersedia
    atribut:
    • Length (mm): 90
    • 1Roll (pcs): 255
    • 1box (Roll): 12
Daftar Harga koil racing Terbaru March 2026
SSS Rear Steel GirderRp169.900
Bagus Aluminium Foil RefillRp25.900
Non Brand CSL/SWL Series Coil SpringRp11.900
FESTO Solenoid Coil MSFG SeriesRp519.900
monotaro Coil spring compressorRp869.900
GEA Vaccine CoolerRp50.999.900
King Jim Map Ordner Pipa Double Opening (Map File / Map Binder)Rp159.900
BOSCH Ignition Coil (Koil Busi)Rp1.399.900
Klin Pak Aluminum FoilRp26.900
SMC Vxd230 Solenoid Valve (Katup Solenoid)Rp959.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)