Beli knocker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SEISHIN Air Knocker SK Series (Standard Type)
    Mulai

    Rp13.999.900

    SEISHIN Air Knocker SK Series (Standard Type)
    Deskripsi:
    Achieves strong impact, increased durability, weight reduction, and soundproofing!!The power of magnets provides overwhelming power + variable range within the necessary range. Can be used even in dusty sites.
    atribut:
    • Paint Color: Munsell 5PB3/9
  2. EXEN Relay Knocker (Vibration Type)
    Mulai

    Rp9.099.900

    EXEN Relay Knocker (Vibration Type)
    Deskripsi:
    -By using the dedicated operating equipment for the knocker(sold separately), it can be operated on various systems.-Attach directly to the part that blocks or sticks to a hopper or silo chute to destroy the blockage.
    atribut:
    • Air consumption: 0.04 to 0.10NL/min
    • Impact Energy: 4.30 to 8.30N.m
    • Impact Force: 0.6 to 0.8kgm/s
  3. Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)
    Mulai

    Rp4.599.900

    Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)
    Deskripsi:
    The Mitutoyo ABSOLUTE Digimatic depth gage features hardened, micro-lapped measuring faces and a base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making it ideal for use on the shop floor. Measurements are displayed on a digital LCD readout with SPC output for easy, automatic recording.
    atribut:
    • Units: Metric
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
    • Battery Life: Approx. 5 years under normal use
    • Range (mm): 0-150
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.02
    • Battery: SR44 (1 pc.) 938882
    • Display: LCD
    • Maximum Response Speed: Unlimited
    • Mitutoyo Part Number: VDS-15AX
    • Optional Accessories: 959143, 959149, 959150
    • Repeatability (mm): 0.01
    • SPC Output: Yes
    • Technology: Digimatic
  4. EXEN Relay Knocker (Vibration Type)
    Mulai

    Rp37.999.900

    EXEN Relay Knocker (Vibration Type)
    Deskripsi:
    -By using the dedicated operating equipment for the knocker(sold separately), it can be operated on various systems.-Attach directly to the part that blocks or sticks to a hopper or silo chute to destroy the blockage.
    atribut:
    • Purpose of Use: Attach directly to the part that blocks or sticks to a hopper or silo chute to destroy the blockage.
  5. EXEN Relay Knocker (Direct Type)
    Mulai

    Rp37.999.900

    EXEN Relay Knocker (Direct Type)
    Deskripsi:
    -Suitable for directly hitting objects such as when the part to be hit moves or rotates, with the external hammer by installing the knocker part onto a separate fixed position.-Economical because it has the function of relay piping and can operate multipl-To eliminate powder adhesion of moving hoppers and rotating drums.
    atribut:
    • Purpose of Use: To eliminate powder adhesion of moving hoppers and rotating drums.
  6. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  7. Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)
    Mulai

    Rp5.899.900

    Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)
    Deskripsi:
    The Mitutoyo ABSOLUTE Digimatic depth gage features hardened, micro-lapped measuring faces and a base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making it ideal for use on the shop floor. Measurements are displayed on a digital LCD readout with SPC output for easy, automatic recording.
    atribut:
    • Battery: SR44 (1 pc.) 938882
    • Display: LCD
    • Maximum Response Speed: Unlimited
    • SPC Output: Yes
    • Technology: Digimatic
  8. EXEN Micro Turbine Vibrators
    Mulai

    Rp12.999.900

    EXEN Micro Turbine Vibrators
    Deskripsi:
    -Air-type vibrator that is completely oil-free. The case part and rotating part are not in contact and it is equipped with a high-performance muffler, so it operates quietly.-Stainless steel is adopted, so it has excellent corrosion resistance and can be-For preventing powder from clogging to filling the materials.
  9. FIRMAN Concrete Vibrators
    Mulai

    Rp3.799.900

    FIRMAN Concrete Vibrators
    atribut:
    • Weight Not Include Head of Vibrator (Kg): 22
    • Power (kW): 1.5
    • Head Vibrator Diameter (mm): 28-32-38-45-50
    • Speed (rpm): 2840
    • Length Vibrator Head (m): 4 - 6
  10. EXEN Relay Knocker (Vibration Type)
    Mulai

    Rp36.999.900

    EXEN Relay Knocker (Vibration Type)
    Deskripsi:
    -By using the dedicated operating equipment for the knocker(sold separately), it can be operated on various systems.-Attach directly to the part that blocks or sticks to a hopper or silo chute to destroy the blockage.
    atribut:
    • Air consumption: 0.60 to 1.40NL/min
    • Impact Energy: 45.1 to 109N.m
    • Impact Force (kg m/s): 15.2 to 23.7
    • Purpose of Use: Attach directly to the part that blocks or sticks to a hopper or silo chute to destroy the blockage.
  11. EXEN Piston Vibrators
    Mulai

    Rp8.599.900

    EXEN Piston Vibrators
    Deskripsi:
    With the vertical vibrations, it is possible not only to prevent particulates from stagnation and clogging but also to apply to parts feeders.Since it can be installed with one bolt, you can easily attach anywhere.Possible to change the frequency and vibration force only by adjusting the air pressure.
  12. Excelso Biji Kopi
    Rating:
    100% of 100
    (5)
    Mulai

    Rp53.900

    Excelso Biji Kopi
    atribut:
    • Packaging: Bag
    • Size (g): 200
  13. HAYAKAWA INDUSTRY Refill Pel Spons (Sponge Mop Refill)
    Mulai

    Rp289.900

    HAYAKAWA INDUSTRY Refill Pel Spons (Sponge Mop Refill)
    atribut:
    • Maker Part Number: 5303550
  14. KRISBOW Mesin Vibrator Beton
    Mulai

    Rp6.199.900

    KRISBOW Mesin Vibrator Beton
    atribut:
    • Vibrator Head Dia x Length (mm): 38x375
    • Vibrator Amplitude (mm): 1.2
    • Casing & Poker Weight (kg): 12
    • Flexible Hose Length (m): 6
    • Frequency (VPM): 13500
    • Revolution of Flexible Shaft (rpm): 3000-3600
  15. Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)
    Mulai

    Rp6.599.900

    Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)
    Deskripsi:
    The Mitutoyo ABSOLUTE Digimatic depth gage features hardened, micro-lapped measuring faces and a base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making it ideal for use on the shop floor. Measurements are displayed on a digital LCD readout with SPC output for easy, automatic recording.
    atribut:
    • Units: Metric
    • Length Standard: ABSOLUTE magnetic induction type linear encoder
    • Battery Life: Approx. 5 years under normal use
    • IP Rating: IP67
    • Range (mm): 0-200
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.02
    • Battery: SR44 (1 pc.) 938882
    • Display: LCD
    • Maximum Response Speed: Unlimited
    • Mitutoyo Part Number: VDS-P20
    • Optional Accessories: 05CZA624, 05CZA625, 959143
    • Repeatability (mm): 0.01
    • SPC Output: Yes
    • Technology: Digimatic
Daftar Harga knocker Terbaru October 2026
SEISHIN Air Knocker SK Series (Standard Type)Rp13.999.900
EXEN Relay Knocker (Vibration Type)Rp9.099.900
Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)Rp4.599.900
EXEN Relay Knocker (Vibration Type)Rp37.999.900
EXEN Relay Knocker (Direct Type)Rp37.999.900
EXEN Relay Knocker(Vibration type)Rp11.999.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)Rp5.899.900
EXEN Micro Turbine VibratorsRp12.999.900
FIRMAN Concrete VibratorsRp3.799.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)