Beli knipex cobolt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KNIPEX Cobolt S Compact Bolt Cutters with Recess in The Cutting EdgeDeskripsi:- Heavy-duty cutting edge with recess slices through the hardest round materials in only one cutting action- Extremely high cutting performance in a convenient length of 160 mm- Small, slim head for excellent accessibility- Compact and powerful: cuts bolts, nails, rivets etc. up to Ø 4.8 mm- Cutting edge hardness approx. 64 HRC- Less physical effort due to efficient lever action mechanism- Slippage of cutting material reduced by lasered cutting edge- With gripping surface below the joint for gripping and pulling wires from Ø 1.0 mm- Blades with recess for easier cutting of larger cross-sections thanks to better leverage close to the fulcrum- Chrome vanadium heavy-duty steel, forged, multi stage oil-hardenedatribut:
- Cutting Capacities Soft Wire (diameter) (mm): Ø 5.3
- Cutting Capacities Hard Wire (diameter) (mm): Ø 3.6
- Cutting Capacities Medium Hard Wire (diameter) (mm): Ø 4.8
- Cutting Capacities Piano Wire (diameter) (mm): Ø 3.3
- Dimensions (mm): 160x45x14
- Handles: plastic coated
- Pliers: black atramentized
- REACH Compliant: no
- RohS Compliant: no
- KNIPEX Compact Bolt Cutter CoboltDeskripsi:- Precision cutting edges for soft and hard wire as well as piano wire- Cuts bolts, nails, rivets, etc. up to 5.2 mm dia.- Most efficient joint design ensures exceptional cutting performance with little effort- Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC- Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened- Improved cutting performance- Micro-structured cutting edge allows easy cutting of large cross-sections- With gripping surface below the joint for gripping and pulling wires with a diameter as from 1.0 mmatribut:
- Cutting Capacities Hard Wire (diameter) (mm): 4.0 Ø
- Cutting Capacities Medium Hard Wire (diameter) (mm): 5.2 Ø
- Cutting Capacities Soft Wire (diameter) (mm): 6.0 Ø
- Cutting Capacities Piano Wire (diameter) (mm): 3.6 Ø
- Length (mm): 200
- Pliers: black atramentized
- KNIPEX Lever-End-Cutting NippersDeskripsi:-Easy-to-handle cutting pliers capable of cutting with less force compared to general bolt end cutting nippers.-With the design making use of the principle of leverage to the maximum, it demonstrates high cutting performance with less force.
- KNIPEX Compact Bolt Cutter CoBoltatribut:
- Blade Shape: Standard blade
- Cutting Ability (mm) Piano Wire: φ3.0
- Cutting Capacity (mm) Hard Wire: φ3.2
- Cutting Capacity (mm) Medium Hard Wire: φ4.4
- Cutting Capacity (mm) Soft Wire: φ5.3
- Material: Chromium vanadium high performance Steel
- Overall Length (mm): 160
- KNIPEX Combination Pliers (Tang Jepit Kombinasi)Deskripsi:-European standard EN60900 compliant product, 1000V insulation specification.-With a cutting edge for soft and hard wires.-The hardness of the cutter part that was subjected to elaborate quenching treatment is about HRC60.
- KNIPEX TwinGrip Slip Joint PliersDeskripsi:-Unique combination: Front grip and side grip function, box joint, push button adjustment-Very slim pliers let you work even in confined installation spaces with a narrow turning zone for fast results-High-grip front jaw with robust teeth and high gear ratio at the tip of the mouth-Large front and side gripping capacity for diameters and widths across flats 4 - 22 mm-Reliable front gripping of flat workpieces due to the three-point system-Gripping, tightening and loosening screws with worn heads and threads-Five-way adjustable slip joint with push button adjustment for precise adjustment of gripping capacity-Pinch stop reduces the risk of crushed fingers-Durable and resilient due to the robust box jointatribut:
- Pliers: Chrome-plated
- Head: Polished
- REACH Compliant: Does Not Contain SVHC
- RohS Compliant: Not Applicable
- Adjustment Positions: 5
- Capacities for Nuts (inch): 5/32 – 7/8
- Capacities for Nuts (mm): 4 – 22
- Capacities for Pipes (diameter) (inch): Ø 5/32 – 7/8
- Capacities for Pipes (diameter) (mm): Ø 4 – 22
- Marga Cipta Papan Akrilik Tebal 3mmatribut:
- Thickness (mm): 3
- KEIBA Cutting Pliers Plastic Flat Blade (Tang Potong)Deskripsi:-Since the blades are attached to the joint part, you can cut it even if you insert the object to the blade base.-Uses the original high-grade steel material "Marutoloy [[(R1)]]" made by Kobe Steel Works.
- KNIPEX Combination Pliers (Tang Jepit Kombinasi)Deskripsi:- With gripping zones for flat and round material, suitable for versatile use- With cutting edges for soft and hard wire- Long cutting edges for thicker cables- Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC- Special tool steel, forged, multi stage oil-hardenedatribut:
- Cutting Capacity Copper Cable Multiple Stranded (mm²): 16
- REACH Compliant: no
- RohS Compliant: no
- KNIPEX Diagonal Cutting Pliers Insulated (Tang Potong)Deskripsi:-European standard EN60900 compliant product, 1000V insulation specification.
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- PROTO Screwdriver Handle Pry BarDeskripsi:The Proto screwdriver handle pry bar has a large four-sided handle for a better grip and more control.atribut:
- Handle Color: Orange
- Bar Color: Black
- Bar Shape: Round
- Handle Material: Extruded Acetate
- Finish: Black Oxide
- Bar Material: Steel
- End Angle Style: Offset
- End Style: Chisel
- Features: Impact-Resistant, Large Four Sided Handle, Resistant to Most Harsh Chemicals
- Includes Handle: Yes
- Standards: ASME B107.52
- Type: Pry Bars
- KNIPEX Crimping PliersDeskripsi:- For cutting cables, stripping wire and crimping insulated and non-insulated terminals, connectors and plug type connectors- With threaded holes for cutting copper and brass screws threaded M 2.6 / M 3 / M 3.5 / M 4 and M 5- Bolted joint for higher stability and even movement- Special steel, high-strength
- KEIBA Diagonal Cutting Pliers Heavy Duty (Tang Potong)Deskripsi:-Uses the original high-grade steel material Marutoloy(R2) made by Kobe Steel Works.atribut:
- Mechanical Spring: None
- Marga Cipta Papan Akrilik Tebal 2mmatribut:
- Thickness (mm): 2
- KEIBA Diagonal Cutting Pliers (Tang Potong)Deskripsi:-Exquisite handle shape focusing on ease of gripping.-Uses the original high-grade steel material Marutoloy (R1) made by Kobe Steel Works.atribut:
- Soft Iron Wire: Φ0.9
- Green Leaf Rak MalibuDeskripsi:Rak Malibu 1881 dengan Plastik Berkualitas Dapat Digunakan Sebagai Tempat Surat ,Dokumen-Dokumen dan Peralatan Dikantor Anda, Rak Malibu Ini Tersedia dengan Berbagai Ukuran, Rak Malibu 1881 Cocok untuk Digunakan Dikantor Anda dengan Kualitas yang Baik dan Harga yang Murah.
- WOKIN Stoning HammerDeskripsi:- Drop forged special tool steel hammerhead,- Black painted, heat treatment,- Wooden handle- Packing: color label
Daftar Harga knipex cobolt Terbaru March 2026
| KNIPEX Compact Bolt Cutter CoBolt | Rp829.900 |
| KNIPEX Cobolt S Compact Bolt Cutters with Recess in The Cutting Edge | Rp819.900 |
| KNIPEX Compact Bolt Cutter Cobolt | Rp939.900 |
| KNIPEX Lever-End-Cutting Nippers | Rp1.199.900 |
| KNIPEX Compact Bolt Cutter CoBolt | Rp789.900 |
| KNIPEX Combination Pliers (Tang Jepit Kombinasi) | Rp599.900 |
| KNIPEX TwinGrip Slip Joint Pliers | Rp529.900 |
| Marga Cipta Papan Akrilik Tebal 3mm | Rp59.900 |
| KEIBA Cutting Pliers Plastic Flat Blade (Tang Potong) | Rp529.900 |
| KNIPEX Combination Pliers (Tang Jepit Kombinasi) | Rp409.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
























































































































































/P102606647-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/KNIPEX%20TwinGrip%20Slip%20Joint%20Pliers/qtP109163965-1.jpg)

/P102745557-1.jpg)
/haP105864622-1.jpg)
/P102634871-3.jpg)
/0cP101000012-28.jpg)



/P102702154-1.jpg)

/P102712407-1.jpg)