KNIPEX Bolt Cutter Compact CoBolt (Gunting Beton)

Sebelum PPN:
Rp1.399.900 - Rp1.999.900
Spesifikasi
Cutting Capacities Hard Wire (diameter) (mm)4.0 Ø
Cutting Capacities Medium Hard Wire (diameter) (mm)5.2 Ø
Cutting Capacities Soft Wire (diameter) (mm)6.0 Ø
Cutting Capacities Piano Wire (diameter) (mm)3.6 Ø
Length (mm)200
Pliersblack atramentized

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Precision cutting edges for soft and hard wire as well as piano wire
- Cuts bolts, nails, rivets, etc. up to 5.2 mm dia.
- Most efficient joint design ensures exceptional cutting performance with little effort
- Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC
- Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
- Improved cutting performance
- Micro-structured cutting edge allows easy cutting of large cross-sections
- With gripping surface below the joint for gripping and pulling wires with a diameter as from 1.0 mm

Ulasan Produk

Tidak ada ulasan