Beli kit coating di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Set Mata Bor Titanium Coatedatribut:
- Material: High speed steel (HSS)
- Helix Angle: standard
- Surface Treatment: TiN coating
- Drill Thinning Shape: X-type thinning (Φ3mm or more)
- Tip Angle (°): 118
- EYE-GLOVE Two-Lens Type Safety Goggle + Prescription Lenses Set (Multilayer Coating)Deskripsi:-Super elastic resin TR-90 excellent in lightness and impact resistance is used for the frame.-As well as being elastic, the velcro tape type strap can adjust the length and be removed easily.-The strap, nose pad and side rings can be replaced.-Fiber bagatribut:
- Item Name (Pa): Side Ring
- Lens Thickness (mm): 1.5
- Lens Curve: 4R
- Content: Fiber bag
- Frame Materials: Plastic(TR-90)
- Lens Material: Polycarbonate
- TRUSCO Counter Sink Titanium CoatingDeskripsi:Work materials: Iron, cast metal, stainless steel.atribut:
- Cutting Edge Angle (degrees): 90
- Number of Blades: Three
- Point Angle (Degree): 90
- Surface Processing: Titanium Coating
- Purpose of Use: Work Material: Iron, Casting, Stainless Steel.
- MAGNA Hook Magnet (Silicon Coating)Deskripsi:-By silicone coating, it is hard to hurt the target object and strong against rust.-For suspending on a wall.atribut:
- Vertical load capacity: 5kg
- Magnet Materials: Neodymium Magnet (silicone coating)
- Width x Depth x Height: 34x9.3x47mm
- NAKI Cat Lantai Epoxy 20kgDeskripsi:Cat lantai dua komponen anti slip dan performa tinggi juga memiliki ketahanan terhadap kimia, abrasi, dan juga benturan.atribut:
- Type of paint: 2 Component Epoxy
- Ratio: 4:1 by Volume (Base : Hardener)
- Application Equipment: Brush, Roller
- Dry Press Time (hour): 12
- Cure Time (days): 6
- Dry Touch Time (hour): 5
- Size (kg): 20
- Texture: Gloss
- TRUSCO Chamfer Cutter Hex Shank, Titanium CoatingDeskripsi:Work material: aluminum, iron, resin, copper, galvanized. Charging drill, electric drill, drilling machine, lathe, machiningatribut:
- Material: High-Speed Steel (HSS)
- Number of Blades: 3
- Point Angle (Degree): 90
- Specifications: 3 Cutting Blades
- Surface Processing: Titanium Coating
- Tip Diameter (phi mm): 1
- Purpose of Use: Work Material: Aluminium, Iron, Resin, Copper, Galvalume.
- Shank Diameter (mm): 6.35
- NICHIFU Insulating Coating Solderless Terminal Transparentatribut:
- Color: Transparent
- Finish Material: Terminal: Oxygen-free copper(electro tin plating), Sleeve: Oxygen-free copper tube(electro tin plating), Insulator: Polycarbonate
- Rated Voltage (V): 600
- Specifications: Single Wire Incompatible
- Working Temperature Range (°C): -40 to 120
- NICHIFU Insulating Coating Solderless Terminal Blueatribut:
- Electrical Wire Tying Range AWG: 16-14
- Color: Blue
- Finish Material: Terminal: Oxygen-free copper(electro tin plating), Sleeve: Oxygen-free copper tube(electro tin plating), Insulator: Polycarbonate
- Rated Voltage (V): 600
- Specifications: Single Wire Incompatible
- Stranded Wire (mm²): 1.04 to 2.63
- Working Temperature Range (°C): -40 to 120
- MAGNA Plate Catch (Silicon Coating)Deskripsi:-A silicon coating prevents rust and scratching of the side subject to adsorption. -Optimal for mechanism items and miscellaneous goods.atribut:
- Color: Black
- Adhesion Strength: 11.76N
- Outer DiameterxThickness: 20x5mm
- Applicable Screw: M3
- Materials (Magnet): Neodymium Magnet
- Purpose of Use: Optimal for mechanism items and miscellaneous goods.
- NICHIFU Insulating Coating Solderless Terminal Yellowatribut:
- Electrical Wire Tying Range AWG: 12-10
- Color: Yellow
- Finish Material: Terminal: Oxygen-free copper(electro tin plating), Sleeve: Oxygen-free copper tube(electro tin plating), Insulator: Polycarbonate
- Rated Voltage (V): 600
- Specifications: Single Wire Incompatible
- Stranded Wire (mm²): 2.63 to 6.64
- Working Temperature Range (°C): -40 to 120
- NICHIFU Insulating Coating Solderless Terminal Redatribut:
- Electrical Wire Tying Range AWG: 22-16
- Color: Red
- Finish Material: Terminal: Oxygen-free copper(electro tin plating), Sleeve: Oxygen-free copper tube(electro tin plating), Insulator: Polycarbonate
- Rated Voltage (V): 600
- Specifications: Single Wire Incompatible
- Working Temperature Range (°C): -40 to 120
- KLENCO Super CoatingDeskripsi:SUPER COATING Extra Durable Floor FinishProduct DescriptionSUPER COATING produces a high gloss “wet look” that is extremely durable underheavy traffic. Superior wax polymers provide excellent resistance to marking and scuffing, outlasting and outsatribut:
- Product Form: Liquid
- WAKI Coating Agentatribut:
- Color: Dark Brown
- RAPI Epoxy CoatingDeskripsi:Keunggulan RAPI Mix. 1. Kualitas Lebih Bagus. Kualitas Produk RAPI konsisten dan terjamin, kendali mutu secara pabrikasi dengan campuran yang bersifat homogen. 2. Effisiensi Waktu. Pemakaian lebih efisian waktu atau lebih cepat (tidak perlu mengayak pasir, menakar semen & pasir). 3. Material dan Anggaran Terkontrol. Memudahkan konsumen dalam perhitungan dan pengontrolan. 4. Komposisi Tepat. Memiliki daya rekat yang tinggi, mudah mendapatkan hasil pasangan yang rapih serta hemat dalam pemakaian bahan. 5. Praktis Digunakan. Praktis (tidak perlu membeli pasir dan semen terpisah) dan mudah diaplikasikan, hanya dengan menambahkan air. 6. Bantuan Teknis. Berupa pelatihan, konsultasi & supervisi, pelatihan bagi aplikator atau tukang mengendai cara penggunaan RAPImix yang efektif dan efisien.atribut:
- Packaging (kg): 5
- Coverage (m²): 12.5
- Thickness: 2 layers
- OSTEQ Set Mata Bor Split Pointatribut:
- Size (mm): 1-13
Daftar Harga kit coating Terbaru March 2026
| monotaro Set Mata Bor Titanium Coated | Rp109.900 |
| Mitsubishi Set Mata Bor Coated | Rp2.599.900 |
| EYE-GLOVE Two-Lens Type Safety Goggle + Prescription Lenses Set (Multilayer Coating) | Rp97.900 |
| TRUSCO Counter Sink Titanium Coating | Rp689.900 |
| MAGNA Hook Magnet (Silicon Coating) | Rp219.900 |
| NAKI Cat Lantai Epoxy 20kg | Rp4.199.900 |
| TRUSCO Chamfer Cutter Hex Shank, Titanium Coating | Rp459.900 |
| NICHIFU Insulating Coating Solderless Terminal Transparent | Rp159.900 |
| NICHIFU Insulating Coating Solderless Terminal Blue | Rp159.900 |
| MAGNA Plate Catch (Silicon Coating) | Rp1.099.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/EYE-GLOVE%20Two-Lens%20Type%20Safety%20Goggle%20%2B%20Prescription%20Lenses%20Set%20(Multilayer%20Coating)/P103029508-1.jpg)










%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/RAPI%20Epoxy%20Coating/isP104660676-1.jpg)