EYE-GLOVE Two-Lens Type Safety Goggle + Prescription Lenses Set (Multilayer Coating)

Sebelum PPN:
Rp119.900
Spesifikasi
Item Name (Pa)Side Ring
Lens Thickness (mm)1.5
Lens Curve4R
ContentFiber bag
Frame MaterialsPlastic(TR-90)
Lens MaterialPolycarbonate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Super elastic resin TR-90 excellent in lightness and impact resistance is used for the frame.
-As well as being elastic, the velcro tape type strap can adjust the length and be removed easily.
-The strap, nose pad and side rings can be replaced.
-Fiber bag
Warning
-Submission of a prescription for glasses issued by an ophthalmologist is always required when ordering a prescription lens set.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait