NICHIFU Cable Lug Insulated Solderless Terminal Red (Skun)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp109.900 - Rp199.900
Spesifikasi
Electrical Wire Tying Range AWG22-16
ColorRed
Finish MaterialTerminal: Oxygen-free copper(electro tin plating), Sleeve: Oxygen-free copper tube(electro tin plating), Insulator: Polycarbonate
Rated Voltage (V)600
SpecificationsSingle Wire Incompatible
Working Temperature Range (°C)-40 to 120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Insulated coating is preset in the cylinder part of the terminal.
- Shape of insulator: The TME type has an electric wire insertion guide(funnel type)inside the insulted coating part. The core wire can be smoothly inserted to the cylinder part along the guide with the coating being stripped without needing to twist the core wire.
- Since it uses non-halogen material, toxic halogen gases and corrosive gases are not generated during combustion.
Use

- For connection of mild steel stranded wire.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait