Beli kipas dinamo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- YKE Dinamo KipasDeskripsi:Produk ini dapat digunakan untuk mengganti mesin/dinamo Kipas Angin bermerk Maspion berbagai jenis baik Standfan/berdiri maupun Wallfan/Dinding.atribut:
- Bearing Unit: Double
- Kapasitor include: Yes
- Voltage (V): AC 450
- Visero Dinamo KipasDeskripsi:Dapat digunakan untuk kipas angin jenis box fan/kipas kotak.
- Non Brand Kipas Dinamo MotorDeskripsi:Kipas untuk motor multi-guna.atribut:
- Hole Diameter (mm): 38
- Outside Diameter (mm): 215
- Material: ABS
- Compatible Motor (kW): 5.5 ~ 7.5
- Purelizer Hand Sanitizer Cair (Pembersih Tangan)Deskripsi:- Cepat kering- Setelah pemakaian tidak lengket dan tidak perlu di bilas- Lembut di tangan- Cocok digunakan untuk keperluan pribadi, keluarga, kantor, komersial, sekolah, rumah sakit, handle pintu, tombol lift, saklar lampu dan barang-barang lainnya.KEMENKES RI PKD 20501022328atribut:
- Fragrance: Aloevera
- Form: Liquid
- Composition: 70% Ethyl Alcohol, Distilled Water dan Glycerin
- Liquid Color: Green
- Wasser Pump Centrifugal Booster Multistage (Pompa Sentrifugal)atribut:
- SNI License: Yes
- SNI Number: PCS 00074.01
- TIMKEN Tapered Roller Bearing Single Cup (Laher Tirus)Deskripsi:This is the most basic and most widely used type of tapered roller Bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
- DV Crimp Terminal SC Copper Lug (Skun Tembaga)atribut:
- Material: 99.95% copper, coated by galvanized zinc
- TIMKEN Tapered Roller Bearing Single Cones (Laher Tirus)Deskripsi:This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
- Dulux Wall Paint Pentalite (Cat Dinding / Tembok)Deskripsi:Dulux Pentalite Ultra Matt Smooth Finish adalah cat berbahan dasar air yang bermutu tinggi dengan hasil akhir halus dan tidak mengkilap/matt. Dulux Pentalite menghadirkan sentuhan maksimal dengan kualitas ProCover TechnologyTM dengan fungsi utama Theoretical Spread maksimal, hasil akhir menawan dan warna tahan lama. Deskripsi Aplikasi Rol, kuas atau spray.
- Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel)Deskripsi:Scotch Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194°F (90°C).Use Scotch Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This 0.76 mm thick, highly conformable, self amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void free, moisture resistant insulation. It’s non vulcanising and shelf stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.atribut:
- Size (inchxft): 3/4x30
- Thickness (mm): 0.76
- SEKAI Wall Fan (Kipas Angin)Deskripsi:- Kipas angin meja/lantai industri - 3 pengatur kecepatan - Hembusan angin kencang - Dilengkapi sekring pengaman - Osilasi penuh - Gear box dari besi yang di cetakatribut:
- Color: Black
- Frequency (Hz): 50
- Voltage (V): 220
- Wipro Fan Electromotor (3 Phase)atribut:
- Phase: 3
- Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
- WEG Motor Replacement PartDeskripsi:These replacement parts typically work with a specific brand, series, or model.atribut:
- Country of Origin: Brazil (subject to change)
- Manufacturer Part Number: FAN-E80
- UNSPSC: 40101604
- Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- MAXIMA Dinamo Dinamo Motor B3 1 Phase 4 Pole 1400RPMatribut:
- Body Material: Iron
- Frequency (Hz): 50
- Insulation class: Class F
- Number of Pole: 4 pole
- Rotation Speed (rpm): 1400
Daftar Harga kipas dinamo Terbaru October 2026
| Non Brand Kipas Dinamo | Rp27.900 |
| Non Brand Kipas Dinamo Motor Teco | Rp42.900 |
| YKE Dinamo Kipas | Rp1.499.900 |
| Visero Dinamo Kipas | Rp90.900 |
| Non Brand Kipas Dinamo Motor | Rp109.900 |
| Purelizer Hand Sanitizer Cair (Pembersih Tangan) | Rp27.900 |
| Wasser Pump Centrifugal Booster Multistage (Pompa Sentrifugal) | Rp2.999.900 |
| TIMKEN Tapered Roller Bearing Single Cup (Laher Tirus) | Rp109.900 |
| DV Crimp Terminal SC Copper Lug (Skun Tembaga) | Rp119.900 |
| TIMKEN Tapered Roller Bearing Single Cones (Laher Tirus) | Rp109.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)
























































































































































/k3P108168723-1.jpg)
/P102093702-1.jpg)
/5zP111209215-1.jpg)
/miP105168810-2.jpg)
/fxP106530573-1.jpg)
/Dulux%20Wall%20Paint%20Pentalite%20(Cat%20Dinding%20%2F%20Tembok)/ozP103457899-12.jpg)
/dmP105582490-1.jpg)

/P103138912-1.jpg)
/6uP108526246-1.jpg)
/P102120125-1.jpg)

/P102046852-1.jpg)
/2tP102120101-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)