Beli king nepel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kitz 800inch Stainless Steel Three-Way Ball Valve (Three Way Four-Sided Seat, T Port)atribut:
- Material (Handle): SUS430
- Cap Material: SCS14A
- Material (Packing): PTFE
- Material (Gasket): PTFE
- Ball Material: SUS316
- Class: 800 type
- Connection Method: The screw-shaped
- Handle Shape: Lever type
- Material (stem): SUS316+Cr plating
- Shape: Horizontal three directions
- Mega TEE 304/L SW 3M MEGatribut:
- Material: 304/L
- Class: 3000#
- Kitz 800inch Stainless Steel Three-Way Ball Valve (3 Way 4-Sided Seat, L Port)atribut:
- Material (Handle): SUS430
- Cap Material: SCS14A
- Material (Packing): PTFE
- Material (Gasket): PTFE
- Class: 800 type
- Connection Method: The screw-shaped
- Handle Shape: Lever type
- Material (stem): SUS316+Cr plating
- Shape: Horizontal three directions
- JD Delcorte TEE 304/L NPT 3M JDatribut:
- Material: 304/L
- Class: 3000#
- monotaro Hose Nipple (Nepel Selang)Deskripsi:For fittings for hosesatribut:
- Material: brass
- Working Pressure (MPa): 3
- Shape: hose nipple
- Types of Hozardous Materials: Non-dangerous goods
- Kitz 400 Type Brass 3 Way 2 Side Seat Ball Valve (Standard Bore) TN Seriesatribut:
- Material (Handle): SUS430
- Material (ball seat): PTFE
- Material (O ring): FKM
- Material (Body cap): C3771BE
- Material (stem): C3531
- Ball Material: C3771BE (Cr plating)
- Body Material: C3771BE
- Class: 400 type
- Handle Shape: Lever type
- Shape: Horizontal three directions
- Type: Bronze, brass
- TRUSCO Hose NippleDeskripsi:Use:Connection of equipment and hoseatribut:
- Fluid Temperature (°C): -50 to 150
- Working Pressure (MPa): 3.45
- Onda Ball Valve 3 Wayatribut:
- Material: Brass
- Gemels Ball Valve Hydraulic BSP 3 Wayatribut:
- Material: Carbon Steel
- EATON AEROQUIP Coupling Steel Hydraulic Hose Adapter (Kopler)Deskripsi:NPTF-to-JIC steel hydraulic hose adapters are often used to connect compatible hydraulic hoses to equipment or hoses in fuel delivery and fluid power applications. They provide good strength, durability, and vibration resistance in high-pressure applications. These fittings have a NPTF (National Pipe Tapered Fuel) connection on one end and a JIC (Joint Industry Council) connection on the other end. The NPTF connection (or dryseal thread) forms a tight seal when mated with the opposite gender.
- PFF TEE 304/LW S40s PFFatribut:
- Material: 304/LW
- Fitok Male Connector (Outer Diameter 3/4inch)Deskripsi:Specification: 3/4inch Tube O.D x 3/4inch M NPTatribut:
- Body Material: 316 Stainless Steel
- Yaofa Tee TS SCH40 SS304 ASME B16.9Deskripsi:Tee SS316 adalah fitting pipa berkualitas tinggi yang dirancang untuk membagi atau menggabungkan aliran fluida pada sistem perpipaan. Dibuat dari material Stainless Steel SS316, produk ini menawarkan ketahanan korosi yang unggul dan sesuai untuk aplikasi di lingkungan yang menuntut seperti industri kimia, minyak & gas, makanan, dan farmasi.atribut:
- Standard: ASME B16.9
- Mega ROUND PLUG 304/L NPT 3/6M MEGatribut:
- Material: 304/L
- Class: 3000#
Daftar Harga king nepel Terbaru March 2026
| Kitz 800inch Stainless Steel Three-Way Ball Valve (Three Way Four-Sided Seat, T Port) | Rp4.399.900 |
| ONDA MFG Three-Way Ball Valve T Series | Rp609.900 |
| ASOH Hose Nipple | Rp16.900 |
| Mega TEE 304/L SW 3M MEG | Rp209.900 |
| Kitz 800inch Stainless Steel Three-Way Ball Valve (3 Way 4-Sided Seat, L Port) | Rp4.399.900 |
| JD Delcorte TEE 304/L NPT 3M JD | Rp489.900 |
| monotaro Hose Nipple (Nepel Selang) | Rp10.900 |
| Kitz 400 Type Brass 3 Way 2 Side Seat Ball Valve (Standard Bore) TN Series | Rp469.900 |
| TRUSCO Hose Nipple | Rp159.900 |
| Onda Ball Valve 3 Way | Rp189.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P103048743-1.jpg)



/P103048734-1.jpg)

%20Lurus/monotaro%20Hose%20Nipple%20(Nepel%20Selang)/3aP102252118-18.jpg)
%20TN%20Series/P103051659-1.jpg)



/dpP109556493-1.jpg)


%20Lurus/Fitok%20Male%20Connector%20(Outer%20Diameter%203%2F4inch)/3iP104080126-1.jpg)

/Yaofa%20Tee%20TS%20SCH40%20SS304%20ASME%20B16_9/mdP111530805-1.jpg)