Beli kimberly clark latex gloves di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KLEENGUARD Nitrile Flex Gloves G10Deskripsi:From general cleaning to component handling there are all kinds of jobs that require light protection. For those tasks choose Kleenguard* G10 Flex Blue Nitrile Gloves Protection for various light-duty jobs.- Latex Free and Powder Free- Fits right or left hand- 2 mil thickness- 9.5 Inch length
- Mitutoyo Digital Caliper Blade (Jangka Sorong)Deskripsi:Benefit- Allows step measurement.- The slider operation is smooth and comfortable.- Allows integration into stastitical process control and measurement systems.atribut:
- Maximum Response Speed: Unlimited
- SENSI Latex Disposable Gloves Pre-Powdered (Sarung Tangan Sekali Pakai)Deskripsi:SENSI LATEX DISPOSABLE GLOVES PRE-POWDERED adalah sarung-tangan lateks serbaguna yang terbuat dari bahan lateks alami. Selain memiliki daya proteksi yang cukup baik, sarung-tangan ini sangat fleksibel, elastis dan pas di tangan sehingga memberikan kenyamanan sewaktu dipakai dalam bekerja.
- Kimberly-Clark Sarung Tangan Safety PUatribut:
- Color: Black
- Kimberly-Clark WYPALL Roll Control Wipers L10 (Tissue Roll)Deskripsi:WYPALL L10 Roll Control Wipers are for multi-purpose used, e.g. hand drying, food preparation and surface wiping HACCP Certified 100% Cellulose contain no glues or additives. Designed as an effective, single-use wiper which helps to prevent cross-contamination. The lockable dispenser is available, helping to discourage pilferage and waste.- A technically advanced Roll Control Dispenser system- Lockable plastic dispenser with Dynamic Throat discourages pilferage and waste- Single sheet dispensing controls use- Single use wiper ensures no cross-contamination- 1 ply perforated rollatribut:
- Color: White
- Dimensions (cm): 18x28
- Kimberly-Clark Oil Absorbent Pads S-100 (Penyerap Minyak)atribut:
- Color: White
- Dimensions (cm): 40x50
- KLEENGUARD Safety Polyurethane Coated Gloves (Sarung Tangan Anti Gores)Deskripsi:KLEENGUARD* G40 Polyurethane Coated Gloves is a value option that has the feel of a thinner glove for superior tactile sensitivity with the added protection of a coating. Abrasion and tear resistant, it's an affordable choice for light assembly and other applications where dexterity and extra protection are key.atribut:
- Color: Black
- Kimberly-Clark Towel Wypal Jumbo Roll X60 (Tissue Roll)Deskripsi:WYPALL X60 Wipers bring the absorbing power of our HYDROKNIT* technology to a lighter-weight wiper. An outstanding, versatile wiper - durable enough to handle general cleaning tasks and soft and absorbent enough to be used for personal wiping. As a single-use wiper, WYPALL X60 Cloth Wipers help improve hygiene and reduce the risk of cross-contamination in your workplace.> Strong wiper construction ensures longer lasting performance, maintaining strength wet or dry.> Single-use, highly absorbent wiper minimises the risk of cross-contamination> Extremely soft and gentle in texture, especially when wet, making wiper suitable as a personal wash cloth> Versatile and economical, delivering a balance between performance and value> Very flexible, enabling you to clean in the tightest of corners> Efficient and hygienic dispensing systems allow easy access to wipers for immediate use, while ensuring that individual wipers are hygienically dispensed.atribut:
- Code: 93495
- Color: White
- Type: Jumbo Roll
- Quantity per pack: 900 sheets
- SENSI Sarung Tangan Latex Medis Pre Powdered Smooth Touch LG-700atribut:
- Overall Length (mm): 240
- Palm Thickness (mm): 0.08
- Color: White
- Kimberly-Clark WYPALL Wipers 1/4 Fold X70Deskripsi:The wipers contain no glues or additives, are multi-ply and are textured for extra cleaning power. They absorb more water faster than ever before. The Mobile Dispensing system provide immediate accessibility in specific work areas.- A mobile system that control usage for cleaning and wiping on the move.- Ideal for paper mills, metal fabrication, truck fleets and manufacturing and assembly plants.atribut:
- Color: White
- Qty/Pack (sheets): 90
- Dimensions (cm): 28x35
- Kimberly-Clark WYPALL Colour Coded Regular Duty WipersDeskripsi:WYPALL* Colour Coded Wipers are versatile, offering effective and hygienic cleaning. The wipers are ideal for use in food preparation and food service applications. They can be used for soaking up spills, absorbing up to 6 times their own weight. They are reusable, are easily rinsed clean and are available in different colours for easy task segregation and reduce the risk of cross contamination. The wipers are produced in a HACCP certified facility.Key application includes:- Wiping surfaces.- Absorbing liquid spills- Cleaning sinks, grills, ovens and machineryatribut:
- Dimensions (cm): 60x30
- KLEENGUARD Sarung Tangan Nitril Tahan Bahan Kimiaatribut:
- Color: Green
- Length: 13 Inch
- Thickness: 15mm
- Kimberly-Clark Kimtech Science KimwipesDeskripsi:KIMTECH SCIENCE* KIMWIPES* Delicate Task Wipers are designed specifically for critical environments. These wipers are soft and non-abrasive, safe for most delicate surfaces and easily wipe up liquid and dust. Low level of lint makes them ideal for use onatribut:
- Color: White
- Style: Pop-Up
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- SENSI Latex Examination Glove (Pre Powdered) (Sarung Tangan Karet)atribut:
- Palm Thickness (mm): 0.08
- Color: White
- Kimberly-Clark Dispenser WYPALL Jumbo Roll X60Deskripsi:The KIMBERLY-CLARK* Jumbo Roll Dispenser Floor Model. A mobile, efficient dispensing reduces waste Dispenser for JUMBO RAG-ON-A-ROLL* system.The WYPALL* X60 jumbo roll can be mounted to a wall to save space, or it can be put onto a mobile dispenser so the wiper can be easily and safely moved to where it's needed.
- SENSI Masker Medis Earloop 3 Ply Sekali PakaiDeskripsi:Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.atribut:
- Type: 3Ply Earloop
- Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
- Material (outer layer): 20g/m² PP green spunbond
- Material (filter layer): 20g/m² meltblown, 95% BFE
- Material (inner layer): ES Thermobonded soft
- Marketing Authorization Number of KEMENKES RI: AKD 11603010092
Daftar Harga kimberly clark latex gloves Terbaru March 2026
| KLEENGUARD Nitrile Flex Gloves G10 | Rp90.900 |
| Mitutoyo Digital Caliper Blade (Jangka Sorong) | Rp6.799.900 |
| SENSI Latex Disposable Gloves Pre-Powdered (Sarung Tangan Sekali Pakai) | Rp34.900 |
| Kimberly-Clark Sarung Tangan Safety PU | Rp66.900 |
| Kimberly-Clark WYPALL Roll Control Wipers L10 (Tissue Roll) | Rp759.900 |
| Kimberly-Clark Oil Absorbent Pads S-100 (Penyerap Minyak) | Rp629.900 |
| KLEENGUARD Safety Polyurethane Coated Gloves (Sarung Tangan Anti Gores) | Rp55.900 |
| Kimberly-Clark Towel Wypal Jumbo Roll X60 (Tissue Roll) | Rp1.199.900 |
| KLEENGUARD Chemical Spray Protection Apparel | Rp239.900 |
| SENSI Sarung Tangan Latex Medis Pre Powdered Smooth Touch LG-700 | Rp65.900 |
Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Nitril%20Backless/KLEENGUARD%20Nitrile%20Flex%20Gloves%20G10/rnP102143995-5.jpg)
/P102145821-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20Karet%20Alam%20Sekali%20Pakai/SENSI%20Latex%20Disposable%20Gloves%20Pre-Powdered%20(Sarung%20Tangan%20Sekali%20Pakai)/efP104048519-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/Kimberly-Clark%20Sarung%20Tangan%20Safety%20PU/hnP102124635-5.jpg)
/P102144251-1.jpg)
/qzP102143971-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20PU%20Backless/KLEENGUARD%20Safety%20Polyurethane%20Coated%20Gloves%20(Sarung%20Tangan%20Anti%20Gores)/1aP102144046-4.jpg)
/P102124697-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/KLEENGUARD%20Chemical%20Spray%20Protection%20Apparel/0mP102144022-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/SENSI%20Sarung%20Tangan%20Latex%20Medis%20Pre%20Powdered%20Smooth%20Touch%20LG-700/h9P101571621-7.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/KLEENGUARD%20Sarung%20Tangan%20Nitril%20Tahan%20Bahan%20Kimia/2cP102144084-2.jpg)

/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/SENSI%20Latex%20Examination%20Glove%20(Pre%20Powdered)%20(Sarung%20Tangan%20Karet)/gmP103680598-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Operasi/SENSI%20Masker%20Medis%20Earloop%203%20Ply%20Sekali%20Pakai/hqP101571638-25.jpg)