Beli kimberly clark di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kimberly-Clark Sarung Tangan Safety PUatribut:
- Color: Black
- Kimberly-Clark Oil Absorbent Sock OS30atribut:
- Color: White
- Dimensions (cm): 76.2x120
- Kimberly-Clark Towel Wypal Jumbo Roll X60 (Tissue Roll)Deskripsi:WYPALL X60 Wipers bring the absorbing power of our HYDROKNIT* technology to a lighter-weight wiper. An outstanding, versatile wiper - durable enough to handle general cleaning tasks and soft and absorbent enough to be used for personal wiping. As a single-use wiper, WYPALL X60 Cloth Wipers help improve hygiene and reduce the risk of cross-contamination in your workplace.> Strong wiper construction ensures longer lasting performance, maintaining strength wet or dry.> Single-use, highly absorbent wiper minimises the risk of cross-contamination> Extremely soft and gentle in texture, especially when wet, making wiper suitable as a personal wash cloth> Versatile and economical, delivering a balance between performance and value> Very flexible, enabling you to clean in the tightest of corners> Efficient and hygienic dispensing systems allow easy access to wipers for immediate use, while ensuring that individual wipers are hygienically dispensed.atribut:
- Code: 93495
- Color: White
- Type: Jumbo Roll
- Quantity per pack: 900 sheets
- Kimberly-Clark Oil Absorbent Pads S-100 (Penyerap Minyak)atribut:
- Color: White
- Dimensions (cm): 40x50
- Kimberly-Clark Kimtech Science KimwipesDeskripsi:KIMTECH SCIENCE* KIMWIPES* Delicate Task Wipers are designed specifically for critical environments. These wipers are soft and non-abrasive, safe for most delicate surfaces and easily wipe up liquid and dust. Low level of lint makes them ideal for use onatribut:
- Color: White
- Style: Pop-Up
- Kimberly-Clark WYPALL Wipers 1/4 Fold X70Deskripsi:The wipers contain no glues or additives, are multi-ply and are textured for extra cleaning power. They absorb more water faster than ever before. The Mobile Dispensing system provide immediate accessibility in specific work areas.- A mobile system that control usage for cleaning and wiping on the move.- Ideal for paper mills, metal fabrication, truck fleets and manufacturing and assembly plants.atribut:
- Color: White
- Qty/Pack (sheets): 90
- Dimensions (cm): 28x35
- Kimberly-Clark Kimtech Prep for WetTaskDeskripsi:Product Overview & GuidesThe Kimtech Prep Wipers for Bleach, Disinfectants and Sanitizers WetTask System are an alternative to unsanitary and sometimes hazardous open buckets of chemicals. They're built for critical tasks, such as preparing cleaning surfaces in sensitive environments (such as health care). The meltblown wipers are compatible with Quaternary Amine disinfectants, bleach and sanitizers. When you choose this space-saving system, you get both the Kimtech Prep Wipers and a small closed-top bucket. Then add the chemical solution you prefer – from bleach-based cleaners to sanitizers. It’s simple, hygienic and safe. The enclosed system also helps eliminate exposure to chemical vapors and splashes. The Wettask closed bucket and wet wiping system can cut solvent usage by 20% and reduce VOC emissions for a safer, more cost effective workplace. This system with disposable wipers is the ideal alternative to using an open bucket and eliminates the need for laundering dirty, contaminated towels and cloth rags. Choose Kimtech Wipers for the Wettask System and upgrade your cleaning protocol.6 rolls / case, 140 sheets / roll, 840 sheets / case; 12" x 6" each; free Wettask bucket includedKimtech Wettask Wipers for Bleach, Disinfectants and Sanitizers feature durable meltblown construction, for saturated wiping with sanitizers, bleach and disinfectants; just pour in the cleaner you chooseCuts solvent usage by 20% using the Wettask closed bucket; significantly reduces solvent waste and VOC emissionsEnclosed system also helps eliminate exposure to chemical vapors and splashesThe enclosed bucket system (with disposable wipers) is an ideal alternative to an open bucket and eliminates the need for laundering contaminated cloth ragsatribut:
- Color: White
- Dimensions (inch): 12x6
- Quantity per pack: 90 Sheets
- KLEENGUARD Safety Polyurethane Coated Gloves (Sarung Tangan Anti Gores)Deskripsi:KLEENGUARD* G40 Polyurethane Coated Gloves is a value option that has the feel of a thinner glove for superior tactile sensitivity with the added protection of a coating. Abrasion and tear resistant, it's an affordable choice for light assembly and other applications where dexterity and extra protection are key.atribut:
- Color: Black
- KLEENGUARD Nitrile Foam Coated Gloves (Sarung Tangan Nitrile)atribut:
- Color: Blue-Black
- SABER Oil Absorbent Padatribut:
- Color: White
- KLEENGUARD Latex Coated Glovesatribut:
- Color: Grey-Black
- Material: Polyester Liner
- Kimberly-Clark WYPALL Roll Control Wipers L10 (Tissue Roll)Deskripsi:WYPALL L10 Roll Control Wipers are for multi-purpose used, e.g. hand drying, food preparation and surface wiping HACCP Certified 100% Cellulose contain no glues or additives. Designed as an effective, single-use wiper which helps to prevent cross-contamination. The lockable dispenser is available, helping to discourage pilferage and waste.- A technically advanced Roll Control Dispenser system- Lockable plastic dispenser with Dynamic Throat discourages pilferage and waste- Single sheet dispensing controls use- Single use wiper ensures no cross-contamination- 1 ply perforated rollatribut:
- Color: White
- Dimensions (cm): 18x28
- 3M Tack Clothatribut:
- Size (mm): 430x300
- Kimberly-Clark Dispenser WYPALL Jumbo Roll X60Deskripsi:The KIMBERLY-CLARK* Jumbo Roll Dispenser Floor Model. A mobile, efficient dispensing reduces waste Dispenser for JUMBO RAG-ON-A-ROLL* system.The WYPALL* X60 jumbo roll can be mounted to a wall to save space, or it can be put onto a mobile dispenser so the wiper can be easily and safely moved to where it's needed.
- Kimberly-Clark Dispenser Meja WYPALL untuk L10Deskripsi:Now no matter which direction you pull, it's easier than ever to pull off one fresh towel from our newly redesigned L10 Table Top Dispenser. - Help to reduce number of steps during food preparation to enable speed of service especially for quick service restaurants. - The single sheet-dispensing system is designed for users to touch only the wiper used, help reducing the spread of germs thus offering superior hygienic protection.- Cost savings from one-at-a-time dispensing and less waste.- Help to reduce usage of disinfectant solution.- Efficiently sized for optimum use.atribut:
- Color: Transparent
- Compatible for: WYPALL Roll Control Wipers L10
- SAFETY JOGGER Sarung Tangan Palm Fit Multitask 4131atribut:
- Series: Multitask 2131
- Material: Polyester glove, PU grip, Oil resistant
- SNI License: Yes
- Kimberly-Clark WYPALL Jumbo Roll WipersDeskripsi:KIMTECH* KIMTEX* Wipers are designed for wiping tasks where low lint or use of chemicals are required. Engineered for critical applications involving solvents, inks, and paints. Acid-base and solvent resistant. Perfect for use with lubricants, oil and grease. Polypropylene construction.atribut:
- Color: White
Daftar Harga kimberly clark Terbaru March 2026
| Kimberly-Clark Sarung Tangan Safety PU | Rp66.900 |
| Kimberly-Clark Oil Absorbent Sock OS30 | Rp1.999.900 |
| Kimberly-Clark Towel Wypal Jumbo Roll X60 (Tissue Roll) | Rp1.199.900 |
| Kimberly-Clark Oil Absorbent Pads S-100 (Penyerap Minyak) | Rp629.900 |
| Nagata Spray Bottle Trigger (Botol Semprotan) | Rp14.900 |
| Kimberly-Clark Kimtech Science Kimwipes | Rp32.900 |
| Kimberly-Clark WYPALL Wipers 1/4 Fold X70 | Rp1.299.900 |
| Kimberly-Clark Kimtech Prep for WetTask | Rp1.199.900 |
| KLEENGUARD Safety Polyurethane Coated Gloves (Sarung Tangan Anti Gores) | Rp55.900 |
| KLEENGUARD Nitrile Foam Coated Gloves (Sarung Tangan Nitrile) | Rp80.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/Kimberly-Clark%20Sarung%20Tangan%20Safety%20PU/hnP102124635-2.jpg)

/P102124697-1.jpg)
/qzP102143971-2.jpg)
/2nP103769095-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20PU%20Backless/KLEENGUARD%20Safety%20Polyurethane%20Coated%20Gloves%20(Sarung%20Tangan%20Anti%20Gores)/1aP102144046-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Nitril%20Backless/KLEENGUARD%20Nitrile%20Foam%20Coated%20Gloves%20(Sarung%20Tangan%20Nitrile)/13P102144039-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/KLEENGUARD%20Latex%20Coated%20Gloves/1hP102144053-2.jpg)
/P102144251-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/SAFETY%20JOGGER%20Sarung%20Tangan%20Palm%20Fit%20Multitask%204131/55P102038185-3.jpg)