Beli kim towels di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Crecia Kim Towel EF Quarter Holder 4plyDeskripsi:-Wipes off a large amount of dirt, a wiper with excellent absorption capability.-Milk cartoon recycled pulp mixing, environment is considered.-For wiping a large amount of oil, water, dirt.-Quarto type.atribut:
- Sheet Size (mm): 380x330
- Color: Brown
- Material: Pulp + Milk Pack Recycled Pulp
- Crecia Kim TowelDeskripsi:-Absolutely wipes-off a large amount of dirt, 100% pulp wiper with excellent absorption capability.-It is an economical paper wiper with excellent cost performance.-It has superior strength due to the 4 sheet layers.-For wipe off a lot of oil stains generated at each factory.atribut:
- Color: Brown
- Crecia Kim Towel WhiteDeskripsi:-Since four sheets of paper have been overlapped, it has superior strength, and using it has a similar feel to using cloth.-Has excellent absorbency.-An ideal wiper for quick wiping a large amount of dirt.-4 raw materials with good absorbency properties have been bonded without using adhesive.-For wiping off a large amount of oil stains generated at various factories.atribut:
- Color: White
- Material: Pulp
- Crecia Kimwipes S-200miniDeskripsi:-Fuzz and paper dust produced are minimal and fibers do not stand out after wiping.-Quickly absorbs water and oil.-Original creped technology enables high wiping property.-For wiping in research office and laboratory.-For maintaining precision machines.-Pop Up Type.atribut:
- Color: White
- Material: Pulp
- Size (cm): 9.6x21.5
- Kimberly-Clark Kimtech Science KimwipesDeskripsi:KIMTECH SCIENCE* KIMWIPES* Delicate Task Wipers are designed specifically for critical environments. These wipers are soft and non-abrasive, safe for most delicate surfaces and easily wipe up liquid and dust. Low level of lint makes them ideal for use onatribut:
- Color: White
- Style: Pop-Up
- Livi Tisu Seri Smartatribut:
- Number of Ply: 1
- Number of Sheets: 150
- Sheet Width (mm): 230
- Sheet Length (mm): 240
- Inner Packaging: Plastic
- Kimberly-Clark Towel Wypal Jumbo Roll X60 (Tissue Roll)Deskripsi:WYPALL X60 Wipers bring the absorbing power of our HYDROKNIT* technology to a lighter-weight wiper. An outstanding, versatile wiper - durable enough to handle general cleaning tasks and soft and absorbent enough to be used for personal wiping. As a single-use wiper, WYPALL X60 Cloth Wipers help improve hygiene and reduce the risk of cross-contamination in your workplace.> Strong wiper construction ensures longer lasting performance, maintaining strength wet or dry.> Single-use, highly absorbent wiper minimises the risk of cross-contamination> Extremely soft and gentle in texture, especially when wet, making wiper suitable as a personal wash cloth> Versatile and economical, delivering a balance between performance and value> Very flexible, enabling you to clean in the tightest of corners> Efficient and hygienic dispensing systems allow easy access to wipers for immediate use, while ensuring that individual wipers are hygienically dispensed.atribut:
- Code: 93495
- Color: White
- Type: Jumbo Roll
- Quantity per pack: 900 sheets
- Makita Pneumatic Stapleratribut:
- Crown: 5.1 mm
- Gauge: 20
- Width (mm): 1.14
- Thickness: 0.58 mm
- Makita Pneumatic Naileratribut:
- Gauge: 18
- Nail Head Width (mm): 2 mm
- Thickness (mm): 1.05
- Width (mm): 1.25
- Crecia JK Wiper 150-SDeskripsi:-Necessity items for research, experiment and inspection.-The Kim Wipe is suitable for wiping high-viscosity dirt which is difficult to remove.-Oil check, wiping of measuring equipment and glassware fixtures, care of machine tools/finishing of products/handwash after work.-Pop Up Type.atribut:
- Color: White
- Material: Pulp
- Size (cm): 22.5x21.5
- Unoair Air Stapler Kitatribut:
- Contents: 1. 360 Degree adjustable exhaust port 2. Light weight aluminum die-casting body 3. Ergonomical design for continuous operation 4. Low air consumption 5. Easy loading magazine
- Gauge: 20
- Crown Size (mm): 5.2
- Wire Size (mm): 1.2x0.6
- Length (mm): 238
- Magazine Capacity: 100 pc
- Height (mm): 167
- Width (mm): 62
- TRUSCO Magnetic HolderDeskripsi:Do not screw in to deep. Too deep threadening may make magnet fall out.atribut:
- Adsorption Ability (N): 139
- Magnet Dimension (mm): 15
- Magnet Height (mm): 5
- Height (mm): 10
- Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
- Maximum Temperature (°C): 80
- Mounting Screw: 4.5 Depth M5 x 0.8
- Outside Diameter (mm): 20
- Purpose of Use: For embedding in jig and tool and various adsorption purposes.
- Livi Tisu Handuk Multifold Seri EvoDeskripsi:Premium Multifold Towel. 150 lembar, 1 ply. Ukuran sheet 23x23cm.atribut:
- Sheet Width (mm): 230
- Sheet Length (mm): 230
- Number of Ply: 1
- Number of Sheets: 150
- Inner Packaging: Plastic
- TRUSCO Nonwoven Fabric Roll WasteDeskripsi:-Can be used as a dispensing type refill roll.-Uses a non-woven cloth made by ELLEAIR.-There is less fluff and less stiffness making it suitable for hard wiping.-Convenient hand palm size where 2 to 3 sheets can be connected for use as a large wipe.-Strong and durable, it can be used even if it is wet as it has sufficient strength.-Can be placed horizontally or vertically for use depending on the usage location.-Dirt wiping of manufacturing plants, disinfection work of food processing plants, inspection equipment maintenance.-Perforated Sewing Machine.atribut:
- Quantity per case: 250 cutsx1 roll
- Compatible Paper Tube Inner Diameter (mm): 24
- Color: White
- Roll Diameter (mm): 140
- Material: Pulp/Polypropylene(PP)Non-Woven Cloth
- Size (cm): 23x20
- Size (mmxm): 230x50
- Crecia Kim Texatribut:
- Melting Point (°C): Approx. 165
- Color: White
- Softening Point (°C): Approx. 155
- Type: Towel type
- Material: PP (polypropylene) 100% non-woven fabric
- Size (cm): 35.5x33
Daftar Harga kim towels Terbaru March 2026
| Crecia Kim Towel EF Quarter Holder 4ply | Rp1.999.900 |
| Crecia Kim Towel | Rp179.900 |
| Crecia Kim Towel White | Rp189.900 |
| Crecia Kimwipes S-200mini | Rp2.099.900 |
| Kimberly-Clark Kimtech Science Kimwipes | Rp32.900 |
| Livi Tisu Seri Smart | Rp8.900 |
| Kimberly-Clark Towel Wypal Jumbo Roll X60 (Tissue Roll) | Rp1.199.900 |
| Makita Pneumatic Stapler | Rp979.900 |
| Makita Pneumatic Nailer | Rp949.900 |
| Crecia JK Wiper 150-S | Rp1.699.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

























































































































































/P102124697-1.jpg)